Skip Content

Filter Results By

Applied Filters Clear All

Flashlights

28 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • BRIGHT STAR
    • Safety-Approved Flashlight, IncandescentSafety-Approved Flashlight, Incandescent
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type Incandescent, Battery Size D, Batteries Included No, Battery Burn Time 15 hr., Diameter 2-5/16", Fixed, Body Color Orange, Body...More

    • BRIGHT STAR
    • Handheld Flashlight, IncandescentHandheld Flashlight, Incandescent
    • Multiple product options available

      Handheld Flashlight, Lamp Type Incandescent, Batteries Included No, Diameter 2-5/16", Fixed, Battery Type Alkaline, Impact Resistance Not Specified, Water Penetration...More

    • BRIGHT STAR
    • Safety-Approved Flashlight, LEDSafety-Approved Flashlight, LED
    • Multiple product options available

      Safety-Approved Flashlight, Lamp Type LED, Number of Batteries 3, Fixed, Switch Type Push Button, Lens Material Polycarbonate, Battery Type Alkaline, Impact Resistance...More

    • BRIGHT STAR
    • Handheld Flashlight, LEDHandheld Flashlight, LED
    • Multiple product options available

      Handheld Flashlight, Lamp Type LED, Battery Size D, Batteries Included No, Diameter 2-5/16", 50, Fixed, Lamp Life 30K hr., Body Material Polypropylene, Switch Type Push...More

    Lantern,6V,Orange
    • BRIGHT STAR
    • Lantern, 6V, OrangeLantern,6V,Orange
    • Item # 3KXN5
    • Mfr. Model # 2206
    • Lantern, Lamp Type Krypton, Battery Size 6V, Number of Batteries 1, Batteries Included No, Battery Type...More

    • BRIGHT STAR
    • Right Angle Rechargeable FlashlightRight Angle Rechargeable Flashlight
    • Multiple product options available

      Right Angle Rechargeable Flashlight, Lamp Type LED, Battery Size AA, Battery Burn Time 5 to 15 hr., Length 7", 35,000, 200, Focus Fixed, Beam Distance 374m, Body Color...More

    Lantern,Safety Approved,LED,4D
    • BRIGHT STAR
    • Lantern, Safety Approved, LED, 4DLED Lantern
    • Item # 48Z713
    • Mfr. Model # 08050
    • Lantern, Lamp Type LED, Battery Size D, Number of Batteries 4, Batteries Included No, Battery Burn Time 150...More

    • BRIGHT STAR
    • Handheld Flashlight, XenonHandheld Flashlight, Xenon
    • Multiple product options available

      Handheld Flashlight, Lamp Type Xenon, Batteries Included No, Fixed, Switch Type Push Button, Lens Material Polycarbonate, Battery Type Alkaline, Impact Resistance Not...More

    • BRIGHT STAR
    • Flashlight WandFlashlight Wand
    • Multiple product options available

      Flashlight Wand, For Use With Bright Star 2 D-Cell and 3 D-Cell Flashlights and Includes Ring Hanger; Varies by Color

    Lantern,4 Cell,9-1/2 in. L,225/100 lm
    • BRIGHT STAR
    • Lantern, 4 Cell, 9-1/2 in. L, 225/100 lmLantern,4 Cell,9-1/2 in. L,225/100 lm
    • Item # 35VY10
    • Mfr. Model # 07611
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,9-1/2 in. L,Orange
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 9-1/2 in. L, OrangeLantern,LED,4 Cell,9-1/2 in. L,Orange
    • Item # 35VY15
    • Mfr. Model # 07650
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,9-1/2 in. L,Black
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 9-1/2 in. L, BlackLantern,LED,4 Cell,9-1/2 in. L,Black
    • Item # 35VY16
    • Mfr. Model # 07651
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,Black,9-1/2 in. L,225/100 lm
    • BRIGHT STAR
    • Lantern, LED, Black, 9-1/2 in. L, 225/100 lmLantern,LED,Black,9-1/2 in. L,225/100 lm
    • Item # 35VY13
    • Mfr. Model # 07631
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,9-1/2 in. L,Yellow
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 9-1/2 in. L, YellowLantern,LED,4 Cell,9-1/2 in. L,Yellow
    • Item # 35VY17
    • Mfr. Model # 07652
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,9-1/2 in. L,225/100 lm
    • BRIGHT STAR
    • Lantern, LED, 9-1/2 in. L, 225/100 lmLantern,LED,9-1/2 in. L,225/100 lm
    • Item # 35VY11
    • Mfr. Model # 07612-UTIL
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,9-1/2 in. L,High Vis Green
    • BRIGHT STAR
    • Lantern, LED, 9-1/2 in. L, High Vis GreenLantern,LED,9-1/2 in. L,High Vis Green
    • Item # 35VY18
    • Mfr. Model # 07712
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Replacement Bulb,F/Lighthawk Non-LED
    Lantern,LED,4 Cell,225/100 lm
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 225/100 lmLantern,LED,4 Cell,225/100 lm
    • Item # 35VY12
    • Mfr. Model # 07630
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,9-1/2 in. L,600 lm
    • BRIGHT STAR
    • Lantern, LED, 9-1/2 in. L, 600 lmLantern,LED,9-1/2 in. L,600 lm
    • Item # 35VY19
    • Mfr. Model # 07752
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,600 lm
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 600 lmLantern,LED,4 Cell,600 lm
    • Item # 35VY20
    • Mfr. Model # 07732
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Battery Tray,F/510202
    Lantern,LED,Orange,9-1/2 in. L
    • BRIGHT STAR
    • Lantern, LED, Orange, 9-1/2 in. LLantern,LED,Orange,9-1/2 in. L
    • Item # 35VY09
    • Mfr. Model # 07610
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,Yellow,9-1/2 in. L
    • BRIGHT STAR
    • Lantern, LED, Yellow, 9-1/2 in. LLantern,LED,Yellow,9-1/2 in. L
    • Item # 35VY14
    • Mfr. Model # 07632
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,4 Cell,9-1/2 in. L,600 lm
    • BRIGHT STAR
    • Lantern, 4 Cell, 9-1/2 in. L, 600 lmLantern,4 Cell,9-1/2 in. L,600 lm
    • Item # 35VY21
    • Mfr. Model # 07712 UTIL
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    • BRIGHT STAR
    • Power CordPower Cord
    • Multiple product options available

      Power Cord; Varies by For Use With

    Charger Base,F/510220
    • BRIGHT STAR
    • Charger Base, F/510220Charger Base,F/510220
    • Item # 29FJ76
    • Mfr. Model # 510220
    • Charger Base, Cord Type Cord Not Included, Charges Up To 1 Flashlight, For Use With Mfr. No. 510220, Includes...More

    Lithium Ion Battery For Right Angle LED
    • BRIGHT STAR
    • Lithium Ion Battery For Right Angle LEDBattery Pack
    • Item # 29FJ75
    • Mfr. Model # 510201-N
    • Battery Pack, Fits Brand Bright Star, Fits Model 48Z718 Rechargeable Base, or 48Z717 W/ Charger Base and AC...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More