Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Flashlights

23 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • COAST
    • HeadlampHeadlamp
    • Multiple product options available

      Headlamp, Yes and Lamp Type LED; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

    UV Flashlight,Black,59 L,LED,AAA
    • COAST
    • UV Flashlight, Black, 59 L, LED, AAAUV Flashlight,Black,59 L,LED,AAA
    • Item # 14H191
    • Mfr. Model # PX10
    • Dual Color UV Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes,...More

    • COAST
    • Rechargeable FlashlightRechargeable Flashlight
    • Multiple product options available

      Rechargeable Flashlight, Lamp Type LED, Batteries Included Yes, Impact Resistance Not Specified, Switch Type Push Button, Safety Rating Not Specified, Water Penetration...More

    Flashlight, LED, AA, Black, Aluminum
    • COAST
    • Flashlight, LED, AA, Black, AluminumFlashlight, LED, AA, Black, Aluminum
    • Item # 30PJ79
    • Mfr. Model # G26
    • Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

    High Performance Penlight,Black,LED
    • COAST
    • High Performance Penlight, Black, LEDHigh Performance Penlight
    • Item # 14H197
    • Mfr. Model # HP7
    • High Performance Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 4, Batteries Included Yes,...More

    Headlamp,LED,309 Lumens,Black/Red
    • COAST
    • Headlamp, LED, 309 Lumens, Black/RedHeadlamp,LED,309 Lumens,Black/Red
    • Item # 49X339
    • Mfr. Model # HL27
    • Headlamp, Description/Special Features LED Helmet Light with Light Output Control, Battery Size AA, Number of...More

    • COAST
    • Focusing PenlightFocusing Penlight
    • Multiple product options available

      Focusing Penlight, Lamp Type LED, Battery Size AAA, Batteries Included Yes, Battery Burn Time 3.25 hr., Diameter 0.56", Lamp Life 100K hr., Body Color Black, Body...More

    • COAST
    • Handheld Flashlight, LEDHandheld Flashlight, LED
    • Multiple product options available

      Handheld Flashlight, Lamp Type LED, Batteries Included Yes, Lens Material Polycarbonate and Battery Type Alkaline; Varies by Body Material, Battery Size, Lumens, Length...More

    Mini Tac Flashlight,Black,LED,32 L,AAA
    • COAST
    • Mini Tac Flashlight, Black, LED, 32 L, AAAMini Tac Flashlight,Black,LED,32 L,AAA
    • Item # 14H206
    • Mfr. Model # G10
    • Mini Tac Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery...More

    • COAST
    • Inspection Flex LightInspection Flex Light
    • Multiple product options available

      Inspection Flex Light, Lamp Type LED, Batteries Included Yes, Body Color Black, Body Material Plastic, Switch Type Push Button, Lens Material Glass, LED Color White,...More

    LED Lantern
    • COAST
    • LED LanternLED Lantern
    • Item # 14H203
    • Mfr. Model # EAL20
    • Lantern, Lamp Type LED, Battery Size D, Number of Batteries 4, Batteries Included No, Battery Burn Time 100...More

    Penlight,Silver,LED,94 L,AAA
    • COAST
    • Penlight, Silver, LED, 94 L, AAAPenlight,Silver,LED,94 L,AAA
    • Item # 14H212
    • Mfr. Model # A10
    • Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Battery Burn Time...More

    Inspection Light,Silver,LED,26 L,AAA
    • COAST
    • Inspection Light, Silver, LED, 26 L, AAAInspection Penlight
    • Item # 14H211
    • Mfr. Model # A5
    • Inspection Penlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Battery...More

    Inspection Flashlight,LED,54 lm,Aluminum
    • COAST
    • Inspection Flashlight, LED, 54 lm, AluminumInspection Flashlight,LED,54 lm,Aluminum
    • Item # 38LY63
    • Mfr. Model # G19
    • Inspection Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 1, Batteries Included Yes, Length...More

    Handheld Flashlight,LED,130 lm,Black
    • COAST
    • Handheld Flashlight, LED, 130 lm, BlackHandheld Flashlight,LED,130 lm,Black
    • Item # 38XR27
    • Mfr. Model # HX5
    • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 1, Batteries Included Yes, Battery...More

    Handheld Flashlight,LED,300 lm,Black
    • COAST
    • Handheld Flashlight, LED, 300 lm, BlackHandheld Flashlight,LED,300 lm,Black
    • Item # 38XR32
    • Mfr. Model # PolySteel 400
    • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 4, Batteries Included Yes, Battery...More

    Headlamp,LED,225 lm,Black/Red,Strap,Clip
    • COAST
    • Headlamp, LED, 225 lm, Black/Red, Strap, ClipHeadlamp,LED,225 lm,Black/Red,Strap,Clip
    • Item # 38LY64
    • Mfr. Model # HL55
    • Headlamp, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, 225 Lumens, Lamp Type LED, Light...More

    Rechargeable Flashlight,LED,325 lm,Black
    • COAST
    • Rechargeable Flashlight, LED, 325 lm, BlackRechargeable Flashlight,LED,325 lm,Black
    • Item # 38XR30
    • Mfr. Model # TX7R
    • Rechargeable Flashlight, Lamp Type LED, Battery Size AAA, Custom Lithium Ion, Battery Type Alkaline, Number...More

    Rechargeable Flashlight,LED,245 lm,Black
    • COAST
    • Rechargeable Flashlight, LED, 245 lm, BlackRechargeable Flashlight,LED,245 lm,Black
    • Item # 38XR28
    • Mfr. Model # HP3R
    • Rechargeable Flashlight, Lamp Type LED, Battery Size AAA, Battery Type Alkaline, Number of Batteries 2,...More

    Handheld Flashlight,LED,250 lm,Black
    • COAST
    • Handheld Flashlight, LED, 250 lm, BlackHandheld Flashlight,LED,250 lm,Black
    • Item # 38XR31
    • Mfr. Model # PolySteel 200
    • Handheld Flashlight, Lamp Type LED, Battery Size AAA, Number of Batteries 3, Batteries Included Yes, Battery...More

    Handheld Flashlight,LED,620 lm,Black
    • COAST
    • Handheld Flashlight, LED, 620 lm, BlackHandheld Flashlight,LED,620 lm,Black
    • Item # 38XR29
    • Mfr. Model # PolySteel 600
    • Handheld Flashlight, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included Yes, Battery...More

    Strength Light Lantern
    • COAST
    • Strength Light LanternStrength Light Lantern
    • Item # 14H202
    • Mfr. Model # EAL5
    • Strength Light Lantern, Lamp Type LED, Battery Size AAA, Number of Batteries 4, Batteries Included No,...More

    Bore Inspection Light,Silver,LED,CR435
    • COAST
    • Bore Inspection Light, Silver, LED, CR435Bore Inspection Light,Silver,LED,CR435
    • Item # 21EK91
    • Mfr. Model # PX7
    • Bore Inspection Light, Lamp Type LED, Battery Size CR435, Number of Batteries 2, Batteries Included Yes,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More