Skip Content

Filter Results By

Item
Type
Flare Type
Capacity Tubing O.D. (In.)
Cone Type
Brand
Price
Shop By
Ratings

Flaring And Swaging Tools

40 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tube Working Kit,10 in. L,Steel Yoke
  • IMPERIAL
  • Tube Working Kit, 10 in. L, Steel YokeTube Working Kit,10 in. L,Steel Yoke
  • Item # 33NR64
  • Mfr. Model # 275-FSC
  • Tube Working Kit, Flaring, Swaging and Cutting, Flare Type 45 Degrees , Capacity Tubing O.D. (In.) Flares...More

Flaring/Swaging Tool
  • IMPERIAL
  • Flaring/Swaging ToolFlaring/Swaging Tool
  • Item # 1A217
  • Mfr. Model # 275-FS
  • Flaring/Swaging Tool, Capacity Tubing OD 1/8 to 3/4 Inch, Overall Length 7 Inches, 45 Degrees, Soft Metal...More

Double Flaring Tool,45 Deg,3/16-5/8 In
  • WESTWARD
  • Double Flaring Tool, 45 Deg, 3/16-5/8 InDouble Flaring Tool,45 Deg,3/16-5/8 In
  • Item # 3CYN8
  • Mfr. Model # 3CYN8
  • Double Flaring Tool, Flare Type 45 Degree Double Lap, Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 7/16,...More

Flaring and Cutting Kit,4 Pc
  • BACHARACH
  • Flaring and Cutting Kit, 4 PcFlaring and Cutting Kit,4 Pc
  • Item # 3KMU2
  • Mfr. Model # 2002-6400
  • Flaring and Cutting Kit, 4 Pc, Flare Type Single Lap, Capacity Tubing OD Flares 3/16, 1/4, 5/16, 3/8, 7/16,...More

Swaging Tool Set,4 PC,1/4-5/8 In Cap
Flare/Burnishing Tool
  • YELLOW JACKET
  • Flare/Burnishing ToolFlare/Burnishing Tool
  • Item # 38D891
  • Mfr. Model # 60270
  • Flare/Burnishing Tool, Flare Type 45 Degree, Single Lap, Capacity Tubing O.D. (In.) 3/16, 5/16, 1/4, 3/8,...More

Flaring and Swaging Tool,1/8-3/4 In
  • WESTWARD
  • Flaring and Swaging Tool, 1/8-3/4 InFlaring and Swaging Tool,1/8-3/4 In
  • Item # 3CYU4
  • Mfr. Model # 3CYU4
  • Flaring and Swaging Tool, Flare Type Single Lap, Capacity Tubing OD Flares 1/8, 3/16, 1/4, 5/16, 3/8, 7/16,...More

Flaring/Swaging Tool,24 Pc,37,45 Deg
  • IMPERIAL
  • Flaring/Swaging Tool, 24 Pc, 37,45 DegFlaring/Swaging Tool,24 Pc,37,45 Deg
  • Item # 3XTW2
  • Mfr. Model # 2000-FS
  • Flaring and Swaging Kit, 4-in-1, 24 Pc, Flare Type 37 and 45 Degree Single, 45 Degree Double, Swage, Capacity...More

Flaring and Cutting Set,Double,8 Pc
  • WESTWARD
  • Flaring and Cutting Set, Double, 8 PcFlaring and Cutting Set,Double,8 Pc
  • Item # 3CYT7
  • Mfr. Model # 3CYT7
  • Flaring and Tubing Cutter Set, 8 Pc, Flare Type Double Lap, Capacity Tubing OD 3/16, 1/4, 5/16, 3/8, 7/16,...More

Flaring/Reaming Kit,3 Pc,37 Deg
  • IMPERIAL
  • Flaring/Reaming Kit, 3 Pc, 37 DegFlaring/Reaming Kit,3 Pc,37 Deg
  • Item # 3XTV9
  • Mfr. Model # 402-FA
  • Flaring and Reaming Kit, 3 Pc, Flare Type 37 Deg, Capacity Tubing OD 3/16, 1/4, 5/16, 3/8, 1/2, 5/8 In, For...More

Swaging Tool Set,4 Pc,1/4-5/8 In
  • WESTWARD
  • Swaging Tool Set, 4 Pc, 1/4-5/8 InSwaging Tool Set,4 Pc,1/4-5/8 In
  • Item # 3CYP5
  • Mfr. Model # 3CYP5
  • Swaging Tool Set, 4 Pc, Capacity Tubing OD 1/4, 3/8, 1/2, 5/8 In, For Soft Copper, Brass, Aluminum and Thin...More

Large Flaring Tool,2 Pc,37 Deg
  • IMPERIAL
  • Large Flaring Tool, 2 Pc, 37 DegLarge Flaring Tool,2 Pc,37 Deg
  • Item # 3XTW1
  • Mfr. Model # 537-F
  • Large Flaring Tool, 2 Pc, Flare Type 37 Deg, Capacity Tubing OD 3/4, 7/8, 1, 1 1/4 In, For Flaring and...More

Tube Expander Kit
Flaring Tool Combination Kit
  • PROTO
  • Flaring Tool Combination KitFlaring Tool Combination Kit
  • Item # 6RKR5
  • Mfr. Model # JFP501
  • Flaring Of Aluminum, Copper And Soft Steel Tubing, Flare Type Single, Double, ISO, Includes Adapters And...More

Swaging/Flaring Tool
  • YELLOW JACKET
  • Swaging/Flaring ToolSwaging/Flaring Tool
  • Item # 38D892
  • Mfr. Model # 60440
  • Swaging/Flaring Tool, Flare Type 45 Degree, Single Lap, Capacity Tubing O.D. (In.) 3/4, HVAC and...More

Flaring/Swaging/Cutting Kit,9 Pc
  • BACHARACH
  • Flaring/Swaging/Cutting Kit, 9 PcFlaring/Swaging/Cutting Kit,9 Pc
  • Item # 3KMU3
  • Mfr. Model # 2002-6500
  • Flaring/Swaging/Cutting Kit, 9 Pc, Flare Type Single Lap, Capacity Tubing OD Flares 3/16, 1/4, 5/16, 3/8,...More

Flare/Attachment Tool,RG59,RG6,RG6 Quad
  • GREENLEE COMMUNICATIONS
  • Flare/Attachment Tool, RG59, RG6, RG6 QuadFlare/Attachment Tool,RG59,RG6,RG6 Quad
  • Item # 3AEV4
  • Mfr. Model # 1927
  • Flare/Attachment Tool, Flare Type RG59, RG6, RG6 Quad Coax, Capacity Tubing OD 0.148, 0.170, 0.180 In, For...More

Expansion Tool Kit,M12 ProPEX
  • MILWAUKEE
  • Expansion Tool Kit, M12 ProPEXExpansion Tool Kit,M12 ProPEX
  • Item # 6CYZ9
  • Mfr. Model # 2432-22
  • Expansion of PEX-a ProPEX(R) Tubing forTermination to Fitting, Includes M12(TM) ProPEX(R) Expansion Tool, (2)...More

Expansion Tool,M12 ProPEX,3/8 - 1 In
  • MILWAUKEE
  • Expansion Tool, M12 ProPEX, 3/8 - 1 InExpansion Tool,M12 ProPEX,3/8 - 1 In
  • Item # 6CYZ8
  • Mfr. Model # 2432-20
  • Expansion of PEX-a ProPEX(R) tubing for termination to fitting, Includes M12(TM) ProPEX(R) Expansion Tool...More

Flaring/Cutting Kit
Flaring and Cutting Kit,45Deg
  • IMPERIAL
  • Flaring and Cutting Kit, 45DegFlaring and Cutting Kit,45Deg
  • Item # 40AW10
  • Mfr. Model # 120-F
  • Flaring and Cutting Kit, Flare Type 45 Degrees , Capacity Tubing O.D. (In.) 1/8, 3/16, 1/4, 5/16, 3/8, 1/2,...More

Flaring and Cutting Kit,37Deg
  • IMPERIAL
  • Flaring and Cutting Kit, 37DegFlaring and Cutting Kit,37Deg
  • Item # 40AW09
  • Mfr. Model # 275-FSCD
  • Flaring and Cutting Kit, Flare Type 37 Degrees, Capacity Tubing O.D. (In.) Flares 1/8, 3/16, 1/4, 5/16, 3/8,...More

Expansion Tool Kit,18V,9-1/2 in. L
  • MILWAUKEE
  • Expansion Tool Kit, 18V, 9-1/2 in. LExpansion Tool Kit,18V,9-1/2 in. L
  • Item # 38EY29
  • Mfr. Model # 2432-22XC
  • Expansion Tool Kit, 12V, Flare Type ProPEX(r), Capacity Tubing O.D. (In.) 3/8 - 1, Expansion of PEX-A ProPEX...More

Flaring Tool,45 deg Dbl Lap,3/16 to 1/2
  • SK PROFESSIONAL TOOLS
  • Flaring Tool, 45 deg Dbl Lap, 3/16 to 1/2Flaring Tool,45 deg Dbl Lap,3/16 to 1/2
  • Item # 22DK59
  • Mfr. Model # 90433
  • Flaring Tool, Screw, Flare Type 45 Degrees Double Lap, Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 1/2,...More

Results per page: 16 | 32 | 48

Get flaring and swaging tools from Grainger to help you expertly connect gas pipes and copper tubing. Use single-flare tools for most non-high pressure applications and double-flare tools in high-pressure applications, such as AC and refrigeration. A swaging tool can help you gradually widen the end of copper or other thin-walled tubing so one tube can fit inside the other and join them together. Shop Grainger today for dependable flaring and swaging tools.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More