Skip Content

Filter Results By

Applied Filters Clear All

Overall Disc Type
Disc Type
Disc Dia.
Grit
Grade
Mounting Size
Abrasive Material
  • View MoreView Less
Series
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Flap Discs

34 Results Found that Include 59 Products 

Results per page: 16 | 32 | 48
Coarse Grade, Arbor Mount Flap Disc
Flap Disc,7 In x 36 Grit,5/8-11
  • MERIT
  • Flap Disc, 7 In x 36 Grit, 5/8-11
  • Item # 23Z688
  • Mfr. Model # 08834190120
  • Flap Disc, Disc Type Type 29, Disc Dia. 7 In., Grit 36, Grade Extra Coarse, Mounting Size 5/8-11, Abrasive...More

Arbor Mount Flap Disc,7in,80,Medium
  • WESTWARD
  • Arbor Mount Flap Disc, 7in, 80, Medium
  • Item # 6NZ08
  • Mfr. Model # 6NZ08
  • Arbor Mount Flap Disc, Disc Type Type 27, Disc Dia. 7 In., Grit 80, Grade Medium, Mounting Size 7/8 In.,...More

Coarse Grade Arbor Mount Flap Disc
Medium Grade Flap Disc
Fine Grade Flap Disc
Coarse Grade Arbor Mount Flap Disc
Medium Grade Arbor Mount Flap Disc
Extra Coarse Grade Flap Disc
Arbor Mount Flap Disc,7in,80,Medium
  • DEWALT
  • Arbor Mount Flap Disc, 7in, 80, Medium
  • Item # 6HD63
  • Mfr. Model # DW8324
  • Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 7 In., Grit 80, Grade Medium, Mounting Size 7/8 In.,...More

Flap Disc
  • PFERD
  • Flap Disc
  • Multiple product options available

Fine Grade, Arbor Mount Flap Disc
Coarse Grade Flap Disc
Coarse Grade Flap Disc
Medium Grade Flap Disc
Flap Disc,7 In x 80 Grit,5/8-11
  • MERIT
  • Flap Disc, 7 In x 80 Grit, 5/8-11
  • Item # 23Z690
  • Mfr. Model # 08834190123
  • Flap Disc, Disc Type Type 29, Disc Dia. 7 In., Grit 80, Grade Medium, Mounting Size 5/8-11, Abrasive Material...More

Coarse Grade Arbor Mount Flap Disc
Arbor Mount Flap Disc,5in,120,Fine
  • MERIT
  • Arbor Mount Flap Disc, 5in, 120, Fine
  • Item # 4RB18
  • Mfr. Model # 08834193688
  • Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 5 In., Grit 120, Grade Fine, Mounting Size 5/8-11,...More

Extra Coarse Grade Arbor Mount Flap Disc
FLAP DISC
  • DEWALT
  • FLAP DISC
  • Item # 20G215
  • Mfr. Model # DW8269
  • Flap Disc, Disc Type Type 27, Disc Dia. 7 In., Grit 120, Grade Fine, Mounting Size 7/8 In., Abrasive Material...More

Arbor Mount Flap Disc,5in,80,Medium
  • MERIT
  • Arbor Mount Flap Disc, 5in, 80, Medium
  • Item # 4RB17
  • Mfr. Model # 08834193687
  • Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 5 In., Grit 80, Grade Medium, Mounting Size 5/8-11,...More

Flap Disc,7 In x 60 Grit,5/8-11
  • MERIT
  • Flap Disc, 7 In x 60 Grit, 5/8-11
  • Item # 23Z689
  • Mfr. Model # 08834190122
  • Flap Disc, Disc Type Type 29, Disc Dia. 7 In., Grit 60, Grade Coarse, Mounting Size 5/8-11, Abrasive Material...More

Flap Disc,T27,4-1/2in. x 5/8-11,40
  • 3M
  • Flap Disc, T27,4-1/2in. x 5/8-11,40
  • Item # 30CP30
  • Mfr. Model # 00051141556086
  • Flap Disc, Disc Type Type 27, Disc Dia. 7 In., Grit 40, Mounting Size 5/8-11, Abrasive Material Precision...More

Abrasive Flap Disc,Medium,7in.,Phenolic
  • WEILER
  • Abrasive Flap Disc, Medium, 7in., Phenolic
  • Item # 31GG29
  • Mfr. Model # 51150
  • Abrasive Flap Disc, Disc Type Type 29, Disc Dia. 7 In., Grit 60, Grade Medium, Mounting Size 7/8 In.,...More

Flap Disc,T27,7in. x 5/8-11,60
  • 3M
  • Flap Disc, T27,7in. x 5/8-11,60
  • Item # 30CP31
  • Mfr. Model # 00051141556093
  • Flap Disc, Disc Type Type 27, Disc Dia. 7 In., Grit 60, Mounting Size 5/8-11, Abrasive Material Precision...More

Flap Disc,Type 27,7in. dia., 40 Grit
  • WEILER
  • Flap Disc, Type 27,7in. dia., 40 Grit
  • Item # 30TT85
  • Mfr. Model # 51168
  • Flap Disc, Disc Type Type 27, Disc Dia. 7 In., Grit 40, Grade Standard Duty, Mounting Size 5/8 In.-11,...More

Flap Disc,T29,7in. x 5/8-11,40
  • 3M
  • Flap Disc, T29,7in. x 5/8-11,40
  • Item # 30CP42
  • Mfr. Model # 00051141556260
  • Flap Disc, Disc Type Type 29, Disc Dia. 7 In., Grit 40, Mounting Size 5/8-11, Abrasive Material Precision...More

Abrasive Flap Disc,Medium,7in.,Phenolic
  • WEILER
  • Abrasive Flap Disc, Medium, 7in., Phenolic
  • Item # 31GG24
  • Mfr. Model # 51138
  • Abrasive Flap Disc, Disc Type Type 27, Disc Dia. 7 In., Grit 60, Grade Medium, Mounting Size 7/8 In.,...More

Flap Disc,T27,7in. x 5/8-11,80
  • 3M
  • Flap Disc, T27,7in. x 5/8-11,80
  • Item # 30CP32
  • Mfr. Model # 00051141556109
  • Flap Disc, Disc Type Type 27, Disc Dia. 7 In., Grit 80, Mounting Size 5/8-11, Abrasive Material Precision...More

Abrasive Flap Disc,Medium,7in.,Phenolic
  • WEILER
  • Abrasive Flap Disc, Medium, 7in., Phenolic
  • Item # 31GG23
  • Mfr. Model # 51137
  • Abrasive Flap Disc, Disc Type Type 27, Disc Dia. 7 In., Grit 40, Grade Medium, Mounting Size 7/8 In.,...More

Flap Disc,Type 27,7in. dia., 60 Grit
  • WEILER
  • Flap Disc, Type 27,7in. dia., 60 Grit
  • Item # 30TT86
  • Mfr. Model # 51169
  • Flap Disc, Disc Type Type 27, Disc Dia. 7 In., Grit 60, Grade Standard Duty, Mounting Size 5/8 In.-11,...More

Flap Disc,T29,7in. x 5/8-11,80
  • 3M
  • Flap Disc, T29,7in. x 5/8-11,80
  • Item # 30CP44
  • Mfr. Model # 00051141556284
  • Flap Disc, Disc Type Type 29, Disc Dia. 7 In., Grit 80, Mounting Size 5/8-11, Abrasive Material Precision...More

Results per page: 16 | 32 | 48