Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Flangette Bearings

4 Results Found that Include 4 Products

Results per page: 16 | 32 | 48
    Flangette Bearing,Clamp,Bore 0.5000 In
    • DAYTON
    • Flangette Bearing, Clamp, Bore 0.5000 InFlangette Bearing,Clamp,Bore 0.5000 In
    • Item # 1ZGN3
    • Mfr. Model # 1ZGN3
    • Flangette Collar Bearing, Clamp Type, Bore Dia 0.5000 In, Flange Length 2 11/32 In, Flange Width 1 7/16 In,...More

    Flangette Bearing,Clamp,Bore 0.3125 In
    • DAYTON
    • Flangette Bearing, Clamp, Bore 0.3125 InFlangette Bearing,Clamp,Bore 0.3125 In
    • Item # 1ZGN1
    • Mfr. Model # 1ZGN1
    • Flangette Collar Bearing, Clamp Type, Bore Dia 0.3125 In, Flange Length 2 3/32 In, Flange Width 1 3/16 In,...More

    Flangette Bearing,Clamp,Bore 0.3750 In
    • DAYTON
    • Flangette Bearing, Clamp, Bore 0.3750 InFlangette Bearing,Clamp,Bore 0.3750 In
    • Item # 1ZGN2
    • Mfr. Model # 1ZGN2
    • Flangette Collar Bearing, Clamp Type, Bore Dia 0.3750 In, Flange Length 2 3/32 In, Flange Width 1 3/16 In,...More

    Flangette Bearing,Clamp,Bore 0.2500 In
    • DAYTON
    • Flangette Bearing, Clamp, Bore 0.2500 InFlangette Bearing,Clamp,Bore 0.2500 In
    • Item # 1ZGL9
    • Mfr. Model # 1ZGL9
    • Flangette Collar Bearing, Clamp Type, Bore Dia 0.2500 In, Flange Length 1 25/32 In, Flange Width 7/8 In,...More

    Results per page: 16 | 32 | 48