Skip Content

Filter Results By

Applied Filters Clear All

Pipe Size (In.)
  • View MoreView Less
Material
Max. Pressure (PSI)
Fits Pump
Package Quantity
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

Flange

17 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Flanged Kit,3/4 NPT,150 psi,LF Bronze
    • ARMSTRONG PUMPS INC.
    • Flanged Kit, 3/4 NPT, 150 psi, LF BronzeFlanged Kit,3/4 NPT,150 psi,LF Bronze
    • Item # 32UM98
    • Mfr. Model # FLANGE LF BRZ 0.75" NPT F2+HWKIT
    • Flanged Kit, Flanged, Pipe Size (In.) 3/4 NPT, For Pump Number 32UN10, 32UN11, 32UN06, 32UN07, Material Lead...More

    Flange, Pipe Size (In.) 1 1/2 NPT,PK2
    Flange, Pipe Size (In.) 1 NPT,PK2
    • BELL & GOSSETT
    • Flange, Pipe Size (In.) 1 NPT, PK2Flange, Pipe Size (In.) 1 NPT,PK2
    • Item # 5JPC7
    • Mfr. Model # 101209LF
    • Flange, Pipe Size (In.) 1 NPT, Material Low Lead Bronze, Max. Operating Temp. 230, Max. Pressure 125 PSI,...More

    Flange, Pipe Size (In.) 3/4 NPT,PK2
    • BELL & GOSSETT
    • Flange, Pipe Size (In.) 3/4 NPT, PK2Flange, Pipe Size (In.) 3/4 NPT,PK2
    • Item # 5JPC6
    • Mfr. Model # 101208LF
    • Flange, -, Pipe Size (In.) 3/4 NPT, For Pump Number 4JA87, 4JA88, 4PD08, 4PD11, 4P976, 4P977, 4RC92, 4RD05,...More

    Rotating Flanged Ball Valve,1 In
    • WEBSTONE
    • Rotating Flanged Ball Valve, 1 InRotating Flanged Ball Valve,1 In
    • Item # 40L197
    • Mfr. Model # 51404HV
    • Rotating Flanged Ball Valve, Pipe Size (In.) 1 SWT, Material Brass, Valve Type 3 Way Ball, Valve Design...More

    Isolation Flange,PK2
    • BELL & GOSSETT
    • Isolation Flange, PK2Isolation Flange,PK2
    • Item # 4JA96
    • Mfr. Model # 101226LF
    • Isolation Flange, Material Brass, Pipe Size (In) 3/4 Sweat, Flange Style Rotating, For Pump Number 2P310,...More

    Flanged Kit,1 NPT,150 psi,LF Bronze
    • ARMSTRONG PUMPS INC.
    • Flanged Kit, 1 NPT, 150 psi, LF BronzeFlanged Kit,1 NPT,150 psi,LF Bronze
    • Item # 32UM99
    • Mfr. Model # FLANGE LF BRZ 1" NPT FS2+HWKIT
    • Flanged Kit, Flanged, Pipe Size (In.) 1 NPT, For Pump Number 32UN10, 32UN11, 32UN06, 32UN07, Material Lead...More

    Flange Adapter,Aluminium,For 21C955
    Flange Adapter,Steel,For 21C955
    • MEZIERE
    • Flange Adapter, Steel, For 21C955Flange Adapter,Steel,For 21C955
    • Item # 21C974
    • Mfr. Model # WPX819
    • Weld Flange Adapter, For Pump Number WPX755 (Steel), Material Steel, Max. Operating Temp. 300 Degrees F, Max....More

    Flange, Pipe Size (In.) 1 1/4 NPT,PK2
    Flange Ball Valve w/Drain,3/4 In
    • WEBSTONE
    • Flange Ball Valve w/Drain, 3/4 InFlange Ball Valve w/Drain,3/4 In
    • Item # 40L182
    • Mfr. Model # 40413
    • Flanged Ball Valve w/Drain, Pipe Size (In.) 3/4 FNPT, Material Low Lead Brass, Valve Type 3 Way Ball, Valve...More

    Rotating Flanged Ball Valve,1 In
    • WEBSTONE
    • Rotating Flanged Ball Valve, 1 InRotating Flanged Ball Valve,1 In
    • Item # 40L193
    • Mfr. Model # 41404HV
    • Rotating Flanged Ball Valve, Pipe Size (In.) 1 FNPT, Material Brass, Valve Type 3 Way Ball, Valve Design...More

    Flanged Check Valve,1-1/2 - 2 In
    • WEBSTONE
    • Flanged Check Valve, 1-1/2 - 2 InFlanged Check Valve,1-1/2 - 2 In
    • Item # 40L209
    • Mfr. Model # 13706HV
    • Flanged Check Valve, Pipe Size (In.) 1-1/2 - 2 Flanged, Material Low Lead Brass, Valve Type Check, Valve...More

    Union, Pipe Size (In.) 1/2 Sweat,PK2
    Flange Ball Valve w/Drain,3/4 In
    • WEBSTONE
    • Flange Ball Valve w/Drain, 3/4 InFlange Ball Valve w/Drain,3/4 In
    • Item # 40L187
    • Mfr. Model # 50413
    • Flanged Ball Valve w/Drain, Pipe Size (In.) 3/4 SWT, Material Low Lead Brass, Valve Type 3 Way Ball, Valve...More

    Rotate Flang Ball Vlv w/Drain,3/4In
    • WEBSTONE
    • Rotate Flang Ball Vlv w/Drain, 3/4InRotate Flang Ball Vlv w/Drain,3/4In
    • Item # 40L205
    • Mfr. Model # 51413
    • Rotating Flanged Ball Valve w/Drain, Pipe Size (In.) 3/4 SWT, Material Brass, Valve Type 3 Way Ball, Valve...More

    Rotate Flang Ball Vlv w/Drain,3/4In
    • WEBSTONE
    • Rotate Flang Ball Vlv w/Drain, 3/4InRotate Flang Ball Vlv w/Drain,3/4In
    • Item # 40L201
    • Mfr. Model # 41413
    • Rotating Flanged Ball Valve w/Drain, Pipe Size (In.) 3/4 FNPT, Material Brass, Valve Type 3 Way Ball, Valve...More

    Results per page: 16 | 32 | 48