Skip Content

Filter Results By

Flange

21 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cast Iron Flange,1-1/4 in.,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 1-1/4 in., Pk2 Cast Iron Flange,1-1/4 in.,Pk2
  • Item # 4RC79
  • Mfr. Model # 101203
  • Cast Iron Flange, Pipe Size (In.) 1-1/4, For Pump Number 4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410,...More

Flange, Pipe Size (In.) 3/4 NPT,PK2
  • BELL & GOSSETT
  • Flange, Pipe Size (In.) 3/4 NPT, PK2 Flange, Pipe Size (In.) 3/4 NPT,PK2
  • Item # 5JPC6
  • Mfr. Model # 101208LF
  • Flange, -, Pipe Size (In.) 3/4 NPT, For Pump Number 4JA87, 4JA88, 4PD08, 4PD11, 4P976, 4P977, 4RC92, 4RD05,...More

Flange, Pipe Size (In.) 1 1/4 NPT,PK2
Cast Iron Flange,1 in.,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 1 in., Pk2 Cast Iron Flange,1 in.,Pk2
  • Item # 4RC78
  • Mfr. Model # 101202
  • Cast Iron Flange, Pipe Size (In.) 1, For Pump Number 4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410, 5P427,...More

Isolation Flange,PK2
  • BELL & GOSSETT
  • Isolation Flange, PK2 Isolation Flange,PK2
  • Item # 4JA92
  • Mfr. Model # 101222LF
  • Isolation Flange, Material Brass, Pipe Size (In) 1 NPT, Flange Style Rotating, For Pump Number 2P310, 2P410,...More

Cast Iron Flange,1-1/2 in.,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 1-1/2 in., Pk2 Cast Iron Flange,1-1/2 in.,Pk2
  • Item # 4RC80
  • Mfr. Model # 101204
  • Cast Iron Flange, Pipe Size (In.) 1-1/2, For Pump Number 4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410,...More

Cast Iron Flange,3/4 in,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 3/4 in, Pk2 Cast Iron Flange,3/4 in,Pk2
  • Item # 4RC77
  • Mfr. Model # 101201
  • Cast Iron Flange, Pipe Size (In.) 3/4, For Pump Number 4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410,...More

Flange, Pipe Size (In.) 1 1/2 NPT,PK2
Isolation Flange,PK2
  • BELL & GOSSETT
  • Isolation Flange, PK2 Isolation Flange,PK2
  • Item # 4JA93
  • Mfr. Model # 101222LF
  • Isolation Flange, Material Brass, Pipe Size (In) 1 1/4 NPT, Flange Style Rotating, For Pump Number 2P310,...More

Flange, Pipe Size (In.) 1 1/2 NPT,PK2
Isolation Flange,PK2
  • BELL & GOSSETT
  • Isolation Flange, PK2 Isolation Flange,PK2
  • Item # 4JA96
  • Mfr. Model # 101226LF
  • Isolation Flange, Material Brass, Pipe Size (In) 3/4 Sweat, Flange Style Rotating, For Pump Number 2P310,...More

Union, Pipe Size (In.) 3/4 Sweat,PK2
Flange, Pipe Size (In.) 1 1/4 NPT,PK2
Isolation Flange,PK2
  • BELL & GOSSETT
  • Isolation Flange, PK2 Isolation Flange,PK2
  • Item # 4JA91
  • Mfr. Model # 101221LF
  • Isolation Flange, Material Brass, Pipe Size (In) 3/4 NPT, Flange Style Rotating, For Pump Number 2P310,...More

Cast Iron Flange,1-1/2 in.,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 1-1/2 in., Pk2 Cast Iron Flange,1-1/2 in.,Pk2
  • Item # 4RC83
  • Mfr. Model # 101207
  • Cast Iron Flange, Pipe Size (In.) 1-1/2, For Pump Number 4PC80, 4RC93, 4PD09, 4JA85, 4JA86, Material Cast...More

Cast Iron Flange,1 in.,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 1 in., Pk2 Cast Iron Flange,1 in.,Pk2
  • Item # 4RC81
  • Mfr. Model # 101205
  • Cast Iron Flange, Pipe Size (In.) 1, For Pump Number 4PC80, 4RC93, 4PD09, 4JA85, 4JA86, Material Cast Iron,...More

Flange, Pipe Size (In.) 1 NPT,PK2
  • BELL & GOSSETT
  • Flange, Pipe Size (In.) 1 NPT, PK2 Flange, Pipe Size (In.) 1 NPT,PK2
  • Item # 5JPD0
  • Mfr. Model # 101212LF
  • Flange, Pipe Size (In.) 1 NPT, Material Low Lead Bronze, Max. Operating Temp. 230, Max. Pressure 125 PSI,...More

Flange, Pipe Size (In.) 1 NPT,PK2
  • BELL & GOSSETT
  • Flange, Pipe Size (In.) 1 NPT, PK2 Flange, Pipe Size (In.) 1 NPT,PK2
  • Item # 5JPC7
  • Mfr. Model # 101209LF
  • Flange, Pipe Size (In.) 1 NPT, Material Low Lead Bronze, Max. Operating Temp. 230, Max. Pressure 125 PSI,...More

Cast Iron Flange,1-1/4 in.,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 1-1/4 in., Pk2 Cast Iron Flange,1-1/4 in.,Pk2
  • Item # 4RC82
  • Mfr. Model # 101206
  • Cast Iron Flange, Pipe Size (In.) 1-1/4, For Pump Number 4PC80, 4RC93, 4PD09, 4JA85, 4JA86, Material Cast...More

Union, Pipe Size (In.) 1/2 Sweat,PK2
Union, Pipe Size (In.) 3/4 NPT,PK2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More