Skip Content

Filter Results By

Pipe Size (In.)
Material
Max. Pressure (PSI)
Fits Pump
Package Quantity
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Flange

100 Results Found that Include 100 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cast Iron Flange,1 in.,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 1 in., Pk2 Cast Iron Flange,1 in.,Pk2
  • Item # 4RC81
  • Mfr. Model # 101205
  • Cast Iron Flange, Pipe Size (In.) 1, For Pump Number 4PC80, 4RC93, 4PD09, 4JA85, 4JA86, Material Cast Iron,...More

Flange Kit, Pipe Size 3/4 In. NPT,SS,PK2
  • TACO
  • Flange Kit, Pipe Size 3/4 In. NPT, SS, PK2 Flange Kit, Pipe Size 3/4 In. NPT,SS,PK2
  • Item # 3GZU5
  • Mfr. Model # 110-251SF-1
  • Flange, Pipe Size (In.) 3/4 NPT, Material Stainless Steel, Max. Operating Temp. 230, Max. Pressure (PSI) 125,...More

Cast Iron Flange,1-1/2 in.,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 1-1/2 in., Pk2 Cast Iron Flange,1-1/2 in.,Pk2
  • Item # 4RC80
  • Mfr. Model # 101204
  • Cast Iron Flange, Pipe Size (In.) 1-1/2, For Pump Number 4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410,...More

Flange,3/4 In Flanged, Cast Iron,PK2
Flange,1 In Flanged, Cast Iron,PK2
Cast Iron Flange,3/4 in,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 3/4 in, Pk2 Cast Iron Flange,3/4 in,Pk2
  • Item # 4RC77
  • Mfr. Model # 101201
  • Cast Iron Flange, Pipe Size (In.) 3/4, For Pump Number 4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410,...More

Cast Iron Flange,1-1/4 in.,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 1-1/4 in., Pk2 Cast Iron Flange,1-1/4 in.,Pk2
  • Item # 4RC82
  • Mfr. Model # 101206
  • Cast Iron Flange, Pipe Size (In.) 1-1/4, For Pump Number 4PC80, 4RC93, 4PD09, 4JA85, 4JA86, Material Cast...More

Flanged Kit,1 NPT,150 psi,Cast Iron
  • ARMSTRONG PUMPS INC.
  • Flanged Kit, 1 NPT, 150 psi, Cast Iron Flanged Kit,1 NPT,150 psi,Cast Iron
  • Item # 32UM93
  • Mfr. Model # FLANGE CI 1" NPT FS2+HWKIT
  • Flanged Kit, Flanged, Pipe Size (In.) 1 NPT, For Pump Number 32UN13, 32UN04, 32UN05, 32UN20, Material Cast...More

Isolation Flange,PK2
  • BELL & GOSSETT
  • Isolation Flange, PK2 Isolation Flange,PK2
  • Item # 4JA91
  • Mfr. Model # 101221LF
  • Isolation Flange, Material Brass, Pipe Size (In) 3/4 NPT, Flange Style Rotating, For Pump Number 2P310,...More

Flange, Pipe Size (In.) 3/4 NPT,PK2
  • BELL & GOSSETT
  • Flange, Pipe Size (In.) 3/4 NPT, PK2 Flange, Pipe Size (In.) 3/4 NPT,PK2
  • Item # 5JPC6
  • Mfr. Model # 101208LF
  • Flange, -, Pipe Size (In.) 3/4 NPT, For Pump Number 4JA87, 4JA88, 4PD08, 4PD11, 4P976, 4P977, 4RC92, 4RD05,...More

Cast Iron Flange,1 in.,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 1 in., Pk2 Cast Iron Flange,1 in.,Pk2
  • Item # 4RC78
  • Mfr. Model # 101202
  • Cast Iron Flange, Pipe Size (In.) 1, For Pump Number 4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410, 5P427,...More

Flange Kit, Pipe Size 1 In,NPT,SS,PK2
  • TACO
  • Flange Kit, Pipe Size 1 In, NPT, SS, PK2 Flange Kit, Pipe Size 1 In,NPT,SS,PK2
  • Item # 3GZU6
  • Mfr. Model # 110-252SF-1
  • Flange, Pipe Size (In.) 1 NPT, Material Stainless Steel, Max. Operating Temp. 230, Max. Pressure (PSI) 125,...More

Flange,1 1/4 In Flanged, Cast Iron,PK2
Flange Kit,Pipe Size 1 1/2 In.NPT,SS,PK2
  • TACO
  • Flange Kit, Pipe Size 1 1/2 In.NPT, SS, PK2 Flange Kit,Pipe Size 1 1/2 In.NPT,SS,PK2
  • Item # 3GZU8
  • Mfr. Model # 110-254SF-1
  • Flange, Pipe Size (In.) 1-1/2 NPT, Material Stainless Steel, Max. Operating Temp. 230, Max. Pressure (PSI)...More

Check Valve,2 In
  • GOULDS WATER TECHNOLOGY
  • Check Valve, 2 In Check Valve,2 In
  • Item # 1XMA7
  • Mfr. Model # SPF20
  • Check Valve, Flanged, Pipe Size 2 In., Material Cast Iron, Valve Design Flapper, Max. Operating Temp. 160,...More

Union, Pipe Size (In.) 3/4 Sweat,PK2
Flange Kit,Rebuild,1-1/2 in.
  • ARMSTRONG PUMPS INC.
  • Flange Kit, Rebuild, 1-1/2 in. Flange Kit,Rebuild,1-1/2 in.
  • Item # 33RX37
  • Mfr. Model # FLANGE LF BRZ 1.5" NPT FS2+HWKIT
  • Flange Kit, Rebuild, Pipe Size (In.) 1-1/2, For Pump Number 32UN17, 32UN86, 32UN87, 32UN90, 32UN91, Includes...More

Flange Adapter,2 In NPT,Bronze,PK2
Flange Adapter,1-1/2 In NPT,CI,PK2
  • GRUNDFOS
  • Flange Adapter, 1-1/2 In NPT, CI, PK2 Flange Adapter,1-1/2 In NPT,CI,PK2
  • Item # 19H322
  • Mfr. Model # GF 40/43
  • Flange Adapter, Pipe Size 1-1/2 In NPT, Cast Iron Material, Fits Pump 2CGN1, 2CGN2, 4PD09, 15E566, 15E567,...More

Flanged Kit,2 NPT,150 psi,LF Bronze
  • ARMSTRONG PUMPS INC.
  • Flanged Kit, 2 NPT, 150 psi, LF Bronze Flanged Kit,2 NPT,150 psi,LF Bronze
  • Item # 32UN03
  • Mfr. Model # FLANGE LF BRZ 2" NPT F4+HWKIT
  • Flanged Kit, Flanged, Pipe Size (In.) 2 NPT, For Pump Number 32UM91, 32UM90, Material Lead Free Bronze, Max....More

Check Valve,3 In
  • GOULDS WATER TECHNOLOGY
  • Check Valve, 3 In Check Valve,3 In
  • Item # 1XMA9
  • Mfr. Model # SPF30
  • Check Valve, Flanged, Pipe Size 3 In., Material Cast Iron, Valve Design Flapper, Max. Operating Temp. 160,...More

Flanged Kit,1-1/2 NPT,150 psi,Cast Iron
  • ARMSTRONG PUMPS INC.
  • Flanged Kit, 1-1/2 NPT, 150 psi, Cast Iron Flanged Kit,1-1/2 NPT,150 psi,Cast Iron
  • Item # 32UM95
  • Mfr. Model # FLANGE CI 1.5" NPT FS2+HWKIT AST
  • Flanged Kit, Flanged, Pipe Size (In.) 1-1/2 NPT, For Pump Number 32UN13, 32UN04, 32UN05, 32UN20, Material...More

Flange, Pipe Size (In.) 1 1/2 NPT,PK2
Cast Iron Flange,1-1/2 in.,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 1-1/2 in., Pk2 Cast Iron Flange,1-1/2 in.,Pk2
  • Item # 4RC83
  • Mfr. Model # 101207
  • Cast Iron Flange, Pipe Size (In.) 1-1/2, For Pump Number 4PC80, 4RC93, 4PD09, 4JA85, 4JA86, Material Cast...More

Flange,1 1/2 In Flanged, Cast Iron,PK2
Flanged Kit,1-1/4 NPT,150 psi,Cast Iron
  • ARMSTRONG PUMPS INC.
  • Flanged Kit, 1-1/4 NPT, 150 psi, Cast Iron Flanged Kit,1-1/4 NPT,150 psi,Cast Iron
  • Item # 32UM94
  • Mfr. Model # FLANGE CI 1.25" NPT FS2+HWKIT
  • Flanged Kit, Flanged, Pipe Size (In.) 1-1/4 NPT, For Pump Number 32UN13, 32UN04, 32UN05, 32UN20, Material...More

Isolation Flange,PK2
  • BELL & GOSSETT
  • Isolation Flange, PK2 Isolation Flange,PK2
  • Item # 4JA92
  • Mfr. Model # 101222LF
  • Isolation Flange, Material Brass, Pipe Size (In) 1 NPT, Flange Style Rotating, For Pump Number 2P310, 2P410,...More

Flange, Pipe Size (In.) 1 NPT,PK2
  • BELL & GOSSETT
  • Flange, Pipe Size (In.) 1 NPT, PK2 Flange, Pipe Size (In.) 1 NPT,PK2
  • Item # 5JPC7
  • Mfr. Model # 101209LF
  • Flange, Pipe Size (In.) 1 NPT, Material Low Lead Bronze, Max. Operating Temp. 230, Max. Pressure 125 PSI,...More

Flanged Kit,3/4 NPT,150 psi,Cast Iron
  • ARMSTRONG PUMPS INC.
  • Flanged Kit, 3/4 NPT, 150 psi, Cast Iron Flanged Kit,3/4 NPT,150 psi,Cast Iron
  • Item # 32UM92
  • Mfr. Model # FLANGE CI 0.75" NPT FS2+HWKIT
  • Flanged Kit, Flanged, Pipe Size (In.) 3/4 NPT, For Pump Number 32UN13, 32UN04, 32UN05, 32UN20, Material Cast...More

Flanged Kit,3/4 NPT,150 psi,LF Bronze
  • ARMSTRONG PUMPS INC.
  • Flanged Kit, 3/4 NPT, 150 psi, LF Bronze Flanged Kit,3/4 NPT,150 psi,LF Bronze
  • Item # 32UM98
  • Mfr. Model # FLANGE LF BRZ 0.75" NPT F2+HWKIT
  • Flanged Kit, Flanged, Pipe Size (In.) 3/4 NPT, For Pump Number 32UN10, 32UN11, 32UN06, 32UN07, Material Lead...More

Cast Iron Flange,1-1/4 in.,Pk2
  • BELL & GOSSETT
  • Cast Iron Flange, 1-1/4 in., Pk2 Cast Iron Flange,1-1/4 in.,Pk2
  • Item # 4RC79
  • Mfr. Model # 101203
  • Cast Iron Flange, Pipe Size (In.) 1-1/4, For Pump Number 4JA83, 4JA84, 4RD04, 4RD16, 4RC91, 2P310, 2P410,...More

Flange, Pipe Size (In.) 1 NPT,PK2
  • BELL & GOSSETT
  • Flange, Pipe Size (In.) 1 NPT, PK2 Flange, Pipe Size (In.) 1 NPT,PK2
  • Item # 5JPD0
  • Mfr. Model # 101212LF
  • Flange, Pipe Size (In.) 1 NPT, Material Low Lead Bronze, Max. Operating Temp. 230, Max. Pressure 125 PSI,...More

Results per page:  16 | 32 | 48

Pick up a pair of circulating pump flanges from Grainger to help connect your hydronic system pump to a water supply line. Find flanges to fit a wide range of pipe sizes in a variety of rugged materials, including cast iron, low-lead bronze, stainless steel, brass and more. Choose the operating temperature, maximum pressure, and other features that can fit your application. Shop Grainger today for durable circulating pump flanges.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More