Skip Content

Filter Results By

Flange & Set-Up Wedges

27 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flange Wedge,Nonsparking,2 x 8 In
Flange Wedge,Nonsparking,7 x 2 In
  • AMPCO
  • Flange Wedge, Nonsparking, 7 x 2 In Flange Wedge,Nonsparking,7 x 2 In
  • Item # 4DC16
  • Mfr. Model # W-6
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 7, Width (In.) 2, Height (In.) 3/4,...More

Flange Wedge,Nonsparking,4 x 3/4 In
  • AMPCO
  • Flange Wedge, Nonsparking, 4 x 3/4 In Flange Wedge,Nonsparking,4 x 3/4 In
  • Item # 4DC05
  • Mfr. Model # W-2
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 3-3/4, Width (In.) 3/4, Height...More

Fox Wedge,5/16 x 4 In,Steel
Flange Wedge,Nonsparking,6 x 1 In
  • AMPCO
  • Flange Wedge, Nonsparking, 6 x 1 In Flange Wedge,Nonsparking,6 x 1 In
  • Item # 4DC13
  • Mfr. Model # W-3
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 6, Width (In.) 1, Height (In.) 1/2,...More

Pry Bar,ABS,14in L, 2in W,1-5/8in H
Flange Wedge,1-1/2 Wx3/4 H,Nonsparking
  • AMPCO
  • Flange Wedge, 1-1/2 Wx3/4 H, Nonsparking Flange Wedge,1-1/2 Wx3/4 H,Nonsparking
  • Item # 2VJ19
  • Mfr. Model # W-4
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 6, Width (In.) 1-1/2, Height (In.)...More

Fox Wedge,1/2 x 7 In,Steel
Flange Wedge,Nonsparking,1/4 x 3 1/4 In
Pry Bar,Polycarbonate,3 pcs.
Flange Wedge,Nonsparking,8 x 1 1/2 In
  • AMPCO
  • Flange Wedge, Nonsparking, 8 x 1 1/2 In Flange Wedge,Nonsparking,8 x 1 1/2 In
  • Item # 4DC28
  • Mfr. Model # W-8
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 8, Width (In.) 1-1/2, Height (In.)...More

Flange Wedge,Nonsparking,8 1/2 x 2 In
  • AMPCO
  • Flange Wedge, Nonsparking, 8 1/2 x 2 In Flange Wedge,Nonsparking,8 1/2 x 2 In
  • Item # 4DC04
  • Mfr. Model # W-10
  • Flange Wedge, Nonsparking, Nonmagnetic, Corrosion Resistant, Length (In.) 8-1/2, Width (In.) 2, Height (In.)...More

Flange Wedge,1-1/2 Wx1-5/8 H,Nonsparking
Flange Wedge,Non-Spark,4 x 3/4 x 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flange Wedge, Non-Spark, 4 x 3/4 x 1/2 In Flange Wedge,Non-Spark,4 x 3/4 x 1/2 In
  • Item # 23X835
  • Mfr. Model # 23X835
  • Flange Wedge, Non-Sparking, Non-Magnetic, Corrosion Resistant, Length (In.) 4, Width (In.) 3/4, Height (In.)...More

Flange Wedge,Non-Spark,2 x 2 x 8 in
  • AMPCO
  • Flange Wedge, Non-Spark, 2 x 2 x 8 in Flange Wedge,Non-Spark,2 x 2 x 8 in
  • Item # 46C043
  • Mfr. Model # W-13
  • Flange Wedge, Non-Sparking, Non Magnetic, Corrosion Resistant, Length (In.) 8, Width (In.) 2, Height (In.) 2,...More

Flange Wedge,Non-Spark,6 x 1-1/2 x3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flange Wedge, Non-Spark, 6 x 1-1/2 x3/4 In Flange Wedge,Non-Spark,6 x 1-1/2 x3/4 In
  • Item # 23X834
  • Mfr. Model # 23X834
  • Flange Wedge, Non-Sparking, Non-Magnetic, Corrosion Resistant, Length (In.) 6, Width (In.) 1-1/2, Height...More

Pry Bar Kit, Polyethylene,3 pcs.
Fox Wedge,1 x 11 In,Steel
Flange Wedge,Nonsparking,1 1/4 x 7 In
Flange Wedge,Nonsparking,2 x 3 1/4 In
Fox Wedge,1/2 x 3 In,Steel
Flange Wedge,Nonsparking,2 x 7 In
Flange Wedge,Non-Spark,7 x 2 x 3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flange Wedge, Non-Spark, 7 x 2 x 3/4 In Flange Wedge,Non-Spark,7 x 2 x 3/4 In
  • Item # 23X833
  • Mfr. Model # 23X833
  • Flange Wedge, Non-Sparking, Non-Magnetic, Corrosion Resistant, Length (In.) 7, Width (In.) 2, Height (In.)...More

Flange Wedge,Non-Spark,6 x 1 x 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flange Wedge, Non-Spark, 6 x 1 x 1/2 In Flange Wedge,Non-Spark,6 x 1 x 1/2 In
  • Item # 23X832
  • Mfr. Model # 23X832
  • Flange Wedge, Non-Sparking, Non-Magnetic, Corrosion Resistant, Length (In.) 6, Width (In.) 1, Height (In.)...More

Fox Wedge,5/16 x 4 In,Stainless Steel
Flange Wedge,Non-Spark,8-1/2x2 x1-1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flange Wedge, Non-Spark, 8-1/2x2 x1-1/4 In Flange Wedge,Non-Spark,8-1/2x2 x1-1/4 In
  • Item # 23X831
  • Mfr. Model # 23X831
  • Flange Wedge, Non-Sparking, Non-Magnetic, Corrosion Resistant, Length (In.) 8-1/2, Width (In.) 2, Height...More

Flange Wedge,Non-Spark,8 x 1-1/2 x 1 In
  • TM

    Grainger Choice

  • WESTWARD
  • Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In Flange Wedge,Non-Spark,8 x 1-1/2 x 1 In
  • Item # 23X830
  • Mfr. Model # 23X830
  • Flange Wedge, Non-Sparking, Non-Magnetic, Corrosion Resistant, Length (In.) 8, Width (In.) 1-1/2, Height...More

Results per page:  16 | 32 | 48

Stock up on flange and set-up wedges from Grainger so you'll have them when you need them. A nonsparking, nonmagnetic flange wedge can help you separate pipe flanges when replacing gaskets. Get a steel set up wedge to help set up work on planers, sharpeners, milling machines and more. Choose from a wide range of sizes when you shop for flange and set-up wedges at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More