Skip Content

Filter Results By

Spread
Hole Size
Flange Thickness
Overall Length
Overall Width
Overall Height
Brand
Price
Shop By

Flange Alignment Tools

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Flange Spreader,6 3/84 In,150-1500 Lbs
    • SUMNER
    • Flange Spreader, 6 3/84 In, 150-1500 LbsFlange Spreader,6 3/84 In,150-1500 Lbs
    • Item # 19F662
    • Mfr. Model # 784000
    • Flange Spreader, Spread 6 3/8 In., Hole Size 1 In., Flange Thickness 6 3/8 In., Overall Length 12 In.,...More

    Flange Spreader,3 In,150-400 Lbs
    • SUMNER
    • Flange Spreader, 3 In, 150-400 LbsFlange Spreader,3 In,150-400 Lbs
    • Item # 19F664
    • Mfr. Model # 784003
    • Flange Spreader, Spread 3 In., Hole Size 5/8 In., Flange Thickness 3 In., Overall Length 15 In., Overall...More

    Flange Leveler,5/8-1 5/8 In holes
    • SUMNER
    • Flange Leveler, 5/8-1 5/8 In holesFlange Leveler,5/8-1 5/8 In holes
    • Item # 19F650
    • Mfr. Model # 781240
    • Flange Leveler, Overall Height (In.) 3 In., Max. Leg Spread (In.) 5/8 In. to 1-5/8 In., Work Surface Width...More

    Qwik Pins, 5/8 To 1 5/8 Flange Holes,PR
    • SUMNER
    • Qwik Pins, 5/8 To 1 5/8 Flange Holes, PRQwik Pins, 5/8 To 1 5/8 Flange Holes,PR
    • Item # 19F649
    • Mfr. Model # 781235
    • Qwik Pins, Overall Height (In.) 3 In., Max. Leg Spread (In.) 5/8 In. to 1-5/8 In., Work Surface Width (In.) 5...More

    Rotary Ground Clamp,400 Amp
    • SUMNER
    • Rotary Ground Clamp, 400 AmpRotary Ground Clamp,400 Amp
    • Item # 19F665
    • Mfr. Model # 780435
    • Rotary Ground Clamp, Overall Length 3 In., Overall Width 7 In., Overall Height 6 In., Material Steel, Rotary...More

    Flange Spreader,NonSpark,2-1/4 in Spread
    • AMPCO
    • Flange Spreader, NonSpark, 2-1/4 in SpreadFlange Spreader,NonSpark,2-1/4 in Spread
    • Item # 21XV12
    • Mfr. Model # 9400
    • Flange Spreader, Spread 2-1/4 in., Overall Length 12 in., Overall Width 2-1/4 in., Overall Height 5-1/2 in.,...More

    Flange Spreader,4 In,150-1500 Lbs
    • SUMNER
    • Flange Spreader, 4 In, 150-1500 LbsFlange Spreader,4 In,150-1500 Lbs
    • Item # 19F663
    • Mfr. Model # 784002
    • Flange Spreader, Spread 4 In., Hole Size 3/4 In., Flange Thickness 4 In., Overall Length 15 In., Overall...More

    Flange Alignment Tool,10 tons
    • ENERPAC
    • Flange Alignment Tool, 10 tonsFlange Alignment Tool,10 tons
    • Item # 38XV30
    • Mfr. Model # ATM9
    • Flange Alignment Tool, Hole Size 1-15/64 In., Flange Thickness 3-21/32 In. to 9 In., Overall Length 25-53/64...More

    Flange Alignment Tool,4 tons
    • ENERPAC
    • Flange Alignment Tool, 4 tonsFlange Alignment Tool,4 tons
    • Item # 38XV37
    • Mfr. Model # ATM4
    • Flange Alignment Tool, Hole Size 61/64 In., Flange Thickness 1-3/16 In. to 5-15/64 In., Overall Length...More

    Flange Alignment Tool,1 ton
    • ENERPAC
    • Flange Alignment Tool, 1 tonFlange Alignment Tool,1 ton
    • Item # 38XV33
    • Mfr. Model # ATM2
    • Flange Alignment Tool, Hole Size 5/8 In., Flange Thickness 35/64 In. to 3-19/64 In., Overall Length 11-1/2...More

    Results per page: 16 | 32 | 48

      Choose from a selection of flange alignment tools at Grainger. Specialty tools include flange spreaders, rotary ground clamp and industrial grade flange alignment tools. They can be used to help correct twist and rotational misalignment without placing additional stress on the pipeline; eliminate the need for slings, hooks, or lifting gear. They are most used with ANSI, API, BS, and DIN flanges.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More