Skip Content

Filter Results By

Item
Capacity
Safety Cabinet Type
Safety Cabinet Application
Door Type
Color
Height
Width
Depth
Number of Doors
Finish
Price
Shop By
Ratings

Flammable Cabinets

6 Results Found that Include 157 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • JUSTRITE
  • Flammable Liquid Safety Cabinet Flammable Liquid Safety Cabinet
  • Multiple product options available

    These easily identifiable standard safety cabinets are designed to hold flammable or combustible liquids.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Depth, Finish,...More

Aerosols Aerosols Cabinet,4 Gal.,Yellow
  • JUSTRITE
  • Aerosols Aerosols Cabinet, 4 Gal., Yellow Aerosols Aerosols Cabinet,4 Gal.,Yellow
  • Aerosol Cabinet, Bench Top, Aerosol Cabinet, Capacity 4 gal., Door Type Manual, Number of Doors 1, Color Yellow, Height 27 In., Width 21 In., Depth 18 In., Material Galvanized Steel, Finish Powder Coated, Number of Shelves 1

  • Item # 1YNG6
  • Mfr. Model # 890500
  • Aerosol Cabinet, Bench Top, Aerosol Cabinet, Capacity 4 gal., Door Type Manual, Number of Doors 1, Color...More

  • JUSTRITE
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    Constructed of galvanized steel, these vertical drum cabinets are designed to safely store hazardous waste. The yellow color and reflective labels provide visibility.

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Number of Doors 2, Material Galvanized Steel, Varies by: Capacity, Door Type,...More

  • JUSTRITE
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    These galvanized steel cabinets are suitable for storing paint and ink.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

  • JUSTRITE
  • Emergency Preparedness Cabinet, Standard Emergency Preparedness Cabinet, Standard
  • Multiple product options available

    These 2-door emergency preparedness cabinets are suitable for the storage of flammable or combustible liquids. Each shelf has a 350 lb. capacity.

    Emergency Preparedness Cabinet, Standard, Door Type Manual, Color Orange, Finish Enamel, Number of Shelves 4, Varies by: Height, Width and Depth

  • JUSTRITE
  • Horizontal Drum Safety Cabinet, Horizontal Drum Horizontal Drum Safety Cabinet, Horizontal Drum
  • Multiple product options available

    Constructed of galvanized steel with a powder-coated finish, these 2-door safety cabinets are designed to store hazardous waste materials. The yellow color makes them easily identifiable.

    Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal., Number of Doors 2, Color Yellow, Height 50 In., Width 30...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More