Skip Content

Filter Results By

Applied Filters Clear All

Flammable Cabinets

6 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Standard Flammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    These easily identifiable standard safety cabinets are designed to hold flammable or combustible liquids.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Depth, Finish,...More

  • JAMCO
  • Flammable Liquid Safety Cabinet, Standard Flammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    Use these standard cabinets to store flammable and combustible liquids. They're constructed of fully welded galvanized steel. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

Flammable Safety Cabinet,90 Gal.,Yellow
  • EAGLE
  • Flammable Safety Cabinet, 90 Gal., Yellow Flammable Liquid Safety Cabinet, Cabinet with Legs
  • Constructed of fully welded 18-ga. galvanized steel with a powder-coated finish, these flammable liquid safety cabinets feature flush-mounted handles with key locks and shelf brackets on 4-3/4" centers. 4" legs elevate the cabinets off the floor, making them fork-liftable.

  • Item # 1FYK3
  • Mfr. Model # 1992LEGS
  • Flammable Liquid Safety Cabinet, Cabinet with Legs, Flammable Cabinet, Capacity 90 gal., Door Type Manual,...More

Aerosols Aerosols Cabinet,30 Gal.,Yellow
  • EAGLE
  • Aerosols Aerosols Cabinet, 30 Gal., Yellow Aerosol Cabinet, Standard
  • Offering a small footprint and wall-mount capability, these 18-ga. galvanized steel cabinets have an epoxypolyester powder-coat finish for chemical resistance. Features include button latches and shelf brackets on 4-3/4" centers.

  • Item # 1FYJ8
  • Mfr. Model # YPI-77
  • Aerosol Cabinet, Standard, Aerosol Cabinet, Capacity 30 gal., Door Type Manual, Number of Doors 2, Color...More

Flammable Safety Cabinet,12 Gal.,Yellow
  • JAMCO
  • Flammable Safety Cabinet, 12 Gal., Yellow Flammable Liquid Safety Cabinet, Under Counter
  • These cabinets are easily identified for the storage of flammable liquids, with a powder-coated yellow finish and safety signage in large red letters. The galvanized steel shelves adjust on 2-1/2" centers. The lockable flush-mounted handle comes with with 2 keys. The welded 18-ga. construction with 14-ga. door front panels offers excellent protection.

  • Item # 19T276
  • Mfr. Model # BT12
  • Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Capacity 12 gal., Door Type Manual, Number...More

Flammable Safety Cabinet,22 Gal.,Yellow
  • JUSTRITE
  • Flammable Safety Cabinet, 22 Gal., Yellow Flammable Liquid Safety Cabinet, Under Counter
  • These safety cabinets fit well under counters, fume hoods, or windows. They're suitable for the storage of hazardous materials. The yellow color makes them easily identifiable.

  • Item # 1YNF8
  • Mfr. Model # 892300
  • Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Capacity 22 gal., Door Type Manual, Number...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More