Skip Content

Filter Results By

Applied Filters Clear All

Item
Capacity
Safety Cabinet Type
Safety Cabinet Application
Door Type
Color
Height
Width
Depth
Number of Doors
Finish
Brand
Price
Shop By
Ratings

Flammable Cabinets

16 Results Found that Include 118 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • JUSTRITE
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    Constructed of galvanized steel, these vertical drum cabinets are designed to safely store hazardous waste. The yellow color and reflective labels provide visibility.

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Number of Doors 2, Material Galvanized Steel, Varies by: Capacity, Door Type,...More

  • EAGLE
  • Flammable Liquid Safety Cabinet Flammable Liquid Safety Cabinet
  • Multiple product options available

    Constructed of fully welded galvanized steel, these standard cabinets can be used to safely store flammable or combustible liquids. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Shelves, Number of Doors, Color,...More

  • EAGLE
  • Aerosol Cabinet, Standard Aerosol Cabinet, Standard
  • Multiple product options available

    Offering a small footprint and wall-mount capability, these 18-ga. galvanized steel cabinets have an epoxypolyester powder-coat finish for chemical resistance. Features include button latches and shelf brackets on 4-3/4" centers.

    Aerosol Cabinet, Standard, Number of Doors 2, Width 43 In., Depth 12 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Color, Height, Number of Shelves,...More

Outdoor Flamm Storage Cbnt,30 gal.,Man
  • SECURALL
  • Outdoor Flamm Storage Cbnt, 30 gal., Man Outdoor Flammables Storage Cabinet, Standard
  • Constructed of galvanized steel with a polyurethane finish, these outdoor flammables storage cabinets feature paddle handles.

  • Item # 33KJ09
  • Mfr. Model # A130WP1
  • Outdoor Flammables Storage Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Manual, Number...More

  • EAGLE
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    These 2-door vertical drum safety cabinets are designed to store hazardous waste materials. Features include galvanized steel construction and a powder-coated finish.

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Number of Doors 2, Height 65 In., Material Galvanized Steel, Number of Shelves 1,...More

  • JAMCO
  • Flammable Liquid Safety Cabinet Flammable Liquid Safety Cabinet
  • Multiple product options available

    Use these standard cabinets to store flammable and combustible liquids. They're constructed of fully welded galvanized steel. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

  • EAGLE
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Constructed of galvanized steel, these safety cabinets are designed for paint and ink storage.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet Flammable Liquid Safety Cabinet
  • Multiple product options available

    These easily identifiable standard safety cabinets are designed to hold flammable or combustible liquids.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Depth, Finish,...More

  • JUSTRITE
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    These galvanized steel cabinets are suitable for storing paint and ink.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

Flammable Cabinet,Horizontal,55 Gal.,YLW
  • EAGLE
  • Flammable Cabinet, Horizontal, 55 Gal., YLW Flammable Cabinet,Horizontal,55 Gal.,YLW
  • Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal., Door Type Manual, Number of Doors 2, Color Yellow, Height 50 In., Width 31-1/4 In., Depth 48-1/4 In., Material Galvanized Steel, Finish Powder Coated, Number of Shelves 1

  • Item # 3KN39
  • Mfr. Model # 1928
  • Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal.,...More

  • JAMCO
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Protect paint and ink with these galvanized steel storage cabinets.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Color Red, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

Flammable Cabinet,Horizontal,55 Gal.,YLW
  • JUSTRITE
  • Flammable Cabinet, Horizontal, 55 Gal., YLW Horizontal Drum Safety Cabinet, Horizontal Drum
  • Constructed of galvanized steel with a powder-coated finish, these 2-door safety cabinets are designed to store hazardous waste materials. The yellow color makes them easily identifiable.

  • Item # 1YNF2
  • Mfr. Model # 899300
  • Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal.,...More

Cabinet,2-Dr,110 gal,Flammable,34x65x59
  • JAMCO
  • Cabinet, 2-Dr, 110 gal, Flammable, 34x65x59 Vertical Drum Safety Cabinet, Vertical Drum
  • Suitable for storing flammable chemicals, these vertical drum safety cabinets feature galvanized steel construction with a powder-coated finish.

  • Item # 9UA25
  • Mfr. Model # BV2
  • Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 110 gal.,...More

  • JUSTRITE
  • Emergency Preparedness Cabinet, Standard Emergency Preparedness Cabinet, Standard
  • Multiple product options available

    These 2-door emergency preparedness cabinets are suitable for the storage of flammable or combustible liquids. Each shelf has a 350 lb. capacity.

    Emergency Preparedness Cabinet, Standard, Door Type Manual, Color Orange, Finish Enamel, Number of Shelves 4, Varies by: Height, Width and Depth

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More