Skip Content

Filter Results By

Applied Filters Clear All

Item
Safety Cabinet Type
Safety Cabinet Application
Capacity
Door Type
Color
Number of Doors
Height
Width
Depth
Finish
Brand
Price
Shop By
Green Certification
Ratings

Flammable Cabinets

71 Results Found that Include 251 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SECURALL
  • Paint and Ink Safety Cabinet, StandardPaint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

  • SECURALL
  • Flammable Liquid Safety Cabinet, StandardFlammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth, Material, Finish, Handle...More

Safety Cabinet,Flammable,4 gal.
  • SECURALL
  • Safety Cabinet, Flammable, 4 gal.Safety Cabinet,Flammable,4 gal.
  • Item # 9DZA6
  • Mfr. Model # A102
  • Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Capacity 4 gal., Door Type Standard Door,...More

  • SECURALL
  • Vertical Drum Safety Cabinet, Vertical DrumVertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Material Galvanized Steel, Number of Shelves 1, Varies by: Capacity, Door Type,...More

  • SECURALL
  • Flammable Liquid Safety Cabinet, Under CounterFlammable Liquid Safety Cabinet, Under Counter
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Height 36 In., Depth 22 In., Material Galvanized Steel, Finish Polyurethane, Number of Shelves 1,...More

  • SECURALL
  • Flammable Liquid Safety Cabinet, StackableFlammable Liquid Safety Cabinet, Stackable
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Door Type 2 Door, Self-Latch, Standard, Color Yellow, Width 43 In., Depth 18 In., Material Galvanized...More

  • SECURALL
  • Flammable Liquid Safety Cabinet, Wall MountFlammable Liquid Safety Cabinet, Wall Mount
  • Multiple product options available

    Flammable Liquid Safety Cabinet, Wall Mount, Flammable Cabinet, Capacity 24 gal., Number of Doors 2, Width 43 In., Depth 12 In., Material Galvanized Steel, Finish...More

Med Gas Storage Cbnt,9 Cycle,Slf-Clsing
  • SECURALL
  • Med Gas Storage Cbnt, 9 Cycle, Slf-ClsingMed Gas Storage Cbnt,9 Cycle,Slf-Clsing
  • Item # 33KH80
  • Mfr. Model # MG306HE
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 9 Cylinders, Door Type Self-Closing,...More

Medical Gas Storage Cbnt,12 Cycle,Manual
  • SECURALL
  • Medical Gas Storage Cbnt, 12 Cycle, ManualMedical Gas Storage Cbnt,12 Cycle,Manual
  • Item # 33KH82
  • Mfr. Model # MG109HE
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 12 Cylinders, Door Type Manual, Number of...More

Med Gas Storage Cbnt,12 Cycle,Slf-Clsing
  • SECURALL
  • Med Gas Storage Cbnt, 12 Cycle, Slf-ClsingMed Gas Storage Cbnt,12 Cycle,Slf-Clsing
  • Item # 33KH94
  • Mfr. Model # MG309P
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 12 Cylinders, Door Type Self-Closing,...More

Medical Gas Storage Cbnt,9 Cycle,Manual
  • SECURALL
  • Medical Gas Storage Cbnt, 9 Cycle, ManualMedical Gas Storage Cbnt,9 Cycle,Manual
  • Item # 33KJ01
  • Mfr. Model # MG106HP
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 9 Cylinders, Door Type Manual, Number of...More

Med Gas Storage Cbnt,12 Cycle,Slf-Clsing
  • SECURALL
  • Med Gas Storage Cbnt, 12 Cycle, Slf-ClsingMed Gas Storage Cbnt,12 Cycle,Slf-Clsing
  • Item # 33KH84
  • Mfr. Model # MG309HE
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 12 Cylinders, Door Type Self-Closing,...More

Medical Gas Storage Cbnt,24 Cycle,Manual
  • SECURALL
  • Medical Gas Storage Cbnt, 24 Cycle, ManualMedical Gas Storage Cbnt,24 Cycle,Manual
  • Item # 33KH96
  • Mfr. Model # MG121P
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 24 Cylinders, Door Type Manual, Number of...More

Med Gas Storage Cbnt,9 Cycle,Slf-Clsing
  • SECURALL
  • Med Gas Storage Cbnt, 9 Cycle, Slf-ClsingMed Gas Storage Cbnt,9 Cycle,Slf-Clsing
  • Item # 33KJ03
  • Mfr. Model # MG306HP
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 9 Cylinders, Door Type Self-Closing,...More

Med Gas Storage Cbnt,4 Cycle,Slf-Clsing
  • SECURALL
  • Med Gas Storage Cbnt, 4 Cycle, Slf-ClsingMed Gas Storage Cbnt,4 Cycle,Slf-Clsing
  • Item # 33KH90
  • Mfr. Model # MG304P
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 4 Cylinders, Door Type Self-Closing,...More

Medical Gas Storage Cbnt,2 Cycle,Manual
  • SECURALL
  • Medical Gas Storage Cbnt, 2 Cycle, ManualMedical Gas Storage Cbnt,2 Cycle,Manual
  • Item # 33KH86
  • Mfr. Model # MG102P
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 2 Cylinders, Door Type Manual, Number of...More

Medical Gas Storage Cbnt,24 Cycle,Manual
  • SECURALL
  • Medical Gas Storage Cbnt, 24 Cycle, ManualMedical Gas Storage Cbnt,24 Cycle,Manual
  • Item # 33KH74
  • Mfr. Model # MG121E
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 24 Cylinders, Door Type Manual, Number of...More

Med Gas Storage Cbnt,12 Cycle,Slf-Clsing
  • SECURALL
  • Med Gas Storage Cbnt, 12 Cycle, Slf-ClsingMed Gas Storage Cbnt,12 Cycle,Slf-Clsing
  • Item # 33KJ07
  • Mfr. Model # MG309HP
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 12 Cylinders, Door Type Self-Closing,...More

Medical Gas Storage Cbnt,9 Cycle,Manual
  • SECURALL
  • Medical Gas Storage Cbnt, 9 Cycle, ManualMedical Gas Storage Cbnt,9 Cycle,Manual
  • Item # 33KH78
  • Mfr. Model # MG106HE
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 9 Cylinders, Door Type Manual, Number of...More

Med Gas Storage Cbnt,24 Cycle,Slf-Clsing
  • SECURALL
  • Med Gas Storage Cbnt, 24 Cycle, Slf-ClsingMed Gas Storage Cbnt,24 Cycle,Slf-Clsing
  • Item # 33KH98
  • Mfr. Model # MG321P
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 24 Cylinders, Door Type Self-Closing,...More

Medical Gas Storage Cbnt,12 Cycle,Manual
  • SECURALL
  • Medical Gas Storage Cbnt, 12 Cycle, ManualMedical Gas Storage Cbnt,12 Cycle,Manual
  • Item # 33KJ05
  • Mfr. Model # MG109HP
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 12 Cylinders, Door Type Manual, Number of...More

Medical Gas Storage Cbnt,12 Cycle,Manual
  • SECURALL
  • Medical Gas Storage Cbnt, 12 Cycle, ManualMedical Gas Storage Cbnt,12 Cycle,Manual
  • Item # 33KH92
  • Mfr. Model # MG109P
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 12 Cylinders, Door Type Manual, Number of...More

Medical Gas Storage Cbnt,4 Cycle,Manual
  • SECURALL
  • Medical Gas Storage Cbnt, 4 Cycle, ManualMedical Gas Storage Cbnt,4 Cycle,Manual
  • Item # 33KH88
  • Mfr. Model # MG104P
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 4 Cylinders, Door Type Manual, Number of...More

Med Gas Storage Cbnt,24 Cycle,Slf-Clsing
  • SECURALL
  • Med Gas Storage Cbnt, 24 Cycle, Slf-ClsingMed Gas Storage Cbnt,24 Cycle,Slf-Clsing
  • Item # 33KH76
  • Mfr. Model # MG321E
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 24 Cylinders, Door Type Self-Closing,...More

Medical Gas Storage Cbnt,12 Cycle,Manual
  • SECURALL
  • Medical Gas Storage Cbnt, 12 Cycle, ManualMedical Gas Storage Cbnt,12 Cycle,Manual
  • Item # 33KH70
  • Mfr. Model # MG109E
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 12 Cylinders, Door Type Manual, Number of...More

Medical Gas Storage Cabinet,12 Cycle
  • SECURALL
  • Medical Gas Storage Cabinet, 12 CycleMedical Gas Storage Cabinet,12 Cycle
  • Item # 33KH72
  • Mfr. Model # MG309E
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 12 Cylinders, Door Type Self-Closing,...More

Medical Gas Storage Cabinet,4 Cycle
  • SECURALL
  • Medical Gas Storage Cabinet, 4 CycleMedical Gas Storage Cabinet,4 Cycle
  • Item # 33KH68
  • Mfr. Model # MG304E
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 4 Cylinders, Door Type Self-Closing,...More

Medical Gas Storage Cabinet,4 Cycle,Man
  • SECURALL
  • Medical Gas Storage Cabinet, 4 Cycle, ManMedical Gas Storage Cabinet,4 Cycle,Man
  • Item # 33KH66
  • Mfr. Model # MG104E
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 4 Cylinders, Door Type Manual, Number of...More

Medical Gas Storage Cabinet,2 Cycle,Man
  • SECURALL
  • Medical Gas Storage Cabinet, 2 Cycle, ManMedical Gas Storage Cabinet,2 Cycle,Man
  • Item # 33KH64
  • Mfr. Model # MG102E
  • Medical Gas Storage Cabinet, Standard, Flammable Cabinet, Capacity 2 Cylinders, Door Type Manual, Number of...More

Flammable Liquid Safety Cabinet,SC,60gal
  • JAMCO
  • Flammable Liquid Safety Cabinet, SC, 60galFlammable Liquid Safety Cabinet,SC,60gal
  • Item # 36WJ23
  • Mfr. Model # RD1
  • Flammable Liquid Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 60 gal.,...More

Flammable Liquid Safety Cabinet,SC,12gal
  • JAMCO
  • Flammable Liquid Safety Cabinet, SC, 12galFlammable Liquid Safety Cabinet,SC,12gal
  • Item # 36WJ24
  • Mfr. Model # RD12
  • Flammable Liquid Safety Cabinet, Slimline, Hazardous Waste and Drum Storage Cabinet, Capacity 12 gal., Door...More

Flammable Liquid Safety Cabinet,Mn,30gal
  • JAMCO
  • Flammable Liquid Safety Cabinet, Mn, 30galFlammable Liquid Safety Cabinet,Mn,30gal
  • Item # 36WJ20
  • Mfr. Model # RC30
  • Flammable Liquid Safety Cabinet, Standard, Hazardous Waste and Drum Storage Cabinet, Capacity 30 gal., Door...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More