Skip Content

Filter Results By

Applied Filters Clear All

Flammable Cabinets

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flammable Liquid Safety Cabinet,4 gal.
  • CONDOR
  • Flammable Liquid Safety Cabinet, 4 gal. Flammable Liquid Safety Cabinet,4 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 4 gal., Door Type Manual, Number of Doors 1, Color Yellow, Height 22-1/8 In., Width 17-3/8 In., Depth 18-1/8 In., Door Opening Height 16-3/8 In., Door Opening Width 14-3/32 In., Material Steel, Finish Powder Coat, Number of Shelves 1

  • Item # 45AE90
  • Mfr. Model # 1004M-50-CONDOR
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 4 gal., Door Type Manual, Number of...More

Flammable Liquid Safety Cabinet,12 gal.
  • CONDOR
  • Flammable Liquid Safety Cabinet, 12 gal. Flammable Liquid Safety Cabinet,12 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 12 gal., Door Type Self-Closing, Number of Doors 1, Color Yellow, Height 36-3/8 In., Width 23 In., Depth 18 In., Door Opening Height 29-1/2 In., Door Opening Width 20 In., Material Steel, Finish Powder Coat, Number of Shelves 1

  • Item # 45AE87
  • Mfr. Model # 1012S-50-CONDOR
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 12 gal., Door Type Self-Closing,...More

Flammable Liquid Safety Cabinet,60 gal.
  • CONDOR
  • Flammable Liquid Safety Cabinet, 60 gal. Flammable Liquid Safety Cabinet,60 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 60 gal., Door Type Self-Closing, Number of Doors 2, Color Yellow, Height 66-3/8 In., Width 34 In., Depth 34 In., Door Opening Height 59-1/2 In., Door Opening Width 31 In., Material Steel, Finish Powder Coat, Number of Shelves 2

  • Item # 45AE82
  • Mfr. Model # 1060S-50-CONDOR
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 60 gal., Door Type Self-Closing,...More

Flammable Liquid Safety Cabinet,30 gal.
  • CONDOR
  • Flammable Liquid Safety Cabinet, 30 gal. Flammable Liquid Safety Cabinet,30 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Self-Closing, Number of Doors 2, Color Yellow, Height 45-3/8 In., Width 43 In., Depth 18 In., Door Opening Height 38-1/2 In., Door Opening Width 40 In., Material Steel, Finish Powder Coat, Number of Shelves 1

  • Item # 45AE86
  • Mfr. Model # 1030S-50-CONDOR
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Self-Closing,...More

Flammable Liquid Safety Cabinet,22 gal.
  • CONDOR
  • Flammable Liquid Safety Cabinet, 22 gal. Flammable Liquid Safety Cabinet,22 gal.
  • Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Capacity 22 gal., Door Type Self-Closing, Number of Doors 1, Color Yellow, Height 66-3/8 In., Width 23 In., Depth 18 In., Door Opening Height 58-5/16 In., Door Opening Width 19-1/4 In., Material Steel, Finish Powder Coat, Number of Shelves 2

  • Item # 45AE81
  • Mfr. Model # 1022S-50-CONDOR
  • Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Capacity 22 gal., Door Type Self-Closing,...More

Flammable Liquid Safety Cabinet,65inH
  • CONDOR
  • Flammable Liquid Safety Cabinet, 65inH Flammable Liquid Safety Cabinet,65inH
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 90 gal., Door Type Manual, Number of Doors 2, Color Yellow, Height 65 In., Width 43 In., Depth 34 In., Door Opening Height 59-1/2 In., Door Opening Width 40 In., Material Steel, Finish Powder Coat, Number of Shelves 2

  • Item # 45AE85
  • Mfr. Model # 1090M-50-CONDOR
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 90 gal., Door Type Manual, Number of...More

Flammable Liquid Safety Cabinet,90 gal.
  • CONDOR
  • Flammable Liquid Safety Cabinet, 90 gal. Flammable Liquid Safety Cabinet,90 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 90 gal., Door Type Self-Closing, Number of Doors 2, Color Yellow, Height 66-3/8 In., Width 43 In., Depth 34 In., Door Opening Height 59-1/2 In., Door Opening Width 40 In., Material Steel, Finish Powder Coat, Number of Shelves 2

  • Item # 45AE89
  • Mfr. Model # 1090S-50-CONDOR
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 90 gal., Door Type Self-Closing,...More

Flammable Liquid Safety Cabinet,18-1/8in
  • CONDOR
  • Flammable Liquid Safety Cabinet, 18-1/8in Flammable Liquid Safety Cabinet,18-1/8in
  • Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Capacity 12 gal., Door Type Manual, Number of Doors 2, Color Yellow, Height 18-1/8 In., Width 43-1/8 In., Depth 18-1/8 In., Door Opening Height 12-5/16 In., Door Opening Width 39-3/4 In., Material Steel, Finish Powder Coat, Number of Shelves 1

  • Item # 45AE84
  • Mfr. Model # 1012MH-50-CONDOR
  • Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Capacity 12 gal., Door Type Manual, Number...More

Flammable Liquid Safety Cabinet,45 gal.
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, 45 gal. Flammable Liquid Safety Cabinet,45 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Self-Closing, Number of Doors 2, Color Yellow, Height 76-21/32 In., Width 45-27/32 In., Depth 24-27/64 In., Material Melamine Resin and Steel, Finish Powder Coated, Handle Type Bar, Number of Shelves 3

  • Item # 45TP39
  • Mfr. Model # 22603
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Self-Closing,...More

Flammable Liquid Safety Cabinet,45 gal.
  • CONDOR
  • Flammable Liquid Safety Cabinet, 45 gal. Flammable Liquid Safety Cabinet,45 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Self-Closing, Number of Doors 2, Color Yellow, Height 66-3/8 In., Width 43 In., Depth 18 In., Door Opening Height 59-1/2 In., Door Opening Width 40 In., Material Steel, Finish Powder Coat, Number of Shelves 2

  • Item # 45AE88
  • Mfr. Model # 1045S-50-CONDOR
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Self-Closing,...More

Flammable Liquid Safety Cabinet,23-3/8in
  • CONDOR
  • Flammable Liquid Safety Cabinet, 23-3/8in Flammable Liquid Safety Cabinet,23-3/8in
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 4 gal., Door Type Self-Closing, Number of Doors 1, Color Yellow, Height 23-3/8 In., Width 17-3/8 In., Depth 18-1/8 In., Door Opening Height 16-3/8 In., Door Opening Width 14-3/32 In., Material Steel, Finish Powder Coat, Number of Shelves 1

  • Item # 45AE83
  • Mfr. Model # 1004S-50-CONDOR
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 4 gal., Door Type Self-Closing, Number...More

Flammable Liquid Safety Cabinet,45 gal.
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, 45 gal. Flammable Liquid Safety Cabinet,45 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Self-Closing, Number of Doors 2, Color Yellow, Height 76-57/64 In., Width 46-63/64 In., Depth 24-7/32 In., Material Steel, Finish Powder Coated, Handle Type Bar, Number of Shelves 3

  • Item # 45TP41
  • Mfr. Model # 22607
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Self-Closing,...More

Flammable Liquid Safety Cabinet,30 gal.
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, 30 gal. Flammable Liquid Safety Cabinet,30 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Self-Closing, Number of Doors 2, Color Yellow, Height 76-57/64 In., Width 35-1/32 In., Depth 24-7/32 In., Material Steel, Finish Powder Coated, Handle Type Bar, Number of Shelves 3

  • Item # 45TP40
  • Mfr. Model # 22605
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Self-Closing,...More

Flammable Liquid Safety Cabinet,30 gal.
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, 30 gal. Flammable Liquid Safety Cabinet,30 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Self-Closing, Number of Doors 1, Color Yellow, Height 76-21/32 In., Width 34-1/32 In., Depth 24-27/64 In., Material Melamine Resin and Steel, Finish Powder Coated, Handle Type Bar, Number of Shelves 3

  • Item # 45TP38
  • Mfr. Model # 22601
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Self-Closing,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More