Skip Content

Filter Results By

Applied Filters Clear All

Flammable Cabinets

5 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flammable Liquid Safety Cabinet,30 gal.
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, 30 gal. Flammable Liquid Safety Cabinet,30 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Hybrid-Close, Number of Doors 2, Color Yellow, Height 76-57/64 In., Width 35-1/32 In., Depth 24-7/32 In., Material Steel, Finish Powder Coated, Handle Type Bar, Number of Shelves 3

  • Item # 45TP40
  • Mfr. Model # 22605
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Hybrid-Close,...More

Flammable Liquid Safety Cabinet,45 gal.
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, 45 gal. Flammable Liquid Safety Cabinet,45 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Hybrid-Close, Number of Doors 2, Color Yellow, Height 76-57/64 In., Width 46-63/64 In., Depth 24-7/32 In., Material Steel, Finish Powder Coated, Handle Type Bar, Number of Shelves 3

  • Item # 45TP41
  • Mfr. Model # 22607
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Hybrid-Close,...More

Flammable Cabinet,110 Gal.,White
  • JUSTRITE
  • Flammable Cabinet, 110 Gal., White Vertical Drum Safety Cabinet, Vertical Drum
  • Constructed of galvanized steel, these vertical drum cabinets are designed to safely store hazardous waste. The yellow color and reflective labels provide visibility.

  • Item # 13M583
  • Mfr. Model # 8991653
  • Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 110 gal.,...More

Flammable Liquid Safety Cabinet,45 gal.
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, 45 gal. Flammable Liquid Safety Cabinet,45 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Hybrid-Close, Number of Doors 2, Color Yellow, Height 76-21/32 In., Width 45-27/32 In., Depth 24-27/64 In., Material Melamine Resin and Steel, Finish Powder Coated, Handle Type Bar, Number of Shelves 3

  • Item # 45TP39
  • Mfr. Model # 22603
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Hybrid-Close,...More

Flammable Liquid Safety Cabinet,30 gal.
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, 30 gal. Flammable Liquid Safety Cabinet,30 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Hybrid-Close, Number of Doors 1, Color Yellow, Height 76-21/32 In., Width 34-1/32 In., Depth 24-27/64 In., Material Melamine Resin and Steel, Finish Powder Coated, Handle Type Bar, Number of Shelves 3

  • Item # 45TP38
  • Mfr. Model # 22601
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Hybrid-Close,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More