Skip Content

Filter Results By

Applied Filters Clear All

Flammable Cabinets

11 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flammable Safety Cabinet,90 Gal.,Yellow
  • EAGLE
  • Flammable Safety Cabinet, 90 Gal., Yellow Flammable Liquid Safety Cabinet, Cabinet with Legs
  • Constructed of fully welded 18-ga. galvanized steel with a powder-coated finish, these flammable liquid safety cabinets feature flush-mounted handles with key locks and shelf brackets on 4-3/4" centers. 4" legs elevate the cabinets off the floor, making them fork-liftable.

  • Item # 1FYK3
  • Mfr. Model # 1992LEGS
  • Flammable Liquid Safety Cabinet, Cabinet with Legs, Flammable Cabinet, Capacity 90 gal., Door Type Manual,...More

Flammable Cabinet,Vertical,110 Gal.,YLW
  • EAGLE
  • Flammable Cabinet, Vertical, 110 Gal., YLW Vertical Drum Safety Cabinet, Vertical Drum
  • These 2-door vertical drum safety cabinets are designed to store hazardous waste materials. Features include galvanized steel construction and a powder-coated finish.

  • Item # 4HPT4
  • Mfr. Model # HAZ5510
  • Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 110 gal.,...More

  • JUSTRITE
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    Constructed of galvanized steel, these vertical drum cabinets are designed to safely store hazardous waste. The yellow color and reflective labels provide visibility.

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Number of Doors 2, Material Galvanized Steel, Varies by: Capacity, Door Type,...More

Flammable Liquid Storage Cabinet ,60 gal
  • STRONG HOLD
  • Flammable Liquid Storage Cabinet , 60 gal Flammable Liquid Storage Cabinet
  • These cabinets are designed to hold flammable or combustible liquids. Features include built-in hasp handles and a water-based enamel finish.

  • Item # 40V910
  • Mfr. Model # 60.5PSC
  • Flammable Liquid Storage Cabinet, Flammable Cabinet, Capacity 60 gal., Door Type Manual, Number of Doors 2,...More

Flammable Safety Cabinet,120 Gal.,Yellow
  • JAMCO
  • Flammable Safety Cabinet, 120 Gal., Yellow Flammable Liquid Safety Cabinet, Cabinet with Legs
  • With a powder-coated yellow finish and safety signage in large red letters, these flammable liquid storage cabinets are easily identified. Features include galvanized steel shelves that adjust on 2-1/2" centers, and lockable, flush-mounted handles. The welded 18-ga. construction with 14-ga. door front panels provides excellent protection. The 4"-high legs have bolt holes to secure to the floor.

  • Item # 19T279
  • Mfr. Model # FM120
  • Flammable Liquid Safety Cabinet, Cabinet with Legs, Flammable Cabinet, Capacity 120 gal., Door Type Manual,...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Under Counter Flammable Liquid Safety Cabinet, Under Counter
  • Multiple product options available

    These safety cabinets fit well under counters, fume hoods, or windows. They're suitable for the storage of hazardous materials. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Material Galvanized Steel, Finish Powder Coat, Number of Shelves 1, Varies by: Capacity, Door Type,...More

  • JUSTRITE
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    These galvanized steel cabinets are suitable for storing paint and ink.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

Flammable Safety Cabinet,55 Gal.,Yellow
  • JAMCO
  • Flammable Safety Cabinet, 55 Gal., Yellow Vertical Drum Safety Cabinet, Vertical Drum
  • Suitable for storing flammable chemicals, these vertical drum safety cabinets feature galvanized steel construction with a powder-coated finish.

  • Item # 19T266
  • Mfr. Model # BO120
  • Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal., Door...More

Flammable Cabinet,54 Gal.,White
  • JUSTRITE
  • Flammable Cabinet, 54 Gal., White Flammable Liquid Safety Cabinet, Slimline
  • Constructed of fully welded 18-ga. galvanized steel with a powder-coated finish, these cabinets can be used to store flammable or combustible liquids. The slim width allows extra storage space.

  • Item # 13M564
  • Mfr. Model # 895425
  • Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Capacity 54 gal., Door Type Self-Closing,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More