Skip Content

Filter Results By

Applied Filters Clear All

Flammable Cabinets

11 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flammable Safety Cabinet,45 Gal.,Yellow
  • CONDOR
  • Flammable Safety Cabinet, 45 Gal., Yellow Flammable Liquid Safety Cabinet, Standard
  • These cold steel cabinets with yellow powder-coated finish are designed for the storage of flammable liquids. They have a lever handle, 4 adjustable feet, and a hazardous warning label.

  • Item # 42X501
  • Mfr. Model # 42X501
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Manual, Number of...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Slimline Flammable Liquid Safety Cabinet, Slimline
  • Multiple product options available

    Constructed of fully welded 18-ga. galvanized steel with a powder-coated finish, these cabinets can be used to store flammable or combustible liquids. The slim width allows extra storage space.

    Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Material Galvanized Steel, Finish Powder Coat, Varies by: Capacity, Door Type, Number of Doors, Color,...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, Standard Flammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    Constructed of fully welded galvanized steel, these standard cabinets can be used to safely store flammable or combustible liquids. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Shelves, Number of Doors, Color,...More

Flammable Safety Cabinet,16 Gal.,Yellow
  • EAGLE
  • Flammable Safety Cabinet, 16 Gal., Yellow Flammable Liquid Safety Cabinet, Slimline
  • Where storage space is a concern, use these slimline cabinets to store flammable or hazardous liquids. They're constructed of fully welded 18-ga. galvanized steel with a powder-coated finish.

  • Item # 3KN37
  • Mfr. Model # 1906
  • Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Capacity 16 gal., Door Type Manual, Number of...More

  • JAMCO
  • Flammable Liquid Safety Cabinet, Standard Flammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    Use these standard cabinets to store flammable and combustible liquids. They're constructed of fully welded galvanized steel. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Under Counter Flammable Liquid Safety Cabinet, Under Counter
  • Multiple product options available

    These safety cabinets fit well under counters, fume hoods, or windows. They're suitable for the storage of hazardous materials. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Material Galvanized Steel, Finish Powder Coat, Number of Shelves 1, Varies by: Capacity, Door Type,...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Standard Flammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    These easily identifiable standard safety cabinets are designed to hold flammable or combustible liquids.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Depth, Finish,...More

Flammable Liquid Safety Cabinet,30 gal.
  • CONDOR
  • Flammable Liquid Safety Cabinet, 30 gal. Flammable Liquid Safety Cabinet,30 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Self-Closing, Number of Doors 2, Color Yellow, Height 45-3/8 In., Width 43 In., Depth 18 In., Door Opening Height 38-1/2 In., Door Opening Width 40 In., Material Steel, Finish Powder Coat, Number of Shelves 1

  • Item # 45AE86
  • Mfr. Model # 1030S-50-CONDOR
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Self-Closing,...More

  • JAMCO
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Protect paint and ink with these galvanized steel storage cabinets.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Color Red, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

Flammable Safety Cabinet,6 gal.,Yellow
  • JAMCO
  • Flammable Safety Cabinet, 6 gal., Yellow Flammable Liquid Safety Cabinet, Stackable
  • Use these safety cabinets to store flammable or combustible liquids. They're stackable, making them ideal for use where storage space is limited.

  • Item # 49R163
  • Mfr. Model # BU15
  • Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity 6 gal., Door Type Self-Closing,...More

Flammable Safety Cabinet,30 Gal.,Yellow
  • JAMCO
  • Flammable Safety Cabinet, 30 Gal., Yellow Flammable Liquid Safety Cabinet, Under Counter
  • These cabinets are easily identified for the storage of flammable liquids, with a powder-coated yellow finish and safety signage in large red letters. The galvanized steel shelves adjust on 2-1/2" centers. The lockable flush-mounted handle comes with with 2 keys. The welded 18-ga. construction with 14-ga. door front panels offers excellent protection.

  • Item # 19T278
  • Mfr. Model # BT30
  • Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Capacity 30 gal., Door Type Manual, Number...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More