Skip Content

Filter Results By

Applied Filters Clear All

Flammable Cabinets

13 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Flammable Safety Cabinet,15 Gal.,Yellow
    • JUSTRITE
    • Flammable Safety Cabinet, 15 Gal., YellowFlammable Liquid Safety Cabinet, Standard
    • Item # 3NPH3
    • Mfr. Model # 891500
    • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 15 gal., Door Type Manual, Number of...More

    Flammable Safety Cabinet,2 Gal.,Yellow
    • EAGLE
    • Flammable Safety Cabinet, 2 Gal., YellowFlammable Liquid Safety Cabinet, Bench Top
    • Item # 2RNZ3
    • Mfr. Model # 1901
    • Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Capacity 2 gal., Door Type Manual, Number of...More

    • EAGLE
    • Flammable Liquid Safety Cabinet, SlimlineFlammable Liquid Safety Cabinet, Slimline
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Number of Doors 1, Width 23 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Color, Height,...More

    Flammable Safety Cabinet,22 Gal.,Yellow
    • CONDOR
    • Flammable Safety Cabinet, 22 Gal., YellowFlammable Liquid Safety Cabinet, Standard
    • Item # 42X497
    • Mfr. Model # 42X497
    • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 22 gal., Door Type Manual, Number of...More

    • JUSTRITE
    • Flammable Liquid Safety Cabinet, StackableFlammable Liquid Safety Cabinet, Stackable
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Number of Doors 2, Width 43 In., Depth 18 In., Material Galvanized Steel, Finish Powder Coat, Number of...More

    • EAGLE
    • Flammable Liquid Safety Cabinet, StandardFlammable Liquid Safety Cabinet, Standard
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Shelves, Number of Doors, Color,...More

    Flammable Safety Cabinet,6 gal.,Yellow
    • JAMCO
    • Flammable Safety Cabinet, 6 gal., YellowFlammable Liquid Safety Cabinet, Stackable
    • Item # 49R162
    • Mfr. Model # BU11
    • Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity 6 gal., Door Type Self-Closing,...More

    Flammable Safety Cabinet,44 Gal.,Yellow
    • JAMCO
    • Flammable Safety Cabinet, 44 Gal., YellowFlammable Liquid Safety Cabinet, Standard
    • Item # 19T259
    • Mfr. Model # BM44
    • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 44 gal., Door Type Manual, Number of...More

    • SECURALL
    • Paint and Ink Safety Cabinet, StandardPaint and Ink Safety Cabinet, Standard
    • Multiple product options available

      Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

    Flammable Cabinet,4X1 Gal. Bottles,YLW
    • SCIMATCO
    • Flammable Cabinet, 4X1 Gal. Bottles, YLWFlammable Liquid Safety Cabinet, Bench Top
    • Item # 4LNC6
    • Mfr. Model # SC8023
    • Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Capacity 4 gal., Door Type Self-Closing,...More

    • JAMCO
    • Paint and Ink Safety Cabinet, StandardPaint and Ink Safety Cabinet, Standard
    • Multiple product options available

      Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Color Red, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

    Flammable Safety Cabinet,22 Gal.,Yellow
    • JAMCO
    • Flammable Safety Cabinet, 22 Gal., YellowFlammable Liquid Safety Cabinet, Under Counter
    • Item # 19T277
    • Mfr. Model # BT22
    • Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Capacity 22 gal., Door Type Manual, Number...More

    • SECURALL
    • Flammable Liquid Safety Cabinet, StackableFlammable Liquid Safety Cabinet, Stackable
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Door Type 2 Door, Self-Latch, Standard, Color Yellow, Width 43 In., Depth 18 In., Material Galvanized...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More