Skip Content

Filter Results By

Applied Filters Clear All

Flammable Cabinets

13 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • JUSTRITE
    • Flammable Liquid Safety Cabinet, StandardFlammable Liquid Safety Cabinet, Standard
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Depth, Finish,...More

    • JAMCO
    • Flammable Liquid Safety Cabinet, StandardFlammable Liquid Safety Cabinet, Standard
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

    • EAGLE
    • Flammable Liquid Safety Cabinet, Bench TopFlammable Liquid Safety Cabinet, Bench Top
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Number of Doors 1, Width 17-1/2 In., Depth 18 In., Material Galvanized Steel, Number of Shelves 1, Varies...More

    Flammable Safety Cabinet,16 Gal.,Yellow
    • CONDOR
    • Flammable Safety Cabinet, 16 Gal., YellowFlammable Liquid Safety Cabinet, Standard
    • Item # 42X496
    • Mfr. Model # 42X496
    • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 16 gal., Door Type Manual, Number of...More

    • JAMCO
    • Flammable Liquid Safety Cabinet, SlimlineFlammable Liquid Safety Cabinet, Slimline
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Color Yellow, Width 23 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors,...More

    Flammable Liquid Safety Cabinet,Mn,12inD
    • JAMCO
    • Flammable Liquid Safety Cabinet, Mn, 12inDFlammable Liquid Safety Cabinet,Mn,12inD
    • Item # 36WJ28
    • Mfr. Model # RG20
    • Flammable Liquid Safety Cabinet, Wall Mount, Flammable Cabinet, Capacity 20 gal., Door Type Manual, Number of...More

    Flammable Liquid Safety Cabinet,SC,12gal
    • JAMCO
    • Flammable Liquid Safety Cabinet, SC, 12galFlammable Liquid Safety Cabinet,SC,12gal
    • Item # 36WJ24
    • Mfr. Model # RD12
    • Flammable Liquid Safety Cabinet, Slimline, Hazardous Waste and Drum Storage Cabinet, Capacity 12 gal., Door...More

    • JAMCO
    • Paint and Ink Safety Cabinet, StandardPaint and Ink Safety Cabinet, Standard
    • Multiple product options available

      Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Color Red, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

    • DURHAM
    • Flammable Liquid Safety Cabinet, StandardFlammable Liquid Safety Cabinet, Standard
    • Multiple product options available

      Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Finish Powder Coat, Varies by: Capacity, Door Type, Number of...More

    • SECURALL
    • Paint and Ink Safety Cabinet, StandardPaint and Ink Safety Cabinet, Standard
    • Multiple product options available

      Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

    Flammable Cabinet,6 x 1 gal Bottles,Ylw
    • SCIMATCO
    • Flammable Cabinet, 6 x 1 gal Bottles, YlwFlammable Liquid Safety Cabinet, Bench Top
    • Item # 4LNC4
    • Mfr. Model # SC8021
    • Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Capacity (6) 1 gal. Bottles, Door Type Manual,...More

    Flammable Safety Cabinet,6 gal.,Yellow
    • JAMCO
    • Flammable Safety Cabinet, 6 gal., YellowFlammable Liquid Safety Cabinet, Stackable
    • Item # 49R166
    • Mfr. Model # BY15
    • Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity 6 gal., Door Type Manual, Number of...More

    Flammable Safety Cabinet,12 Gal.,Yellow
    • JAMCO
    • Flammable Safety Cabinet, 12 Gal., YellowFlammable Liquid Safety Cabinet, Under Counter
    • Item # 19T253
    • Mfr. Model # BK12
    • Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Capacity 12 gal., Door Type Self-Closing,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More