Skip Content

Filter Results By

Applied Filters Clear All

Flammable Cabinets

10 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Bench Top Flammable Liquid Safety Cabinet, Bench Top
  • Multiple product options available

    These flammable liquid safety bench top cabinets can be used closer to the work area than standard-size cabinets.

    Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Capacity 4 gal., Number of Doors 1, Height 22 In., Width 17 In., Depth 17 In., Material Galvanized Steel,...More

  • JAMCO
  • Flammable Liquid Safety Cabinet, Slimline Flammable Liquid Safety Cabinet, Slimline
  • Multiple product options available

    These slimline safety cabinets are ideal where storage space is a concern. Use them to store flammable or hazardous liquids.

    Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Color Yellow, Width 23 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors,...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Standard Flammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    These easily identifiable standard safety cabinets are designed to hold flammable or combustible liquids.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Depth, Finish,...More

  • JAMCO
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Protect paint and ink with these galvanized steel storage cabinets.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Color Red, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

Flammable Safety Cabinet,12 Gal.,Yellow
  • JUSTRITE
  • Flammable Safety Cabinet, 12 Gal., Yellow Flammable Liquid Safety Cabinet, Stackable
  • These cabinets are stackable, making them ideal for use where storage space is limited. Use them to store flammable or combustible liquids.

  • Item # 1YNG1
  • Mfr. Model # 891300
  • Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity 12 gal., Door Type Manual, Number of...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, Bench Top Flammable Liquid Safety Cabinet, Bench Top
  • Multiple product options available

    Protect hazardous materials with these bench top cabinets, which can be used closer to the work area than standard-size cabinets.

    Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Number of Doors 1, Width 17-1/2 In., Depth 18 In., Material Galvanized Steel, Number of Shelves 1, Varies...More

Flammable Safety Cabinet,16 Gal.,Yellow
  • CONDOR
  • Flammable Safety Cabinet, 16 Gal., Yellow Flammable Liquid Safety Cabinet, Standard
  • These cold steel cabinets with yellow powder-coated finish are designed for the storage of flammable liquids. They have a lever handle, 4 adjustable feet, and a hazardous warning label.

  • Item # 42X496
  • Mfr. Model # 42X496
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 16 gal., Door Type Manual, Number of...More

Flammable Safety Cabinet,12 Gal.,Yellow
  • JAMCO
  • Flammable Safety Cabinet, 12 Gal., Yellow Flammable Liquid Safety Cabinet, Standard
  • Use these standard cabinets to store flammable and combustible liquids. They're constructed of fully welded galvanized steel. The yellow color makes them easily identifiable.

  • Item # 19T248
  • Mfr. Model # BJ12
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 12 gal., Door Type Self-Closing,...More

Flammable Safety Cabinet,12 Gal.,Yellow
  • JAMCO
  • Flammable Safety Cabinet, 12 Gal., Yellow Flammable Liquid Safety Cabinet, Under Counter
  • These cabinets are easily identified for the storage of flammable liquids, with a powder-coated yellow finish and safety signage in large red letters. The galvanized steel shelves adjust on 2-1/2" centers. The lockable flush-mounted handle comes with with 2 keys. The welded 18-ga. construction with 14-ga. door front panels offers excellent protection.

  • Item # 19T276
  • Mfr. Model # BT12
  • Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Capacity 12 gal., Door Type Manual, Number...More

Flammable Safety Cabinet,6 gal.,Yellow
  • JAMCO
  • Flammable Safety Cabinet, 6 gal., Yellow Flammable Liquid Safety Cabinet, Stackable
  • Use these safety cabinets to store flammable or combustible liquids. They're stackable, making them ideal for use where storage space is limited.

  • Item # 49R161
  • Mfr. Model # BU06
  • Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity 6 gal., Door Type Self-Closing,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More