Skip Content

Filter Results By

Applied Filters Clear All

Flammable Cabinets

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flammable Liquid Safety Cabinet,4 gal.
  • CONDOR
  • Flammable Liquid Safety Cabinet, 4 gal. Flammable Liquid Safety Cabinet,4 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 4 gal., Door Type Manual, Number of Doors 1, Color Yellow, Height 22-1/8 In., Width 17-3/8 In., Depth 18-1/8 In., Door Opening Height 16-3/8 In., Door Opening Width 14-3/32 In., Material Steel, Finish Powder Coat, Number of Shelves 1

  • Item # 45AE90
  • Mfr. Model # 1004M-50-CONDOR
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 4 gal., Door Type Manual, Number of...More

Flammable Safety Cabinet,6 Gal.,Yellow
  • JAMCO
  • Flammable Safety Cabinet, 6 Gal., Yellow Flammable Liquid Safety Cabinet, Bench Top
  • Easily identified for the storage of flammable liquids, these cabinets feature a powder-coated yellow finish and safety signage in large red letters. The galvanized steel shelves adjust on 2-1/2" centers. The lockable, flush-mounted handle comes with 2 keys. The welded 18-ga. construction with 14-ga. door front panels provides superior protection.

  • Item # 19T241
  • Mfr. Model # BA06
  • Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Capacity 6 gal., Door Type Manual, Number of...More

Flammable Liquid Safety Cabinet,23-3/8in
  • CONDOR
  • Flammable Liquid Safety Cabinet, 23-3/8in Flammable Liquid Safety Cabinet,23-3/8in
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 4 gal., Door Type Self-Closing, Number of Doors 1, Color Yellow, Height 23-3/8 In., Width 17-3/8 In., Depth 18-1/8 In., Door Opening Height 16-3/8 In., Door Opening Width 14-3/32 In., Material Steel, Finish Powder Coat, Number of Shelves 1

  • Item # 45AE83
  • Mfr. Model # 1004S-50-CONDOR
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 4 gal., Door Type Self-Closing, Number...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More