Skip Content

Filter Results By

Applied Filters Clear All

Item
Capacity
Safety Cabinet Type
Safety Cabinet Application
Door Type
Color
Height
Width
Depth
Number of Doors
Finish
Brand
Price
Shop By
Ratings

Flammable Cabinets

19 Results Found that Include 157 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Standard Flammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    These easily identifiable standard safety cabinets are designed to hold flammable or combustible liquids.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Depth, Finish,...More

  • JUSTRITE
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    These galvanized steel cabinets are suitable for storing paint and ink.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Bench Top Flammable Liquid Safety Cabinet, Bench Top
  • Multiple product options available

    These flammable liquid safety bench top cabinets can be used closer to the work area than standard-size cabinets.

    Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Capacity 4 gal., Number of Doors 1, Height 22 In., Width 17 In., Depth 17 In., Material Galvanized Steel,...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Stackable Flammable Liquid Safety Cabinet, Stackable
  • Multiple product options available

    These cabinets are stackable, making them ideal for use where storage space is limited. Use them to store flammable or combustible liquids.

    Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Number of Doors 2, Width 43 In., Depth 18 In., Material Galvanized Steel, Finish Powder Coat, Number of...More

Mobile Mini Safety Cabinet, 22x17x8
  • JUSTRITE
  • Mobile Mini Safety Cabinet, 22x17x8 Mobile Mini Safety Cabinet, 22x17x8
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 1 gal., Door Type Manual, Number of Doors 1, Color Yellow, Height 22 In., Width 17 In., Depth 8 In., Door Opening Height 20 In., Door Opening Width 15 In., Material Galvanized Steel, Finish Powder Coated, Number of Shelves 1

  • Item # 39N578
  • Mfr. Model # 890200
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 1 gal., Door Type Manual, Number of...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Under Counter Flammable Liquid Safety Cabinet, Under Counter
  • Multiple product options available

    These safety cabinets fit well under counters, fume hoods, or windows. They're suitable for the storage of hazardous materials. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Material Galvanized Steel, Finish Powder Coat, Number of Shelves 1, Varies by: Capacity, Door Type,...More

  • JUSTRITE
  • Horizontal Drum Safety Cabinet, Horizontal Drum Horizontal Drum Safety Cabinet, Horizontal Drum
  • Multiple product options available

    Constructed of galvanized steel with a powder-coated finish, these 2-door safety cabinets are designed to store hazardous waste materials. The yellow color makes them easily identifiable.

    Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal., Number of Doors 2, Color Yellow, Height 50 In., Width 30...More

  • JUSTRITE
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    Constructed of galvanized steel, these vertical drum cabinets are designed to safely store hazardous waste. The yellow color and reflective labels provide visibility.

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Number of Doors 2, Material Galvanized Steel, Varies by: Capacity, Door Type,...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet, High Security Flammable Liquid Safety Cabinet, High Security
  • Multiple product options available

    Constructed of fully welded, 18-ga. galvanized steel with a powder-coat finish, these flammable liquid safety cabinets feature Haz-Alert reflective labeling for added visibility. The U-Loc paddle handle with slip-resistant grip features a fail-safe, 3-point self-latching system. The SpillSlope shelves adjust on 3" centers and have built-in troughs to catch drips and lead to a leakproof sump.

    Flammable Liquid Safety Cabinet, High Security, Flammable Cabinet, Capacity 45 gal., Number of Doors 2, Height 65 In., Width 43 In., Depth 18 In., Material Galvanized...More

Aerosols Aerosols Cabinet,4 Gal.,Yellow
  • JUSTRITE
  • Aerosols Aerosols Cabinet, 4 Gal., Yellow Aerosols Aerosols Cabinet,4 Gal.,Yellow
  • Aerosol Cabinet, Bench Top, Aerosol Cabinet, Capacity 4 gal., Door Type Manual, Number of Doors 1, Color Yellow, Height 27 In., Width 21 In., Depth 18 In., Material Galvanized Steel, Finish Powder Coated, Number of Shelves 1

  • Item # 1YNG6
  • Mfr. Model # 890500
  • Aerosol Cabinet, Bench Top, Aerosol Cabinet, Capacity 4 gal., Door Type Manual, Number of Doors 1, Color...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Slimline Flammable Liquid Safety Cabinet, Slimline
  • Multiple product options available

    Constructed of fully welded 18-ga. galvanized steel with a powder-coated finish, these cabinets can be used to store flammable or combustible liquids. The slim width allows extra storage space.

    Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Material Galvanized Steel, Finish Powder Coat, Varies by: Capacity, Door Type, Number of Doors, Color,...More

Flammable Safety Cabinet,20 Gal.,Yellow
  • JUSTRITE
  • Flammable Safety Cabinet, 20 Gal., Yellow Flammable Safety Cabinet,20 Gal.,Yellow
  • Flammable Liquid Safety Cabinet, Wall Mount, Flammable Cabinet, Capacity 20 gal., Door Type Manual, Number of Doors 1, Color Yellow, Height 44 In., Width 43 In., Depth 12 In., Material Galvanized Steel, Finish Powder Coated, Number of Shelves 5

  • Item # 1YNF7
  • Mfr. Model # 893400
  • Flammable Liquid Safety Cabinet, Wall Mount, Flammable Cabinet, Capacity 20 gal., Door Type Manual, Number of...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Cabinet with Safety Cans Flammable Liquid Safety Cabinet, Cabinet with Safety Cans
  • Multiple product options available

    These safety cabinets are constructed of 18-ga. double-walled steel with a yellow powder-coat finish. The sturdy, galvanized steel SpillSlope shelves safely direct incidental spills to a 2" leakproof sump. The flush-mounted U-Loc paddle handle comes with 2 keys. High-visibility Haz-Alert reflective hazardous warning labels provide added safety.

    Flammable Liquid Safety Cabinet, Cabinet with Safety Cans, Flammable Cabinet, Number of Doors 2, Color Yellow, Width 43 In., Depth 18 In., Material Galvanized Steel,...More

Flammable Liquid Safety Cabinet,45 gal.
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, 45 gal. Flammable Liquid Safety Cabinet,45 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Self-Closing, Number of Doors 2, Color Yellow, Height 76-57/64 In., Width 46-63/64 In., Depth 24-7/32 In., Material Steel, Finish Powder Coated, Handle Type Bar, Number of Shelves 3

  • Item # 45TP41
  • Mfr. Model # 22607
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Self-Closing,...More

Flammable Liquid Safety Cabinet,45 gal.
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, 45 gal. Flammable Liquid Safety Cabinet,45 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Self-Closing, Number of Doors 2, Color Yellow, Height 76-21/32 In., Width 45-27/32 In., Depth 24-27/64 In., Material Melamine Resin and Steel, Finish Powder Coated, Handle Type Bar, Number of Shelves 3

  • Item # 45TP39
  • Mfr. Model # 22603
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 45 gal., Door Type Self-Closing,...More

Flammable Liquid Safety Cabinet,30 gal.
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, 30 gal. Flammable Liquid Safety Cabinet,30 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Self-Closing, Number of Doors 1, Color Yellow, Height 76-21/32 In., Width 34-1/32 In., Depth 24-27/64 In., Material Melamine Resin and Steel, Finish Powder Coated, Handle Type Bar, Number of Shelves 3

  • Item # 45TP38
  • Mfr. Model # 22601
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Self-Closing,...More

Flammable Liquid Safety Cabinet,30 gal.
  • JUSTRITE
  • Flammable Liquid Safety Cabinet, 30 gal. Flammable Liquid Safety Cabinet,30 gal.
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Self-Closing, Number of Doors 2, Color Yellow, Height 76-57/64 In., Width 35-1/32 In., Depth 24-7/32 In., Material Steel, Finish Powder Coated, Handle Type Bar, Number of Shelves 3

  • Item # 45TP40
  • Mfr. Model # 22605
  • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Capacity 30 gal., Door Type Self-Closing,...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet, Safety Chest Flammable Liquid Safety Cabinet, Safety Chest
  • Multiple product options available

    These safety chests feature self-closing lids. Use them to store flammable or hazardous materials.

    Flammable Liquid Safety Cabinet, Safety Chest, Flammable Cabinet, Door Type Self-Closing, Color Yellow, Height 31-1/8 In., Width 48 In., Depth 24 In., Varies by:...More

  • JUSTRITE
  • Emergency Preparedness Cabinet, Standard Emergency Preparedness Cabinet, Standard
  • Multiple product options available

    These 2-door emergency preparedness cabinets are suitable for the storage of flammable or combustible liquids. Each shelf has a 350 lb. capacity.

    Emergency Preparedness Cabinet, Standard, Door Type Manual, Color Orange, Finish Enamel, Number of Shelves 4, Varies by: Height, Width and Depth

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More