Skip Content

Filter Results By

Applied Filters Clear All

Item
Capacity
Safety Cabinet Type
Safety Cabinet Application
Door Type
Color
Height
Width
Depth
Number of Doors
Finish
Brand
Price
Shop By
Ratings

Flammable Cabinets

13 Results Found that Include 174 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • EAGLE
  • Flammable Liquid Safety Cabinet, Bench Top Flammable Liquid Safety Cabinet, Bench Top
  • Multiple product options available

    Protect hazardous materials with these bench top cabinets, which can be used closer to the work area than standard-size cabinets.

    Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Number of Doors 1, Width 17-1/2 In., Depth 18 In., Material Galvanized Steel, Number of Shelves 1, Varies...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, Slimline Flammable Liquid Safety Cabinet, Slimline
  • Multiple product options available

    Where storage space is a concern, use these slimline cabinets to store flammable or hazardous liquids. They're constructed of fully welded 18-ga. galvanized steel with a powder-coated finish.

    Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Number of Doors 1, Width 23 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Color, Height,...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, Wall Mount Flammable Liquid Safety Cabinet, Wall Mount
  • Multiple product options available

    Constructed of fully welded 18-ga. galvanized steel with a powder-coated finish, these wall-mount cabinets provide convenient eye-level storage for flammable or combustible liquids. Features include flush mounted handles with key lock and shelf brackets on 4-3/4" centers.

    Flammable Liquid Safety Cabinet, Wall Mount, Flammable Cabinet, Capacity 24 gal., Number of Doors 2, Color Yellow, Height 44 In., Width 43 In., Depth 12 In., Door...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, Standard Flammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    Constructed of fully welded galvanized steel, these standard cabinets can be used to safely store flammable or combustible liquids. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Shelves, Number of Doors, Color,...More

  • EAGLE
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    These 2-door vertical drum safety cabinets are designed to store hazardous waste materials. Features include galvanized steel construction and a powder-coated finish.

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Number of Doors 2, Height 65 In., Material Galvanized Steel, Number of Shelves 1,...More

  • EAGLE
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Constructed of galvanized steel, these safety cabinets are designed for paint and ink storage.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, Under Counter Flammable Liquid Safety Cabinet, Under Counter
  • Multiple product options available

    Constructed of fully welded 18-ga. galvanized steel with a powder-coated finish, these cabinets fit well under counters, fume hoods, or windows. Features include a flush mounted handle with key lock and shelf brackets on 4-3/4" centers.

    Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Capacity 22 gal., Number of Doors 2, Color Yellow, Height 35 In., Width 35 In., Depth 22 In., Material...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, Cabinet with Legs Flammable Liquid Safety Cabinet, Cabinet with Legs
  • Multiple product options available

    Constructed of fully welded 18-ga. galvanized steel with a powder-coated finish, these flammable liquid safety cabinets feature flush-mounted handles with key locks and shelf brackets on 4-3/4" centers. 4" legs elevate the cabinets off the floor, making them fork-liftable.

    Flammable Liquid Safety Cabinet, Cabinet with Legs, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height,...More

  • EAGLE
  • Aerosol Cabinet, Standard Aerosol Cabinet, Standard
  • Multiple product options available

    Offering a small footprint and wall-mount capability, these 18-ga. galvanized steel cabinets have an epoxypolyester powder-coat finish for chemical resistance. Features include button latches and shelf brackets on 4-3/4" centers.

    Aerosol Cabinet, Standard, Number of Doors 2, Width 43 In., Depth 12 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Color, Height, Number of Shelves,...More

  • EAGLE
  • Paint and Ink Safety Cabinet, Cabinet with Legs Paint and Ink Safety Cabinet, Cabinet with Legs
  • Multiple product options available

    These 18-ga. galvanized steel cabinets with legs have a baked-on, high-gloss epoxy powder-coat finish. They have button latches and shelf brackets on 4-3/4" centers.

    Paint and Ink Safety Cabinet, Cabinet with Legs, Paint and Ink Cabinet, Door Type Manual, Number of Doors 2, Material Galvanized Steel, Varies by: Capacity, Color,...More

Flammable Safety Cabinet,45 Gal.,Yellow
  • EAGLE
  • Flammable Safety Cabinet, 45 Gal., Yellow Flammable Safety Cabinet,45 Gal.,Yellow
  • Flammable Liquid Safety Cabinet, Cabinet with Safety Cans, Flammable Cabinet, Capacity 45 gal., Door Type Manual, Number of Doors 2, Color Yellow, Height 65 In., Width 43 In., Depth 18 In., Door Opening Height 59-3/4 In., Door Opening Width 39-3/4 In., Material Galvanized Steel, Finish High Gloss Powder, Number of Shelves 2

  • Item # 4KPW8
  • Mfr. Model # 1947SC9
  • Flammable Liquid Safety Cabinet, Cabinet with Safety Cans, Flammable Cabinet, Capacity 45 gal., Door Type...More

  • EAGLE
  • Flammable Liquid Safety Cabinet, Stackable Flammable Liquid Safety Cabinet, Stackable
  • Multiple product options available

    These stackable cabinets are ideal where storage space is minimal. Use them to store flammable or combustible liquids.

    Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity 15 gal., Number of Doors 2, Height 22-1/4 In., Width 43 In., Depth 18 In., Material Galvanized...More

Flammable Cabinet,Horizontal,55 Gal.,YLW
  • EAGLE
  • Flammable Cabinet, Horizontal, 55 Gal., YLW Flammable Cabinet,Horizontal,55 Gal.,YLW
  • Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal., Door Type Manual, Number of Doors 2, Color Yellow, Height 50 In., Width 31-1/4 In., Depth 48-1/4 In., Material Galvanized Steel, Finish Powder Coated, Number of Shelves 1

  • Item # 3KN39
  • Mfr. Model # 1928
  • Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More