Skip Content

Filter Results By

Applied Filters Clear All

Flammable Cabinets

10 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • JAMCO
  • Flammable Liquid Safety Cabinet, Standard Flammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    Use these standard cabinets to store flammable and combustible liquids. They're constructed of fully welded galvanized steel. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

  • JAMCO
  • Flammable Liquid Safety Cabinet, Bench Top Flammable Liquid Safety Cabinet, Bench Top
  • Multiple product options available

    Easily identified for the storage of flammable liquids, these cabinets feature a powder-coated yellow finish and safety signage in large red letters. The galvanized steel shelves adjust on 2-1/2" centers. The lockable, flush-mounted handle comes with 2 keys. The welded 18-ga. construction with 14-ga. door front panels provides superior protection.

    Flammable Liquid Safety Cabinet, Bench Top, Flammable Cabinet, Capacity 6 gal., Number of Doors 1, Color Yellow, Height 22 In., Width 23 In., Depth 18 In., Door Opening...More

  • JAMCO
  • Flammable Liquid Safety Cabinet, Slimline Flammable Liquid Safety Cabinet, Slimline
  • Multiple product options available

    These slimline safety cabinets are ideal where storage space is a concern. Use them to store flammable or hazardous liquids.

    Flammable Liquid Safety Cabinet, Slimline, Flammable Cabinet, Color Yellow, Width 23 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors,...More

  • JAMCO
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Protect paint and ink with these galvanized steel storage cabinets.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Color Red, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

  • JAMCO
  • Flammable Liquid Safety Cabinet, Cabinet with Legs Flammable Liquid Safety Cabinet, Cabinet with Legs
  • Multiple product options available

    With a powder-coated yellow finish and safety signage in large red letters, these flammable liquid storage cabinets are easily identified. Features include galvanized steel shelves that adjust on 2-1/2" centers, and lockable, flush-mounted handles. The welded 18-ga. construction with 14-ga. door front panels provides excellent protection. The 4"-high legs have bolt holes to secure to the floor.

    Flammable Liquid Safety Cabinet, Cabinet with Legs, Flammable Cabinet, Number of Doors 2, Color Yellow, Material Galvanized Steel, Finish Powder Coat, Varies by:...More

Flammable Liquid Safety Cabinet,Mn,12inD
  • JAMCO
  • Flammable Liquid Safety Cabinet, Mn, 12inD Flammable Liquid Safety Cabinet,Mn,12inD
  • Flammable Liquid Safety Cabinet, Wall Mount, Flammable Cabinet, Capacity 20 gal., Door Type Manual, Number of Doors 2, Color Yellow, Height 44 In., Width 34 In., Depth 12 In., Door Opening Height 38 In., Door Opening Width 30 In., Material Steel, Finish Powder Coated, Handle Type Paddle, Number of Shelves 2

  • Item # 36WJ28
  • Mfr. Model # RG20
  • Flammable Liquid Safety Cabinet, Wall Mount, Flammable Cabinet, Capacity 20 gal., Door Type Manual, Number of...More

  • JAMCO
  • Flammable Liquid Safety Cabinet, Stackable Flammable Liquid Safety Cabinet, Stackable
  • Multiple product options available

    Use these safety cabinets to store flammable or combustible liquids. They're stackable, making them ideal for use where storage space is limited.

    Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity 6 gal., Color Yellow, Height 22 In., Depth 18 In., Door Opening Height 18 In., Material...More

  • JAMCO
  • Flammable Liquid Safety Cabinet, Under Counter Flammable Liquid Safety Cabinet, Under Counter
  • Multiple product options available

    These cabinets are easily identified for the storage of flammable liquids, with a powder-coated yellow finish and safety signage in large red letters. The galvanized steel shelves adjust on 2-1/2" centers. The lockable flush-mounted handle comes with with 2 keys. The welded 18-ga. construction with 14-ga. door front panels offers excellent protection.

    Flammable Liquid Safety Cabinet, Under Counter, Flammable Cabinet, Color Yellow, Height 35 In., Depth 22 In., Door Opening Height 25-3/4 In., Material Galvanized Steel,...More

  • JAMCO
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    Suitable for storing flammable chemicals, these vertical drum safety cabinets feature galvanized steel construction with a powder-coated finish.

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Color Yellow, Height 65 In., Depth 34 In., Material Galvanized Steel, Varies by:...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More