Skip Content

Filter Results By

Flammable Cabinets

5 Results Found that Include 174 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • EAGLE
  • Flammable Liquid Safety Cabinet Flammable Liquid Safety Cabinet
  • Multiple product options available

    Constructed of fully welded galvanized steel, these standard cabinets can be used to safely store flammable or combustible liquids. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Shelves, Number of Doors, Color,...More

  • EAGLE
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Constructed of galvanized steel, these safety cabinets are designed for paint and ink storage.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth...More

  • EAGLE
  • Aerosol Cabinet, Standard Aerosol Cabinet, Standard
  • Multiple product options available

    Offering a small footprint and wall-mount capability, these 18-ga. galvanized steel cabinets have an epoxypolyester powder-coat finish for chemical resistance. Features include button latches and shelf brackets on 4-3/4" centers.

    Aerosol Cabinet, Standard, Number of Doors 2, Width 43 In., Depth 12 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Color, Height, Number of Shelves,...More

  • EAGLE
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    These 2-door vertical drum safety cabinets are designed to store hazardous waste materials. Features include galvanized steel construction and a powder-coated finish.

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Number of Doors 2, Height 65 In., Material Galvanized Steel, Number of Shelves 1,...More

Flammable Cabinet,Horizontal,55 Gal.,YLW
  • EAGLE
  • Flammable Cabinet, Horizontal, 55 Gal., YLW Flammable Cabinet,Horizontal,55 Gal.,YLW
  • Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal., Door Type Manual, Number of Doors 2, Color Yellow, Height 50 In., Width 31-1/4 In., Depth 48-1/4 In., Material Galvanized Steel, Finish Powder Coated, Number of Shelves 1

  • Item # 3KN39
  • Mfr. Model # 1928
  • Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More