Skip Content

Filter Results By

Item
Capacity
Safety Cabinet Type
Safety Cabinet Application
Door Type
Color
Height
Width
Depth
Number of Doors
Finish
Brand
Price
Shop By
Ratings

Flammable Cabinets

21 Results Found that Include 489 Products

Learn How to Choose the Right Safety Cabinet for Your Application - Learn More
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Flammable Liquid Safety Cabinet, Standard Flammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    These cold steel cabinets with yellow powder-coated finish are designed for the storage of flammable liquids. They have a lever handle, 4 adjustable feet, and a hazardous warning label.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Door Type Manual, Color Yellow, Material Cold Steel, Finish Powder Coat, Handle Type Lever, Varies by:...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet Flammable Liquid Safety Cabinet
  • Multiple product options available

    These easily identifiable standard safety cabinets are designed to hold flammable or combustible liquids.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Depth, Finish,...More

  • EAGLE
  • Flammable Liquid Safety Cabinet Flammable Liquid Safety Cabinet
  • Multiple product options available

    Constructed of fully welded galvanized steel, these standard cabinets can be used to safely store flammable or combustible liquids. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Shelves, Number of Doors, Color,...More

  • JUSTRITE
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    Constructed of galvanized steel, these vertical drum cabinets are designed to safely store hazardous waste. The yellow color and reflective labels provide visibility.

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Number of Doors 2, Material Galvanized Steel, Varies by: Capacity, Door Type,...More

  • JAMCO
  • Flammable Liquid Safety Cabinet Flammable Liquid Safety Cabinet
  • Multiple product options available

    Use these standard cabinets to store flammable and combustible liquids. They're constructed of fully welded galvanized steel. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

  • EAGLE
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Constructed of galvanized steel, these safety cabinets are designed for paint and ink storage.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth...More

  • EAGLE
  • Aerosol Cabinet, Standard Aerosol Cabinet, Standard
  • Multiple product options available

    Offering a small footprint and wall-mount capability, these 18-ga. galvanized steel cabinets have an epoxypolyester powder-coat finish for chemical resistance. Features include button latches and shelf brackets on 4-3/4" centers.

    Aerosol Cabinet, Standard, Number of Doors 2, Width 43 In., Depth 12 In., Material Galvanized Steel, Varies by: Capacity, Door Type, Color, Height, Number of Shelves,...More

  • EAGLE
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    These 2-door vertical drum safety cabinets are designed to store hazardous waste materials. Features include galvanized steel construction and a powder-coated finish.

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Number of Doors 2, Height 65 In., Material Galvanized Steel, Number of Shelves 1,...More

  • JAMCO
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Protect paint and ink with these galvanized steel storage cabinets.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Color Red, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

  • JUSTRITE
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    These galvanized steel cabinets are suitable for storing paint and ink.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

Aerosols Aerosols Cabinet,4 Gal.,Yellow
  • JUSTRITE
  • Aerosols Aerosols Cabinet, 4 Gal., Yellow Aerosols Aerosols Cabinet,4 Gal.,Yellow
  • Aerosol Cabinet, Bench Top, Aerosol Cabinet, Capacity 4 gal., Door Type Manual, Number of Doors 1, Color Yellow, Height 27 In., Width 21 In., Depth 18 In., Material Galvanized Steel, Finish Powder Coated, Number of Shelves 1

  • Item # 1YNG6
  • Mfr. Model # 890500
  • Aerosol Cabinet, Bench Top, Aerosol Cabinet, Capacity 4 gal., Door Type Manual, Number of Doors 1, Color...More

Flammable Cabinet,Horizontal,55 Gal.,YLW
  • EAGLE
  • Flammable Cabinet, Horizontal, 55 Gal., YLW Flammable Cabinet,Horizontal,55 Gal.,YLW
  • Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal., Door Type Manual, Number of Doors 2, Color Yellow, Height 50 In., Width 31-1/4 In., Depth 48-1/4 In., Material Galvanized Steel, Finish Powder Coated, Number of Shelves 1

  • Item # 3KN39
  • Mfr. Model # 1928
  • Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal.,...More

  • JUSTRITE
  • Horizontal Drum Safety Cabinet, Horizontal Drum Horizontal Drum Safety Cabinet, Horizontal Drum
  • Multiple product options available

    Constructed of galvanized steel with a powder-coated finish, these 2-door safety cabinets are designed to store hazardous waste materials. The yellow color makes them easily identifiable.

    Horizontal Drum Safety Cabinet, Horizontal Drum, Hazardous Waste and Drum Storage Cabinet, Capacity 55 gal., Number of Doors 2, Color Yellow, Height 50 In., Width 30...More

  • JAMCO
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    Suitable for storing flammable chemicals, these vertical drum safety cabinets feature galvanized steel construction with a powder-coated finish.

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Color Yellow, Height 65 In., Depth 34 In., Material Galvanized Steel, Varies by:...More

  • STRONG HOLD
  • Drum Storage Cabinet Drum Storage Cabinet
  • Multiple product options available

    Featuring built-in hasp handles, these drum storage cabinets keep hazardous materials protected.

    Multiple product options available

Oxidizer Safety Cabinet,18 In. H
  • SCIMATCO
  • Oxidizer Safety Cabinet, 18 In. H Flammable Liquid Safety Cabinet
  • Ideal where storage space is limited, these stackable plywood cabinets can be used to safely store flammable or combustible liquids.

  • Item # 4LNA6
  • Mfr. Model # SC1960
  • Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity (16) 1 gal., Door Type Manual, Number...More

  • JUSTRITE
  • Emergency Preparedness Cabinet, Standard Emergency Preparedness Cabinet, Standard
  • Multiple product options available

    These 2-door emergency preparedness cabinets are suitable for the storage of flammable or combustible liquids. Each shelf has a 350 lb. capacity.

    Emergency Preparedness Cabinet, Standard, Door Type Manual, Color Orange, Finish Enamel, Number of Shelves 4, Varies by: Height, Width and Depth

Results per page:  16 | 32 | 48

Safety cabinet styles from Grainger include full height, counter height and flammable cabinets designed to keep your facility and your employees safe. There’s also an abundance of choice when it comes to storage types, door types and capacity range, making it easy to find exactly what you’re looking for. Grainger has the safety storage supplies you need, including safety cabinets, for the storage of hazardous materials.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More