Skip Content

Filter Results By

Item
Size
Length
Color
Cuff Style
Material
Max. Temp.
Brand
Price
Shop By
Ratings

Flame Resistant and Welding Sleeves

16 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • CONDOR
    • Heat-Resistant SleeveHeat-Resistant Sleeve
    • Multiple product options available

      Heat-Resistant Sleeve, Size Universal, White, Elastic Both Ends, Fabric Weight 9 oz., Application High Heat and Standards NFPA 70E; Varies by Length and Max. Temp.

    Sleeve w/Thumbhole,Univ,18In L,Blk,PK2
    • STEINER
    • Sleeve w/Thumbhole, Univ, 18In L, Blk, PK2Sleeve w/Thumbhole,Univ,18In L,Blk,PK2
    • Item # 4FRT6
    • Mfr. Model # 1364KT-18
    • Heat-Resistant Sleeve w/Thumbhole, Size Universal, Length 18 In., Black, Elastic Both Ends, Fabric Weight 17...More

    • CONDOR
    • Cape SleevesCape Sleeves
    • Multiple product options available

      Flame-Resistant Cape Sleeve, Length 18", Brown, Snap Cuff, Open Top, Material Leather, Application Welding, Grinding and Standards NFPA 70E; Varies by Size

    Flame-Resist Sleeve,Univ,18In L,Blue,PR
    Heat Resistant Sleeve,Terrycloth,14 In
    • MILLER ELECTRIC
    • Cape SleevesCape Sleeves
    • Multiple product options available

      Flame-Resistant Cape Sleeve; Varies by Size, Color, Cuff Style and Material

    Heat-Resist Sleeve,Univ,18In L,Blk,PK2
    • STEINER
    • Heat-Resist Sleeve, Univ, 18In L, Blk, PK2Heat-Resist Sleeve,Univ,18In L,Blk,PK2
    • Item # 4FRT5
    • Mfr. Model # 1364K-18
    • Heat-Resistant Sleeve, Size Universal, Length 18 In., Black, Elastic Both Ends, Fabric Weight 17 oz.,...More

    HR Sleeve w/Thumbhole,Univ,18 In L,White
    Flame-Resistant Sleeve,Univ,18 In L,Navy
    Cape Sleeves,XL,10inL,Brown
    • BLACK STALLION
    • Cape Sleeves, XL, 10inL, BrownCape Sleeves,XL,10inL,Brown
    • Item # 33TV54
    • Mfr. Model # 21CS XL
    • Flame-Resistant Cape Sleeve, Size XL, Length 10 In., Brown, Open with Snap Closure, Material Split Cowhide...More

    Cape Sleeves,3XL,10inL,Brown
    • BLACK STALLION
    • Cape Sleeves, 3XL, 10inL, BrownCape Sleeves,3XL,10inL,Brown
    • Item # 33TV55
    • Mfr. Model # 21CS 3X
    • Flame-Resistant Cape Sleeve, Size 3XL, Length 10 In., Brown, Open with Snap Closure, Material Split Cowhide...More

    Cape Sleeves,4XL,10inL,Brown
    • BLACK STALLION
    • Cape Sleeves, 4XL, 10inL, BrownCape Sleeves,4XL,10inL,Brown
    • Item # 33TV56
    • Mfr. Model # 21CS 4X
    • Flame-Resistant Cape Sleeve, Size 4XL, Length 10 In., Brown, Open with Snap Closure, Material Split Cowhide...More

    • BSX
    • Flame-Resistant SleeveFlame-Resistant Sleeve
    • Multiple product options available

      Flame-Resistant Sleeve, Size Universal, Length 19", Elastic Both Ends, Fabric Weight 9 oz. and Application Welding, Grinding; Varies by Color and Material

    • STEINER
    • Flame-Resistant SleeveFlame-Resistant Sleeve
    • Multiple product options available

      Flame-Resistant Sleeve, Size Universal, Application Welding, Grinding and Standards NFPA 70E; Varies by Length, Color, Cuff Style and Material

    Flame-Resistant Sleeve,18In,Green,PR
    Results per page: 16 | 32 | 48

      Welding sleeves help provide critical protection during a dangerous task. Choose from heavy-duty leather or molded rubber sleeves that offer mobility and safety while welding. Flame- and heat-resistant sleeves help protect skin and clothing from burns. For quality safety wear you can trust, count on Grainger.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More