Skip Content

Filter Results By

Flame Resistant and Arc Flash Leg and Neck Gaiters

7 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Flame Resistant Neck Gaiter,Navy
    • ERGODYNE
    • Flame Resistant Neck Gaiter, NavyFlame Resistant Neck Gaiter,Navy
    • Item # 48Z856
    • Mfr. Model # 6486
    • Flame Resistant Neck Gaiter, Size Universal, Navy, Length 50 cm, Material Nomex IIIA, ATPV Rating 4.2 cal,...More

    Flame-Resistant Gaiter,Universal
    • HELLY HANSEN
    • Flame-Resistant Gaiter, UniversalFlame-Resistant Gaiter,Universal
    • Item # 18X781
    • Mfr. Model # 79893_560-STD
    • Flame-Resistant Neck Gaiter, Size Universal, Blue, Length 12 In., Fabric Weight 8 oz., Material Blend of...More

    Flame-Resistant Neck Gaiter,Black
    Flame Resistant Neck Gaiter,Navy Blue
    • DRAGONWEAR
    • Flame Resistant Neck Gaiter, Navy BlueFlame Resistant Neck Gaiter,Navy Blue
    • Item # 38G075
    • Mfr. Model # DF801
    • Flame Resistant Neck Gaiter, Size Universal, Navy Blue, Length 10 In., Fabric Weight 8.7 oz./sq. yd.,...More

    FR Neck Gaiter,Navy,ATPV 4.7 cal./cm2
    • OCCUNOMIX
    • FR Neck Gaiter, Navy, ATPV 4.7 cal./cm2FR Neck Gaiter,Navy,ATPV 4.7 cal./cm2
    • Item # 31XK26
    • Mfr. Model # TNG-FR-01
    • Flame-Resistant Neck Gaiter, Size Universal, Navy, Length 18-1/2 In., Fabric Weight 6 oz., Material Rib Knit,...More

    • BIG BILL
    • FR PantFR Pant
    • Multiple product options available

      FR Pant, Navy, Length 37", Fabric Weight 9 oz., Material UltraSoft®, Closure Type Button, ATPV Rating 12.4 cal./cm², Hazard Risk Category (HRC) 2 and Standards NFPA 70E,...More

    • DRAGONWEAR
    • Flame Resistant Leg GaiterFlame Resistant Leg Gaiter
    • Multiple product options available

      Flame Resistant Leg Gaiter, Black, Fabric Weight Upper- 7 oz./sq. yd., Lower - 16 oz./sq. yd., Material Upper - 60% Kevlar®/40% Nomex®, Lower - 100% Para-Aramid,...More

    Results per page: 16 | 32 | 48

      Provide warmth and help protect employees from flash fire and ARC explosions with flame resistant leg and neck gaiters from Grainger. Advanced textiles with functional design help ensure your workers keep dry, warm and safe at work in extreme conditions on land or at sea. Leg gaiters feature durable buckles and straps that are positioned to not interfere with climbing.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More