Skip Content

Filter Results By

Applied Filters Clear All

Item
Color
Size
Fits Chest Size
Length
Fabric Weight
Material
Lining Material
Number of Inside Pockets
Number of Outside Pockets
Brand
Price

Flame Resistant and Arc Flash Jackets and Coats

5 Results Found that Include 144 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DRAGONWEAR
    • Flame Resistant JacketFlame Resistant Jacket
    • Multiple product options available

      Flame Resistant Jacket, Insulated No, Closure Type Zipper, Number of Inside Pockets 2 and Hazard Risk Category (HRC) 2; Varies by Color, Size, Fits Chest Size, Length,...More

    • DRAGONWEAR
    • Women's Flame Resistant JacketWomen's Flame Resistant Jacket
    • Multiple product options available

      Women's Flame Resistant Jacket, Insulated No, Fabric Weight 8.7 oz., Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon), Closure Type Zipper, Number of Inside Pockets...More

    • DRAGONWEAR
    • Flame Resistant Soft Shell JacketFlame Resistant Soft Shell Jacket
    • Multiple product options available

      Flame Resistant Soft Shell Jacket, Insulated No, Black, Fabric Weight 16.9 oz., Material 67% Modacrylic, 29% Rayon, 4% Spandex, Closure Type Zipper, Number of Inside...More

    • DRAGONWEAR
    • Fire-Resistant JacketFire-Resistant Jacket
    • Multiple product options available

      Fire-Resistant Jacket, Insulated No, Black, Fabric Weight 8.2 oz., Material Nomex IIIA, Closure Type Zipper, Number of Inside Pockets 3, Number of Outside Pockets 2,...More

    • DRAGONWEAR
    • Flame-Resistant JacketFlame-Resistant Jacket
    • Multiple product options available

      Flame-Resistant Jacket, Insulated No, Fabric Weight 8.7 oz./sq. yd., Material Fire-Resistant and Wind-Resistant Nomex® IIIA Fleece, Nomex Woven Pocketing, YKK® Nomex...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More