Skip Content

Filter Results By

Applied Filters Clear All

Item
Color
Size
Fits Chest Size
Fabric Weight
Material
Lining Material
Price
Shop By
Ratings

Flame Resistant and Arc Flash Jackets and Coats

7 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • CARHARTT
    • Flame-Resistant Jacket w/HoodFlame-Resistant Jacket w/Hood
    • Multiple product options available

      Flame-Resistant Jacket w/Hood, Insulated Yes, Length 29-3/4", Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2 and Standards...More

    • CARHARTT
    • Flame-Resistant Bomber JacketFlame-Resistant Bomber Jacket
    • Multiple product options available

      Flame-Resistant Bomber Jacket, Length 29-3/4", Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2 and Standards NFPA 70E;...More

    Flame-Resistant Jacket w/Hood,Ins,Brn,S
    • CARHARTT
    • Flame-Resistant Jacket w/Hood, Ins, Brn, SFlame-Resistant Jacket w/Hood,Ins,Brn,S
    • Item # 6HMX9
    • Mfr. Model # FRJ237 BRN REG SML
    • Flame-Resistant Jacket w/Hood, Insulated Yes, Brown, Size S, Fits Chest Size 34 to 36 In., Length 29-3/4 In.,...More

    Flame-Resist Jacket w/Hood,Ins,Brown,XLT
    • CARHARTT
    • Flame-Resist Jacket w/Hood, Ins, Brown, XLTFlame-Resist Jacket w/Hood,Ins,Brown,XLT
    • Item # 6HMY6
    • Mfr. Model # FRJ237 BRN TLL XLG
    • Flame-Resistant Jacket w/Hood, Insulated Yes, Brown, Size XLT, Fits Chest Size 48 to 50 In., Length 29-3/4...More

    Flame-Resist Jacket w/Hood,Ins,Nvy,2XL
    • CARHARTT
    • Flame-Resist Jacket w/Hood, Ins, Nvy, 2XLFlame-Resist Jacket w/Hood,Ins,Nvy,2XL
    • Item # 11V642
    • Mfr. Model # FRJ237 DNY 2XL
    • Flame-Resistant Jacket w/Hood, Insulated Yes, Dark Navy, Size 2XL, Fits Chest Size 50 to 52 In., Length...More

    Flame-Resist Jacket w/Hood,Ins,Navy,M
    • CARHARTT
    • Flame-Resist Jacket w/Hood, Ins, Navy, MFlame-Resist Jacket w/Hood,Ins,Navy,M
    • Item # 11V639
    • Mfr. Model # FRJ237 DNY M
    • Flame-Resistant Jacket w/Hood, Insulated Yes, Dark Navy, Size M, Fits Chest Size 38 to 40 In., Length 29-3/4...More

    Flame-Resist Jacket w/Hood,Ins,Brown,2XL
    • CARHARTT
    • Flame-Resist Jacket w/Hood, Ins, Brown, 2XLFlame-Resist Jacket w/Hood,Ins,Brown,2XL
    • Item # 11V638
    • Mfr. Model # FRJ237 BRN 2XL
    • Flame-Resistant Jacket w/Hood, Insulated Yes, Brown, Size 2XL, Fits Chest Size 50 to 52 In., Length 29-3/4...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More