Skip Content

Filter Results By

Applied Filters Clear All

Item
Insulated
Color
Size
  • View MoreView Less
Fits Chest Size
  • View MoreView Less
Length
  • View MoreView Less
Fabric Weight
Material
Lining Material
  • View MoreView Less
Closure Type
Number of Inside Pockets
Number of Outside Pockets
Brand
Price
Shop By
Ratings

Flame Resistant and Arc Flash Jackets and Coats

7 Results Found that Include 53 Products

Results per page: 16 | 32 | 48
    • BLACK STALLION
    • Flame-Resistant JacketFlame-Resistant Jacket
    • Multiple product options available

      Flame-Resistant Jacket, Insulated No, Length 30", Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps,...More

    • CARHARTT
    • Flame-Resistant Bomber JacketFlame-Resistant Bomber Jacket
    • Multiple product options available

      Flame-Resistant Bomber Jacket, Length 29-3/4", Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2 and Standards NFPA 70E;...More

    • CARHARTT
    • Flame-Resistant Jacket w/HoodFlame-Resistant Jacket w/Hood
    • Multiple product options available

      Flame-Resistant Jacket w/Hood, Insulated Yes, Length 29-3/4", Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2 and Standards...More

    • CARHARTT
    • Flame-Resistant JacketFlame-Resistant Jacket
    • Multiple product options available

      Flame-Resistant Jacket, Closure Type Zipper w/Hook and Loop and Number of Inside Pockets 2; Varies by Insulated, Color, Size, Fits Chest Size, Length, Fabric Weight,...More

    • HELLY HANSEN
    • Flame-Resistant JacketFlame-Resistant Jacket
    • Multiple product options available

      Flame-Resistant Jacket, Insulated No, Gray, Fabric Weight 410g, Material Blend of KermelĀ®, Wool, Lenzing and Beltron Fleece Knit, Closure Type Zipper with Inner Storm...More

    Flame-Resistant Parka,Insulated,Blue,XL
    • BULWARK
    • Flame-Resistant Parka, Insulated, Blue, XLFlame-Resistant Parka
    • Item # 3FYD6
    • Mfr. Model # JNP2RB RG/XL
    • Flame-Resistant Parka, Insulated Yes, Royal Blue, Size XL, Fits Chest Size 46 to 48 In., Length 30 In.,...More

    Flame Resistant Parka,Insulated,Blue,L
    • TOUGH DUCK
    • Flame Resistant Parka, Insulated, Blue, LFlame Resistant Parka,Insulated,Blue,L
    • Item # 46W113
    • Mfr. Model # F77501
    • Flame-Resistant Parka, Insulated Yes, Royal Blue, Size L, Fits Chest Size 42 to 44 In., Length 34-1/2 In.,...More

    Results per page: 16 | 32 | 48