Skip Content

Filter Results By

Applied Filters Clear All

Item
Insulated
Color
Size
Fits Chest Size
Length
Fabric Weight
Material
Lining Material
Closure Type
Number of Inside Pockets
Number of Outside Pockets
Brand
Price
Shop By

Flame Resistant and Arc Flash Jackets and Coats

7 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SALISBURY
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

  • NATIONAL SAFETY APPAREL
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Khaki, Length 32", Fabric Weight 5.3 oz., Material Protera™, Closure Type Hook and Loop, Hazard Risk Category (HRC) 4 and Standards...More

  • CHICAGO PROTECTIVE APPAREL
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Fabric Weight 9 oz., Material 88% Cotton, 12%Nylon, Lining Material 8.75 FR QUILT Lining, FR Modacrylic Batting to Twill Face...More

  • BIG BILL
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Navy, Material UltraSoft®, Lining Material 12 oz. Moda-Quilt, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside...More

FR Vest w/Reflective Tape,5XL
  • TOUGH DUCK
  • FR Vest w/Reflective Tape, 5XL Flame Resistant Vest with Reflective Tape
  • Item # 30WP67
  • Mfr. Model # FA6913
  • Flame Resistant Vest with Reflective Tape, Insulated Yes, Blue, Size 5XL, Fits Chest Size 58 In. to 60 In.,...More

  • WORKRITE FR
  • Flame-Resistant Coat Flame-Resistant Coat
  • Multiple product options available

    Flame-Resistant Coat, Insulated Yes, Navy, Fabric Weight 11 oz., Material UltraSoft®, Lining Material Thinsulate, Closure Type Zipper, Number of Inside Pockets 0, Number...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More