Skip Content

Filter Results By

Applied Filters Clear All

Item
Insulated
Color
Size
Fits Chest Size
Length
Fabric Weight
Material
Lining Material
Closure Type
Number of Inside Pockets
Number of Outside Pockets
Brand
Price
Shop By

Flame Resistant and Arc Flash Jackets and Coats

6 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
FlameResistantJacket,Grn,64 to 66in
  • STEEL GRIP
  • FlameResistantJacket, Grn, 64 to 66in FlameResistantJacket,Grn,64 to 66in
  • Item # 34VJ31
  • Mfr. Model # WC 16750
  • Flame-Resistant Jacket, Insulated No, Green, Size 5XL, Fits Chest Size 64 In. to 66 In., Length 30 In.,...More

  • HELLY HANSEN
  • Flame-Resistant Hooded Jacket Flame-Resistant Hooded Jacket
  • Multiple product options available

    Flame-Resistant Hooded Jacket, Insulated No, Fluorescent Orange, Fabric Weight 14 oz., Material PVC Coated Woven Polyester, Closure Type Double Storm Flap with Snap,...More

  • BLACK STALLION
  • Flame-Resistant Coat Flame-Resistant Coat
  • Multiple product options available

    Flame-Resistant Coat, Insulated No, Green, Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps, Number of...More

  • VIKING
  • Flame Retardant Rain Bib Overall Flame Retardant Rain Bib Overall
  • Multiple product options available

    Flame-Resistant PU Rain Bib Overall, Orange, Fabric Weight 200g, Material Flame-Resistant Treated Polyurethane/Polyester, Closure Type Adjustable Suspenders and Boot...More

Flame-Resistant Pant,Orng,L,44to46in,PR
  • STEEL GRIP
  • Flame-Resistant Pant, Orng, L, 44to46in, PR Flame-Resistant Pant,Orng,L,44to46in,PR
  • Item # 34VJ38
  • Mfr. Model # OWCP 9460
  • Flame-Resistant Pant, Insulated No, Orange, Size L, Fits Chest Size 44 In. to 46 In., Length 30 In., Fabric...More

FlameResistantJacket,Grn,4XL,60 to 62in
  • STEEL GRIP
  • FlameResistantJacket, Grn, 4XL, 60 to 62in FlameResistantJacket,Grn,4XL,60 to 62in
  • Item # 34VJ30
  • Mfr. Model # WC 16750
  • Flame-Resistant Jacket, Insulated No, Green, Size 4XL, Fits Chest Size 60 In. to 62 In., Length 30 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More