Skip Content

Filter Results By

Applied Filters Clear All

Item
Color
Size
Fits Chest Size
Fabric Weight
Material
Lining Material
Closure Type
Number of Inside Pockets
Number of Outside Pockets
Brand
Price
Shop By

Flame Resistant and Arc Flash Jackets and Coats

2 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SALISBURY
    • Flame-Resistant JacketFlame-Resistant Jacket
    • Multiple product options available

      Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

    • SALISBURY
    • Arc Flash JacketArc Flash Jacket
    • Multiple product options available

      Arc Flash Jacket, Insulated No, Green, Length 32", Fabric Weight 11 oz., Material Synthetic Fiber Blend, Closure Type Hook and Loop, Hazard Risk Category (HRC) 4 and...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More