Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Flame Resistant and Arc Flash Clothing

10 Results Found that Include 55 Products

Results per page: 16 | 32 | 48
    • SALISBURY
    • Arc Flash HoodArc Flash Hood
    • Multiple product options available

      Arc Flash Hood and Size Universal; Varies by Color, ATPV Rating and Hazard Risk Category (HRC)

    • SALISBURY
    • Flame-Resistant JacketFlame-Resistant Jacket
    • Multiple product options available

      Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

    Arc Flash Ventilated Hood,40 cal./cm2
    • SALISBURY
    • Arc Flash Ventilated Hood, 40 cal./cm2Arc Flash Ventilated Hood
    • Item # 30L319
    • Mfr. Model # FH40PLT-C
    • Arc Flash Ventilated Hood, Size Universal, Length 23 In., Green, Fabric Weight 11 oz./sq. yd., Material...More

    • SALISBURY
    • Arc Flash JacketArc Flash Jacket
    • Multiple product options available

      Arc Flash Jacket, Insulated No, Green, Length 32", Fabric Weight 11 oz., Material Synthetic Fiber Blend, Closure Type Hook and Loop, Hazard Risk Category (HRC) 4 and...More

    Arc Flash Hood,7-1/2in.L,12 oz.,Green
    • SALISBURY
    • Bib OverallsBib Overalls
    • Multiple product options available

      Bib Overalls; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type and Standards

    • SALISBURY
    • OverpantsOverpants
    • Multiple product options available

      Overpants, Inseam 30", Closure Type Hook and Standards ASTM F1506, NFPA 70E; Varies by Fits Waist Size, ATPV Rating, Color and Material

    Arc Flash Hood,20inHx10-1/2inWx11inD
    • SALISBURY
    • Arc Flash Hood, 20inHx10-1/2inWx11inDArc Flash Hood,20inHx10-1/2inWx11inD
    • Item # 35DW97
    • Mfr. Model # LFH40PLT
    • Arc Flash Hood, Size 20 In.H x 10-1/2 In.W x 11 In.D, Length 20 In., Green, Fabric Weight 6 oz., Material...More

    Arc Flash Hood,20in.L,6 oz.,Green
    • SALISBURY
    • Arc Flash Hood, 20in.L, 6 oz., GreenArc Flash Hood,20in.L,6 oz.,Green
    • Item # 35DW98
    • Mfr. Model # LFH40PLT-FL
    • Arc Flash Hood, Size 20 In.H x 10-1/2 In.W x 11 In.D, Length 20 In., Green, Fabric Weight 6 oz., Material...More

    Results per page: 16 | 32 | 48