Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Flame Resistant and Arc Flash Clothing

17 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • MILLER ELECTRIC
    • Combo JacketCombo Jacket
    • Multiple product options available

      Welding Jacket, Royal/Black, 70% Cotton, 30% Leather, Length 30", Closure Type Snap Button, Cuff Style Fold-In Snaps and Pockets 2-Front, 1 On Each Arm; Varies by Size

    Classic Cloth Apron,L 35 In,W 9 In
    • MILLER ELECTRIC
    • Cloth JacketCloth Jacket
    • Multiple product options available

      Welding Jacket, Length 30", Closure Type Snap Button and Cuff Style Fold-In Snaps; Varies by Size, Color and Material

    • MILLER ELECTRIC
    • Leather JacketLeather Jacket
    • Multiple product options available

      Welding Jacket, Black, Pigskin Leather, Length 30", Closure Type Snap Button, Cuff Style Fold-In Snaps and Pockets 1-Front, 1-Inside, 1-On Each Arm; Varies by Size

    Flame-Resistant Sleeve,Univ,18 In L,Navy
    • MILLER ELECTRIC
    • Cape SleevesCape Sleeves
    • Multiple product options available

      Flame-Resistant Cape Sleeve; Varies by Size, Color, Cuff Style and Material

    • MILLER ELECTRIC
    • Welding JacketWelding Jacket
    • Multiple product options available

      Welding Jacket, Black/Navy, WeldX®, Cotton, Length 30", Closure Type Zipper, Hook-and-Loop, Cuff Style Open and Pockets Inside Pocket; Varies by Size

    Combo Bib/Apron,L 19 In,W 9 In
    • MILLER ELECTRIC
    • Cloth Lab/Shop CoatCloth Lab/Shop Coat
    • Multiple product options available

      Cloth Lab/Shop Coat, Navy, 88% Cotton, 12% Nylon, Length 40", Closure Type Snap Button, Cuff Style Fold-In Snaps and Pockets 1 Inside; Varies by Size

    Welding Bib Apron,WeldX,35 x 24 In
    Women's Welding Jacket,Royal/Navy,L,Zip
    Classic Cloth Bib,L 19 In,W 9 In
    Women's Welding Jacket,Royal/Navy,M,Zip
    Women Welding Jacket,Royal/Navy,2XL,Zip
    Women's Welding Jacket,Royal/Navy,S,Zip
    Women's Welding Jacket,Royal/Navy,XL,Zip
    Welding Bib,WeldX,19 x 12 In
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More