Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Flame Resistant and Arc Flash Clothing

20 Results Found that Include 251 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Flame Resistant Balaclava,Navy,Universal
    • CARHARTT
    • Flame Resistant Balaclava, Navy, UniversalFlame Resistant Balaclava,Navy,Universal
    • Item # 11V697
    • Mfr. Model # FRA003 DNY OFA
    • Flame Resistant Balaclava, Blue, Material 48 Percent Modacrylic/48 Percent Tencel(R)/4 Percent Spandex, Size...More

    • CARHARTT
    • PantsPants
    • Multiple product options available

      Pants; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight, Number of Pockets and Standards

    • CARHARTT
    • Flame-Resistant Bomber JacketFlame-Resistant Bomber Jacket
    • Multiple product options available

      Flame-Resistant Bomber Jacket, Length 29-3/4", Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2 and Standards NFPA 70E;...More

    • CARHARTT
    • FR Long Sleeve ShirtFR Long Sleeve Shirt
    • Multiple product options available

      Flame-Resistant Collared Shirt, Closure Type Button, Hazard Risk Category (HRC) 2, Fabric Weight 7 oz. and Standards NFPA 70E, NFPA 2112; Varies by Size, Fits Chest...More

    FR Jacket,Navy,2XLT
    • BULWARK
    • FR Jacket, Navy, 2XLTFlame-Resistant Jacket
    • Item # 34C744
    • Mfr. Model # JEW2NV
    • Flame-Resistant Jacket, Insulated No, Navy, Size 2XLT, Fits Chest Size 54 In., Length 31-1/8 In., Fabric...More

    • BULWARK
    • FR Contractor CoverallFR Contractor Coverall
    • Multiple product options available

      FR Contractor Coverall, Closure Type Zipper, Number of Pockets 5 and Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112; Varies by Color Family, Size, Material, Cuff...More

    • CARHARTT
    • Bib OverallsBib Overalls
    • Multiple product options available

      Bib Overalls and Standards NFPA 70E; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight and Number...More

    • CARHARTT
    • Flame-Resistant JacketFlame-Resistant Jacket
    • Multiple product options available

      Flame-Resistant Jacket, Closure Type Zipper w/Hook and Loop and Number of Inside Pockets 2; Varies by Insulated, Color, Size, Fits Chest Size, Length, Fabric Weight,...More

    • CARHARTT
    • Flame-Resistant Jacket w/HoodFlame-Resistant Jacket w/Hood
    • Multiple product options available

      Flame-Resistant Jacket w/Hood, Insulated Yes, Length 29-3/4", Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2 and Standards...More

    • CARHARTT
    • Quilt-Lined Bib OverallsQuilt-Lined Bib Overalls
    • Multiple product options available

      Quilt-Lined Bib Overalls; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight, Number of Pockets and...More

    • CARHARTT
    • FR Long Sleeve Henley ShirtFR Long Sleeve Henley Shirt
    • Multiple product options available

      Flame-Resistant Henley Shirt, Closure Type Button and Hazard Risk Category (HRC) 2; Varies by Size, Fits Chest Size, Color, ATPV Rating, Sleeve Length, Fabric Weight and...More

    Pants,Blue,Cotton/Nylon,14.5 oz.
    • CARHARTT
    • Pants, Blue, Cotton/Nylon, 14.5 oz.Pants,Blue,Cotton/Nylon,14.5 oz.
    • Item # 3NEN7
    • Mfr. Model # FRB160 DNM 36 34
    • Pants, Fits Waist Size 36 In., Inseam 34 In., ATPV Rating 25 cal./cm2, Hazard Risk Category (HRC) 3, Blue,...More

    Bib Overalls,Brown,Cotton,46 x 30 In.
    • CARHARTT
    • Bib Overalls, Brown, Cotton, 46 x 30 In.Bib Overalls,Brown,Cotton,46 x 30 In.
    • Item # 3PNX1
    • Mfr. Model # FRR44BRN4630
    • Bib Overalls, Fits Waist Size 46 In., Inseam 30 In., ATPV Rating 54.3 cal/cm2, Hazard Risk Category (HRC) 4,...More

    Bib Overalls,38 x 34 In.,16.0 cal/cm2
    • CARHARTT
    • Bib Overalls, 38 x 34 In., 16.0 cal/cm2Bib Overalls,38 x 34 In.,16.0 cal/cm2
    • Item # 3PNY3
    • Mfr. Model # FRR45BRN3834
    • Bib Overalls, Fits Waist Size 38 In., Inseam 34 In., ATPV Rating 16 cal/cm2, Hazard Risk Category (HRC) 2,...More

    Bib Overalls,Brown,Cotton,34 x 36 In.
    • CARHARTT
    • Bib Overalls, Brown, Cotton, 34 x 36 In.Bib Overalls,Brown,Cotton,34 x 36 In.
    • Item # 3LAT5
    • Mfr. Model # FRR44BRN3436
    • Quilt-Lined Bib Overalls, Fits Waist Size 34 In., Inseam 36 In., ATPV Rating 54.3 cal./cm2, Hazard Risk...More

    Bib Overalls,Brown,Cotton,46 x 32 In.
    • CARHARTT
    • Bib Overalls, Brown, Cotton, 46 x 32 In.Bib Overalls,Brown,Cotton,46 x 32 In.
    • Item # 3PNX2
    • Mfr. Model # FRR44BRN4632
    • Bib Overalls, Fits Waist Size 46 In., Inseam 32 In., ATPV Rating 54.3 cal/cm2, Hazard Risk Category (HRC) 4,...More

    Pants,Cotton/Nylon,25.0 cal/cm2
    • CARHARTT
    • Pants, Cotton/Nylon, 25.0 cal/cm2Pants,Cotton/Nylon,25.0 cal/cm2
    • Item # 3NEL8
    • Mfr. Model # FRB160 DNM 34 32
    • Pants, Fits Waist Size 34 In., Inseam 32 In., ATPV Rating 25 cal/cm2, Hazard Risk Category (HRC) 3, Blue,...More

    Flame-Resistant Jacket,Navy,LT
    • CARHARTT
    • Flame-Resistant Jacket, Navy, LTFlame-Resistant Jacket,Navy,LT
    • Item # 6HMX8
    • Mfr. Model # FRC066 DNY TLL LRG
    • Flame-Resistant Jacket, Insulated No, Navy, Size LT, Fits Chest Size 42 to 44 In., Length 29-3/4 In., Fabric...More

    Flame-Resistant Jacket w/Hood,Ins,Brn,L
    • CARHARTT
    • Flame-Resistant Jacket w/Hood, Ins, Brn, LFlame-Resistant Jacket w/Hood,Ins,Brn,L
    • Item # 8GC99
    • Mfr. Model # FRJ184BRNREGLRG
    • Flame-Resistant Jacket w/Hood, Insulated Yes, Brown, Size L, Fits Chest Size 42 to 44 In., Length 29-3/4 In.,...More

    FR Long Sleeve Shirt,HRC1,Black,L
    • DRAGONWEAR
    • FR Long Sleeve Shirt, HRC1, Black, LFR Long Sleeve Shirt
    • Item # 38F262
    • Mfr. Model # DFB202
    • Flame-Resistant Mock Turtleneck Shirt, Black, 68 Percent Modacrylic/29 Percent Rayon/3 Percent Spandex, Size...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More