Skip Content

Filter Results By

Applied Filters Clear All

Flame Resistant and Arc Flash Clothing

10 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SALISBURY
  • Flame-Resistant Coat/Overall Kit Flame-Resistant Coat/Overall Kit
  • Multiple product options available

    Flame-Resistant Coat/Overall Kit, Material Cotton, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E and Includes Coat, Bib Overalls, Arc Flash Hood, Hard...More

  • NATIONAL SAFETY APPAREL
  • Flame-Resistant Coat/Overall Kit Flame-Resistant Coat/Overall Kit
  • Multiple product options available

    Flame-Resistant Coat/Overall Kit, Khaki, Material Protera™, Hazard Risk Category (HRC) 4, Standards ASTM F1506, NFPA 70E, ASTM F2178, OSHA 1910.269 and Includes Short...More

  • CHICAGO PROTECTIVE APPAREL
  • Arc Flash Protection Clothing Kit Arc Flash Protection Clothing Kit
  • Multiple product options available

    Arc Flash Protection Clothing Kit, Material FR Cotton Blend (88% Cotton, 12% Nylon) and Standards NFPA 70E 2012, NFPA 2112, ASTM F1606-00; Varies by Color, Size, ATPV...More

Blue Bib Overall, Nomex , Fits Waist Size: 64",&#
Flame Resistant Jacket,3XL,Blue,Nomex(R)
  • SAWYER TOWER
  • Flame Resistant Jacket, 3XL, Blue, Nomex(R) Flame Resistant Jacket,3XL,Blue,Nomex(R)
  • Item # 45RM78
  • Mfr. Model # 66-670-3XL -GRA
  • Flame Resistant Jacket, Insulated No, Blue, Size 3XL, Fits Chest Size 64-1/2 In., Length 30 In., Fabric...More

  • SALISBURY
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Bib Overalls; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type and Standards

  • SALISBURY
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More