Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Flame Resistant and Arc Flash Clothing

2,082 Results Found that Include 5,675 Products

Results per page: 16 | 32 | 48
  • STEINER
  • Welding JacketWelding Jacket
  • Multiple product options available

    Welding Jacket, Length 30" and Closure Type Snap; Varies by Size, Color and Material

HR Sleeve w/Thumbhole,Univ,18 In L,White
  • DRIFIRE
  • FR Short Sleeve T-ShirtFR Short Sleeve T-Shirt
  • Multiple product options available

    Flame-Resistant Crewneck Shirt, 75% Modacryclic/15% Viscose/10% Nylon, Closure Type Pullover, ATPV Rating Ebt - 4.5, Hazard Risk Category (HRC) 1, Fabric Weight 5.4 oz....More

  • DRIFIRE
  • FR Long Sleeve ShirtFR Long Sleeve Shirt
  • Multiple product options available

    Flame-Resistant Crewneck Shirt and Closure Type Pullover; Varies by Size, Fits Chest Size, Color, ATPV Rating, Hazard Risk Category (HRC), Sleeve Length, Fabric Weight...More

Heat Resistant Sleeve,Terrycloth,14 In
  • CONDOR
  • Flame-Resistant CoverallFlame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall and Cuff Style Open Wrists and Ankles; Varies by Color Family, Size, Material, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size,...More

Welding Bib Apron,Leather,42 x 24 In
  • NATIONAL SAFETY APPAREL
  • LeggingsLeggings
  • Multiple product options available

    Multiple product options available

Welding Waist Apron,Leather,18 x 24 In
Flame Resistant Hood,Over The Head,White
Neck Gaitor,Navy
  • ERGODYNE
  • Neck Gaitor, NavyNeck Gaitor,Navy
  • Item # 48Z856
  • Mfr. Model # 6486
  • Neck Gaitor, Size Universal, Navy, Length 50 cm, Material Nomex IIIA, ATPV Rating 4.2 cal, Hazard Risk...More

Leather Welding Chaps
  • MILLER ELECTRIC
  • Cloth JacketCloth Jacket
  • Multiple product options available

    Welding Jacket, Length 30", Closure Type Snap Button and Cuff Style Fold-In Snaps; Varies by Size, Color and Material

Split Leg Welding Bib Apron,Lthr,42x24In
Flame-Resistant Sleeve,Univ,18 In L,Navy
  • CARHARTT
  • PantsPants
  • Multiple product options available

    Pants; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight, Number of Pockets and Standards

Spats,Universal,Tan,Leather,Rear Snap,PR
Flame Resistant Balaclava,Black
  • CHICAGO PROTECTIVE APPAREL
  • Flame Resistant Balaclava, BlackFlame Resistant Balaclava,Black
  • Item # 32XU84
  • Mfr. Model # KCF-51
  • Flame Resistant Balaclava, Style Over The Head, Black, Material Carbon Aramid Blend, Size Universal, Covers...More

Pants,Denim,5 Pkt,Fits 38in,Inseam 32in
Arc Flash Hood,20inHx10-1/2inWx11inD
  • SALISBURY
  • Arc Flash Hood, 20inHx10-1/2inWx11inDArc Flash Hood,20inHx10-1/2inWx11inD
  • Item # 35DW97
  • Mfr. Model # LFH40PLT
  • Arc Flash Hood, Size 20 In.H x 10-1/2 In.W x 11 In.D, Length 20 In., Green, Fabric Weight 6 oz., Material...More

  • CHICAGO PROTECTIVE APPAREL
  • Arc Flash Protection Clothing KitArc Flash Protection Clothing Kit
  • Multiple product options available

    Arc Flash Protection Clothing Kit, Material FR Cotton Blend (88% Cotton, 12% Nylon) and Standards NFPA 70E 2012, NFPA 2112, ASTM F1606-00; Varies by Color, Size, ATPV...More

  • WORKRITE
  • Arc Flash CoverallArc Flash Coverall
  • Multiple product options available

    Arc Flash Coverall, Cuff Style Snap Closure, Medium Blue, Fabric Weight 6.5 oz., Material Protera®, Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC)...More

  • CARHARTT
  • FR Long Sleeve Henley ShirtFR Long Sleeve Henley Shirt
  • Multiple product options available

    Flame-Resistant Henley Shirt, Closure Type Button and Hazard Risk Category (HRC) 2; Varies by Size, Fits Chest Size, Color, ATPV Rating, Sleeve Length, Fabric Weight and...More

Flame-Resistant Vest,OSFA,Yellow
  • BIG BILL
  • Flame-Resistant Vest, OSFA, YellowFlame-Resistant Vest,OSFA,Yellow
  • Item # 49R130
  • Mfr. Model # A648TY7 - S - OSFA - YEL
  • Flame-Resistant Vest, Insulated No, Yellow, Size OSFA, Fits Chest Size OSFA, Fabric Weight 7 oz., Material...More

  • BULWARK
  • Flame-Resistant CoverallFlame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size, Number of Pockets, Sleeve...More

  • DRAGONWEAR
  • FR Short Sleeve T-ShirtFR Short Sleeve T-Shirt
  • Multiple product options available

    Flame-Resistant Crewneck Shirt, Closure Type Pullover, ATPV Rating 5.0 cal./cm2, Hazard Risk Category (HRC) 1, Fabric Weight 5.2 oz. and Standards NFPA 70E; Varies by...More

Flame-Resistant Coat,Orange/Silver,XL
  • REVCO
  • Flame-Resistant Coat, Orange/Silver, XLFlame-Resistant Coat,Orange/Silver,XL
  • Item # 35ZA57
  • Mfr. Model # JF1012-OR
  • Flame-Resistant Coat, Insulated No, Orange/Silver, Size XL, Fits Chest Size 45 In. to 49 In., Length 30 In.,...More

Results per page: 16 | 32 | 48