Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Flame Resistant and Arc Flash Clothing

21 Results Found that Include 60 Products

Results per page: 16 | 32 | 48
    Arc Flash Jacket and Bib Kit,Navy,2XL
    • CHICAGO PROTECTIVE APPAREL
    • Arc Flash Jacket and Bib Kit, Navy, 2XLArc Flash Protection Clothing Kit
    • Item # 23TN72
    • Mfr. Model # AG-12 -2XL
    • Arc Flash Protection Clothing Kit, Navy, Size 2XL, Fits Chest Size 52 In. to 54 In., Fits Waist Size 44 In....More

    • NATIONAL SAFETY APPAREL
    • Flame-Resistant Coverall KitFlame-Resistant Coverall Kit
    • Multiple product options available

      Flame-Resistant Coverall Kit, Khaki, Material Protera™, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, OSHA 1910.269 and Includes Coverall, Arc Flash...More

    • SALISBURY
    • Arc Flash JacketArc Flash Jacket
    • Multiple product options available

      Arc Flash Jacket, Insulated No, Green, Length 32", Fabric Weight 11 oz., Material Synthetic Fiber Blend, Closure Type Hook and Loop, Hazard Risk Category (HRC) 4 and...More

    FR Hood w/Face Shld,Univ,14In,Crml,HRC4
    • NSA
    • Bib OverallsBib Overalls
    • Multiple product options available

      Bib Overalls and Inseam 32"; Varies by Fits Waist Size, ATPV Rating, Color, Material and Closure Type

    • WORKRITE
    • Flame-Resistant ParkaFlame-Resistant Parka
    • Multiple product options available

      Flame-Resistant Parka, Insulated Yes, Navy, Closure Type Zipper, Number of Inside Pockets 1 and Number of Outside Pockets 3; Varies by Size, Fits Chest Size, Length,...More

    FR Bomber Jacket w/Rflctv Tape,3XL Tall
    • TOUGH DUCK
    • FR Bomber Jacket w/Rflctv Tape, 3XL TallFR Bomber Jacket w/Rflctv Tape,3XL Tall
    • Item # 30WR11
    • Mfr. Model # FA6135
    • Flame Resistant Bomber Jacket with Reflective Tape, Insulated Yes, Blue, Size 3XLT, Fits Chest Size 52 In. to...More

    • NASCO
    • Bib OverallsBib Overalls
    • Multiple product options available

      Bib Overalls, ATPV Rating 9 cal/cm², Blue, Nomex(TM) and Standards ASTM F1891, F2733, NFPA 70E; Varies by Fits Waist Size and Inseam

    FR Overall w/Reflctv Tape,29in to 31in
    • TOUGH DUCK
    • FR Overall w/Reflctv Tape, 29in to 31inFR Overall w/Reflctv Tape,29in to 31in
    • Item # 30WR64
    • Mfr. Model # FA6151
    • Flame Resistant Insulated Bib Overall with Reflective Tape, Fits Waist Size 29 In. to 31 In., Inseam 30-1/2...More

    FR Bomber Jacket w/Rflctv Tape,L Tall
    • TOUGH DUCK
    • FR Bomber Jacket w/Rflctv Tape, L TallFR Bomber Jacket w/Rflctv Tape,L Tall
    • Item # 30WR08
    • Mfr. Model # FA6134
    • Flame Resistant Bomber Jacket with Reflective Tape, Insulated Yes, Blue, Size LT, Fits Chest Size 42 In. to...More

    • NASCO
    • PantsPants
    • Multiple product options available

      Pants, ATPV Rating 9 cal/cm², Blue, Nomex(TM) and Standards ASTM F1891, F2733, NFPA 70E; Varies by Fits Waist Size and Inseam

    FR Overall w/Reflctv Tape,40in to 42in
    • TOUGH DUCK
    • FR Overall w/Reflctv Tape, 40in to 42inFR Overall w/Reflctv Tape,40in to 42in
    • Item # 30WR67
    • Mfr. Model # FA6151
    • Flame Resistant Insulated Bib Overall with Reflective Tape, Fits Waist Size 40 In. to 42 In., Inseam 30-1/2...More

    FR Bomber Jacket w/Rflctv Tape,2XL Tall
    • TOUGH DUCK
    • FR Bomber Jacket w/Rflctv Tape, 2XL TallFR Bomber Jacket w/Rflctv Tape,2XL Tall
    • Item # 30WR10
    • Mfr. Model # FA6135
    • Flame Resistant Bomber Jacket with Reflective Tape, Insulated Yes, Blue, Size 2XLT, Fits Chest Size 49 In. to...More

    FR Bomber Jacket w/Rflctv Tape,M Tall
    • TOUGH DUCK
    • FR Bomber Jacket w/Rflctv Tape, M TallFR Bomber Jacket w/Rflctv Tape,M Tall
    • Item # 30WR07
    • Mfr. Model # FA6134
    • Flame Resistant Bomber Jacket with Reflective Tape, Insulated Yes, Blue, Size MT, Fits Chest Size 38 In. to...More

    FR Overall w/Reflctv Tape,36in to 38in
    • TOUGH DUCK
    • FR Overall w/Reflctv Tape, 36in to 38inFR Overall w/Reflctv Tape,36in to 38in
    • Item # 30WR66
    • Mfr. Model # FA6151
    • Flame Resistant Insulated Bib Overall with Reflective Tape, Fits Waist Size 36 In. to 38 In., Inseam 30-1/2...More

    FR Overall w/Reflctv Tape,46in to 48in
    • TOUGH DUCK
    • FR Overall w/Reflctv Tape, 46in to 48inFR Overall w/Reflctv Tape,46in to 48in
    • Item # 30WR69
    • Mfr. Model # FA6152
    • Flame Resistant Insulated Bib Overall with Reflective Tape, Fits Waist Size 46 In. to 48 In., Inseam 30-1/2...More

    FR Bomber Jacket w/Rflctv Tape,XL Tall
    • TOUGH DUCK
    • FR Bomber Jacket w/Rflctv Tape, XL TallFR Bomber Jacket w/Rflctv Tape,XL Tall
    • Item # 30WR09
    • Mfr. Model # FA6134
    • Flame Resistant Bomber Jacket with Reflective Tape, Insulated Yes, Blue, Size XLT, Fits Chest Size 46 In. to...More

    FR Overall w/Reflctv Tape,43in to 45in
    • TOUGH DUCK
    • FR Overall w/Reflctv Tape, 43in to 45inFR Overall w/Reflctv Tape,43in to 45in
    • Item # 30WR68
    • Mfr. Model # FA6152
    • Flame Resistant Insulated Bib Overall with Reflective Tape, Fits Waist Size 43 In. to 45 In., Inseam 30-1/2...More

    Results per page: 16 | 32 | 48