Skip Content

Filter Results By

Applied Filters Clear All

Flame Resistant and Arc Flash Clothing

38 Results Found that Include 301 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flame Resistant Balaclava
  • SALISBURY
  • Flame Resistant Balaclava Flame-Resistant Balaclava
  • Item # 5EU42
  • Mfr. Model # AFHOOD10
  • Flame Resistant Balaclava, Style Over The Head, White, Material 20 Percent Nomex(R)/80 Percent Lenzing, Size...More

Bib Apron,Aluminized PFR Rayon,39 In. L
  • CONDOR
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall and Cuff Style Open Wrists and Ankles; Varies by Color Family, Size, Material, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size,...More

  • KAREWEAR
  • Welding Jacket Welding Jacket
  • Multiple product options available

    Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, Length 30" and Closure Type Snap; Varies by Size

  • BLACK STALLION
  • Welding Jacket Welding Jacket
  • Multiple product options available

    Welding Jacket, Length 30", Closure Type Metal snaps, Cuff Style Open with Snaps and Pockets 1; Varies by Size, Color and Material

Gloves,Aluminized Thermonol,Universal,PR
LeatherWelding Bib Apron, Length 36", Leather String Closur
  • BLACK STALLION
  • Flame-Resistant Coat Flame-Resistant Coat
  • Multiple product options available

    Flame-Resistant Coat, Insulated No, Green, Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps, Number of...More

  • STEINER
  • Flame-Resistant Jacket w/Leather Sleeves Flame-Resistant Jacket w/Leather Sleeves
  • Multiple product options available

    Flame-Resistant Jacket w/Leather Sleeves, Insulated No, Length 30", Fabric Weight 9.5 oz., Material Cotton, Leather, Closure Type Snap, Number of Inside Pockets 1,...More

Thermonol® w/Kevlar® ThreadHigh Heat Welding Bib Apron,&
Flame-Resistant Balaclava,Black
  • DRAGONWEAR
  • Flame-Resistant Balaclava, Black Flame-Resistant Balaclava,Black
  • Item # 38G038
  • Mfr. Model # DF811
  • Flame-Resistant Balaclava, Black, Material Nomex(R) IIIA, Size Universal, Covers Face and Ears, ATPV Rating...More

Spats,12In,Brown,PR
Flame Resistant Beanie Cap,Blue,Nomex(R)
Cape Sleeves,XL,10inL,Brown
  • BLACK STALLION
  • Cape Sleeves, XL, 10inL, Brown Cape Sleeves,XL,10inL,Brown
  • Item # 33TV54
  • Mfr. Model # 21CS XL
  • Flame-Resistant Cape Sleeve, Size XL, Length 10 In., Brown, Open with Snap Closure, Material Split Cowhide...More

Flame Resistant Liner,Universal,Black
  • ERGODYNE
  • Flame Resistant Liner, Universal, Black Flame-Resistant Liner
  • Item # 48Z859
  • Mfr. Model # 6885
  • Flame Resistant Liner, Style Over The Head, Black, Material Modacrylic, Size Universal, Covers Head, Ears And...More

  • CARHARTT
  • FR Long Sleeve T-Shirt FR Long Sleeve T-Shirt
  • Multiple product options available

    Flame-Resistant Crewneck Shirt, Light Gray, Cotton FR Jersey Knit, Closure Type Pullover, ATPV Rating 8.9 cal/cm², Hazard Risk Category (HRC) 2, Fabric Weight 6.75 oz....More

Flame Resistant Winter Hood Liner,Navy,
Flame Resistant Balaclava,Black
  • N-FERNO
  • Flame Resistant Balaclava, Black Flame Resistant Balaclava,Black
  • Item # 16W664
  • Mfr. Model # 6825
  • Flame Resistant Balaclava, Style Over The Head, Black, Material Nomex(R) Fleece, Size Universal, Covers Head,...More

  • WORKRITE
  • Pants Pants
  • Multiple product options available

    Pants; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight, Number of Pockets and Standards

  • KAREWEAR
  • Leggings Leggings
  • Multiple product options available

    Leggings, Length 14", Size Universal and Color Silver; Varies by Material

Sleeve,Aluminized,18 In
  • WORKRITE
  • FR Long Sleeve Shirt FR Long Sleeve Shirt
  • Multiple product options available

    Flame-Resistant Collared Shirt; Varies by Size, Fits Chest Size, Color, ATPV Rating, Hazard Risk Category (HRC), Sleeve Length, Fabric Weight and Standards

Dark Navy Women's Flame-Resistant Collared Shirt, Size:
Flame-Resistant Vest,Black,S
  • VIKING
  • Flame-Resistant Vest, Black, S Flame-Resistant Vest,Black,S
  • Item # 31TV91
  • Mfr. Model # 3995FR-S
  • Flame-Resistant Surveyor Vest, Insulated No, Black, Size S, Fits Chest Size 37 In. to 94 In., Fabric Weight...More

Flame Resistant Hood,Navy,Universal
  • BULWARK
  • Flame Resistant Hood, Navy, Universal Flame-Resistant Hood
  • Item # 34D069
  • Mfr. Model # HLH2
  • Flame Resistant Hood, Style Front of Neck Closure, Blue, Material Shell (EXCEL FR(R) ComforTouch(R)Flame...More

Flame-Resistant Vest,Black,M
  • VIKING
  • Flame-Resistant Vest, Black, M Flame-Resistant Vest,Black,M
  • Item # 31TV92
  • Mfr. Model # 3995FR-M
  • Flame-Resistant Surveyor Vest, Insulated No, Black, Size M, Fits Chest Size 40 In. to 101-1/2 In., Fabric...More

Flame-Resistant Vest,Black,XL
  • VIKING
  • Flame-Resistant Vest, Black, XL Flame-Resistant Vest,Black,XL
  • Item # 31TV94
  • Mfr. Model # 3995FR-XL
  • Flame-Resistant Surveyor Vest, Insulated No, Black, Size XL, Fits Chest Size 47 In. to 119-1/2 In., Fabric...More

Orange Flame-Resistant Henley Shirt, Size: L, Fits Chest&#x
Flame-Resistant Jacket,Orng,44 to 46in
  • STEEL GRIP
  • Flame-Resistant Jacket, Orng, 44 to 46in Flame-Resistant Jacket,Orng,44 to 46in
  • Item # 34VJ35
  • Mfr. Model # OWCP 9450-30
  • Flame-Resistant Jacket, Insulated No, Orange, Size L, Fits Chest Size 44 In. to 46 In., Length 30 In., Fabric...More

FlameResistantJacket,Orng,48 to 50in
  • STEEL GRIP
  • FlameResistantJacket, Orng, 48 to 50in FlameResistantJacket,Orng,48 to 50in
  • Item # 34VJ36
  • Mfr. Model # OWCP 9450-30
  • Flame-Resistant Jacket, Insulated No, Orange, Size XL, Fits Chest Size 48 In. to 50 In., Length 30 In.,...More

  • DRIFIRE
  • Flame Resistant Midweight Long John Pant Flame Resistant Midweight Long John Pant
  • Multiple product options available

    Flame Resistant Midweight Long John Pant, Men's, Fabric Weight 6.5 oz., Material 85% Modacrylic/15% Lyocell, ATPV Rating 5.4 cal/cm2, Hazard Risk Category (HRC) HRC 1...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More