Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Flame Resistant and Arc Flash Clothing

23 Results Found that Include 87 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • STEINER
    • Welding JacketWelding Jacket
    • Multiple product options available

      Welding Jacket, Length 30" and Closure Type Snap; Varies by Size, Color and Material

    Welding Bib Apron,Leather,42 x 24 In
    Flame-Resistant Sleeve,Univ,18 In L,Navy
    • HELLY HANSEN
    • Bib OverallsBib Overalls
    • Multiple product options available

      Bib Overalls, Orange, PVC and Standards ASTM F2302, ASTM F1671; Varies by Fits Waist Size, Inseam, Closure Type and Fabric Weight

    • DRIFIRE
    • FR Ultra Lightweight L SleeveFR Ultra Lightweight L Sleeve
    • Multiple product options available

      Flame-Resistant Crewneck Shirt, 75% Modacrylic/15% Viscose/10% Nylon, Closure Type Pullover, ATPV Rating EBT - 3.3, Hazard Risk Category (HRC) 0, Fabric Weight 4-1/2 oz....More

    Flame Resistant Hood with Bib,Black
    • MILLER ELECTRIC
    • Cloth JacketCloth Jacket
    • Multiple product options available

      Welding Jacket, Length 30", Closure Type Snap Button and Cuff Style Fold-In Snaps; Varies by Size, Color and Material

    • CHICAGO PROTECTIVE APPAREL
    • Flame Resistant HoodFlame Resistant Hood
    • Multiple product options available

      Flame Resistant Hood, Style Over The Head, Material FR Cotton Blend (88% Cotton, 12% Nylon), Size Universal, Covers Head, ATPV Rating 40.6 cal/cm², Hazard Risk Category...More

    Flame Resistant Hood,Black
    • CHICAGO PROTECTIVE APPAREL
    • Flame Resistant Hood, BlackFlame Resistant Hood,Black
    • Item # 32XU83
    • Mfr. Model # KC-51
    • Flame Resistant Hood, Style Over The Head, Black, Material Carbon Aramid Blend, Size Universal, Covers Head...More

    FR Socks,Unisex,One Size,Black,PR
    Flame Resistant Hood,Black,One Size
    • WORKRITE
    • Flame Resistant Hood, Black, One SizeFlame Resistant Hood
    • Item # 26KE63
    • Mfr. Model # 577UT70BK
    • Flame Resistant Hood, Style Hood, Black, Material UltraSoft(R), Size Universal, Covers No, ATPV Rating 30.8...More

    FlameResistantJacket,Grn,4XL,60 to 62in
    • STEEL GRIP
    • FlameResistantJacket, Grn, 4XL, 60 to 62inFlameResistantJacket,Grn,4XL,60 to 62in
    • Item # 34VJ30
    • Mfr. Model # WC 16750
    • Flame-Resistant Jacket, Insulated No, Green, Size 4XL, Fits Chest Size 60 In. to 62 In., Length 30 In.,...More

    FlameResistantJacket,Grn,40 to 42in
    • STEEL GRIP
    • FlameResistantJacket, Grn, 40 to 42inFlameResistantJacket,Grn,40 to 42in
    • Item # 34VJ32
    • Mfr. Model # WCP 9450-30
    • Flame-Resistant Jacket, Insulated No, Green, Size M, Fits Chest Size 40 In. to 42 In., Length 30 In., Fabric...More

    FlameResistantJacket,Grn,64 to 66in
    • STEEL GRIP
    • FlameResistantJacket, Grn, 64 to 66inFlameResistantJacket,Grn,64 to 66in
    • Item # 34VJ31
    • Mfr. Model # WC 16750
    • Flame-Resistant Jacket, Insulated No, Green, Size 5XL, Fits Chest Size 64 In. to 66 In., Length 30 In.,...More

    • DRAGONWEAR
    • Flame Resistant Boxer BriefsFlame Resistant Boxer Briefs
    • Multiple product options available

      Flame Resistant Boxer Briefs, Men's, Fabric Weight 7.5 oz., Material 66% Modacrylic, 29% Rayon, 5% Spandex, ATPV Rating 6.6 cal./cm2, Hazard Risk Category (HRC) 1 and...More

    FlameResistantJacket,Grn,52 to 54in
    • STEEL GRIP
    • FlameResistantJacket, Grn, 52 to 54inFlameResistantJacket,Grn,52 to 54in
    • Item # 34VJ28
    • Mfr. Model # WC 16750
    • Flame-Resistant Jacket, Insulated No, Green, Size 2XL, Fits Chest Size 52 In. to 54 In., Length 30 In.,...More

    • DRAGONWEAR
    • FR Short Sleeve T-ShirtFR Short Sleeve T-Shirt
    • Multiple product options available

      Flame-Resistant Crewneck Shirt, Closure Type Pullover, ATPV Rating 5.0 cal./cm2, Hazard Risk Category (HRC) 1, Fabric Weight 5.2 oz. and Standards NFPA 70E; Varies by...More

    FlameResistantJacket,Grn,56 to 58in
    • STEEL GRIP
    • FlameResistantJacket, Grn, 56 to 58inFlameResistantJacket,Grn,56 to 58in
    • Item # 34VJ29
    • Mfr. Model # WC 16750
    • Flame-Resistant Jacket, Insulated No, Green, Size 3XL, Fits Chest Size 56 In. to 58 In., Length 30 In.,...More

    Flame Resistant Liner, Universal, Black
    • ERGODYNE
    • Flame Resistant Liner, Universal, BlackFlame-Resistant Liner
    • Item # 48Z857
    • Mfr. Model # 6880
    • Flame Resistant Liner, Style Over The Head, Black, Material Banox/Modacrylic, Size Universal, Covers Ears,...More

    Flame-Resistant Jacket,Grn,48 to 50in
    • STEEL GRIP
    • Flame-Resistant Jacket, Grn, 48 to 50inFlame-Resistant Jacket,Grn,48 to 50in
    • Item # 34VJ34
    • Mfr. Model # WCP 9450-30
    • Flame-Resistant Jacket, Insulated No, Green, Size XL, Fits Chest Size 48 In. to 50 In., Length 30 In., Fabric...More

    Flame-Resistant Jacket,Grn,44 to 46in
    • STEEL GRIP
    • Flame-Resistant Jacket, Grn, 44 to 46inFlame-Resistant Jacket,Grn,44 to 46in
    • Item # 34VJ33
    • Mfr. Model # WCP 9450-30
    • Flame-Resistant Jacket, Insulated No, Green, Size L, Fits Chest Size 44 In. to 46 In., Length 30 In., Fabric...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More