Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Flame Resistant and Arc Flash Clothing

21 Results Found that Include 59 Products

Results per page: 16 | 32 | 48
    HR Sleeve w/Thumbhole,Univ,18 In L,White
    Flame Resistant Hood,Universal,White
    • BSX
    • Welding JacketWelding Jacket
    • Multiple product options available

      Welding Jacket, Length 32", Closure Type Metal snaps, Cuff Style Open with Snaps and Pockets 2; Varies by Size, Color and Material

    • BSX
    • Welding Half JacketWelding Half Jacket
    • Multiple product options available

      Welding Half Jacket, Black, 100% 9 oz. Flame-Resistant Cotton, Length 15", Closure Type Metal snaps, Cuff Style Open with Snaps and Pockets 0; Varies by Size

    Neck Gaitor,Navy
    • ERGODYNE
    • Neck Gaitor, NavyNeck Gaitor,Navy
    • Item # 48Z856
    • Mfr. Model # 6486
    • Neck Gaitor, Size Universal, Navy, Length 50 cm, Material Nomex IIIA, ATPV Rating 4.2 cal, Hazard Risk...More

    UltraSoft Balaclava, Navy, 20 Cal
    • NSA
    • UltraSoft Balaclava, Navy, 20 CalFlame-Resistant Balaclava
    • Item # 41H944
    • Mfr. Model # H11RV
    • Flame Resistant Balaclava, Style Hood, Navy, Material UltraSoft(R), Size Universal, Covers Head, Ears, Face...More

    • STEINER
    • Welding JacketWelding Jacket
    • Multiple product options available

      Welding Jacket, Length 30" and Closure Type Snap; Varies by Size, Color and Material

    • MILLER ELECTRIC
    • Cloth JacketCloth Jacket
    • Multiple product options available

      Welding Jacket, Length 30", Closure Type Snap Button and Cuff Style Fold-In Snaps; Varies by Size, Color and Material

    Flame Resistant Liner,ATPV 28.6 cal./cm2
    Flame-Resistant Sleeve,Unv,18In,Brown,PR
    • BLACK STALLION
    • Flame-Resistant CoatFlame-Resistant Coat
    • Multiple product options available

      Flame-Resistant Coat, Insulated No, Green, Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps, Number of...More

    • MILLER ELECTRIC
    • Cloth Lab/Shop CoatCloth Lab/Shop Coat
    • Multiple product options available

      Cloth Lab/Shop Coat, Navy, 88% Cotton, 12% Nylon, Length 40", Closure Type Snap Button, Cuff Style Fold-In Snaps and Pockets 1 Inside; Varies by Size

    Welding Bib Apron,24In L x 42In W
    FR Long Sleeve Shirt,Button,Lt Blue,3XL
    • BULWARK
    • FR Long Sleeve Shirt, Button, Lt Blue, 3XLFR Long Sleeve Shirt
    • Item # 34C818
    • Mfr. Model # SEW2LB
    • Flame-Resistant Collared Shirt, Light Blue, EXCEL FR(R) Flame-Resistant, 100 Percent Cotton, Size 3XL, Fits...More

    • DRIFIRE
    • Flame-Resistant Neck GaiterFlame-Resistant Neck Gaiter
    • Multiple product options available

      Flame-Resistant Neck Gaiter, 73% Modacrylic/14% Rayon/10% Nylon/3% Lycra, Size Universal, Closure Type Pullover and Standards ASTM F 1506; Varies by Color, ATPV Rating,...More

    Flame Resistant Hood,Navy,Universal
    • BIG BILL
    • Flame Resistant Hood, Navy, UniversalFlame Resistant Hood,Navy,Universal
    • Item # 38UG88
    • Mfr. Model # BALAPD7 - NAY
    • Flame Resistant Hood, Style Over The Head, Navy, Material Modacrylic/Rayon/Spandex, Size Universal, Covers...More

    Gloves,Aluminized PFR Rayon,Universal,PR
    Flame-Resistant Jacket,Cotton,48 to 50in
    • STEEL GRIP
    • Flame-Resistant Jacket, Cotton, 48 to 50inFlame-Resistant Jacket,Cotton,48 to 50in
    • Item # 34VJ27
    • Mfr. Model # WC 16750
    • Flame-Resistant Jacket, Insulated No, Green, Size XL, Fits Chest Size 48 In. to 50 In., Length 30 In., Fabric...More

    Flame-Resistant Jacket,Cotton,44 to 46in
    • STEEL GRIP
    • Flame-Resistant Jacket, Cotton, 44 to 46inFlame-Resistant Jacket,Cotton,44 to 46in
    • Item # 34VJ26
    • Mfr. Model # WC 16750
    • Flame-Resistant Jacket, Insulated No, Green, Size L, Fits Chest Size 44 In. to 46 In., Length 30 In., Fabric...More

    Flame-Resistant Jacket,Grn,40 to 42in
    • STEEL GRIP
    • Flame-Resistant Jacket, Grn, 40 to 42inFlame-Resistant Jacket,Grn,40 to 42in
    • Item # 34VJ25
    • Mfr. Model # WC 16750
    • Flame-Resistant Jacket, Insulated No, Green, Size M, Fits Chest Size 40 In. to 42 In., Length 30 In., Fabric...More

    Results per page: 16 | 32 | 48