Skip Content

Filter Results By

Applied Filters Clear All

Flame Resistant and Arc Flash Clothing

12 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Heat-Resistant Sleeve,Univ,19 In L,White
    • CONDOR
    • Heat-Resistant Sleeve, Univ, 19 In L, WhiteHeat-Resistant Sleeve
    • Item # 4JD84
    • Mfr. Model # 4JD84
    • Heat-Resistant Sleeve, Size Universal, Length 19 In., White, Elastic Both Ends, Fabric Weight 9 oz., Material...More

    Flame Resistant Hood Liner,Orange
    Cape Sleeves,Navy,400 Deg. F
    • MILLER ELECTRIC
    • Cape Sleeves, Navy, 400 Deg. FCape Sleeves
    • Item # 34C319
    • Mfr. Model # 247148
    • Flame-Resistant Cape Sleeve, Size Universal, Navy, Elastic, Fabric Weight 9 oz., Material Cotton, Max. Temp....More

    Knit Cap,Black,Universal
    100% CottonClassic Cloth ApronLength 35", Adjustable drawst
    • CONDOR
    • Flame-Resistant HatFlame-Resistant Hat
    • Multiple product options available

      Flame Resistant Hat, Style Beanie, Material Cotton/Spandex, Size Universal, Covers Head And Ears and Standards ASTM D6413; Varies by Color

    Flame Resistant Knit Cap,Blue,Nylon
    Flame Resistant Knit Cap,Cotton Twill
    FR Neck Gaiter,Navy,ATPV 4.7 cal./cm2
    • OCCUNOMIX
    • FR Neck Gaiter, Navy, ATPV 4.7 cal./cm2FR Neck Gaiter,Navy,ATPV 4.7 cal./cm2
    • Item # 31XK26
    • Mfr. Model # TNG-FR-01
    • Flame-Resistant Neck Gaiter, Size Universal, Navy, Length 18-1/2 In., Fabric Weight 6 oz., Material Rib Knit,...More

    Backpad,Aluminized Fiberglass,Universal
    • BLACK STALLION
    • Backpad, Aluminized Fiberglass, UniversalBackpad
    • Item # 33TU96
    • Mfr. Model # BP
    • Backpad, Material Aluminized Fiberglass, Size Universal, Length 8 In., Fabric Weight 24 oz., For Use With...More

    • ERGODYNE
    • Flame-Resistant Cooling BandanaFlame-Resistant Cooling Bandana
    • Multiple product options available

      Flame Resistant Cooling Bandana, Material Cotton, Size Universal, ATPV Rating 7.1 cal, Hazard Risk Category (HRC) 1 and Standards ASTM F2302; Varies by Style, Color and...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More