Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Flame Resistant and Arc Flash Clothing

54 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Glove Protector,Universal,PR
  • STEEL GRIP
  • Glove Protector, Universal, PRGlove Protector,Universal,PR
  • Item # 2AV46
  • Mfr. Model # 792
  • Glove Protector, Material Aluminized outer Shell, Felt Lined, Leather Straps, Size Universal, Fabric Weight...More

Flame Resistant Hood,Over The Head,White
Flame-Resistant Sleeve,18 in L,Cotton,PR
  • STEEL GRIP
  • HoodHood
  • Multiple product options available

    Hood, Size Universal, Length 11" and For Use With Over Face Mask Or Glasses; Varies by Material

  • STEEL GRIP
  • Aluminized JacketAluminized Jacket
  • Multiple product options available

    Aluminized Jacket, Length 35" and Closure Type Snaps; Varies by Size, Material and Fits Chest Size

Leggings,16 in. L,Silver,PR
  • STEEL GRIP
  • OverpantsOverpants
  • Multiple product options available

    Overpants, Inseam 30 to 34" and Closure Type Snaps; Varies by Material and Size

Gloves,Aluminized Thermonol,Universal,PR
Flame-Resistant Collared Shirt,8 oz.
  • STEEL GRIP
  • Flame-Resistant Collared Shirt, 8 oz.Flame-Resistant Collared Shirt,8 oz.
  • Item # 34VH83
  • Mfr. Model # NBV8 9575
  • Flame-Resistant Collared Shirt, Navy, Vinex(R), Size 2XL, Fits Chest Size 52 to 55 In., Closure Type Button,...More

  • STEEL GRIP
  • Cover BootsCover Boots
  • Multiple product options available

    Cover Boots, Length 12", Size Universal and Color Silver; Varies by Material

Flame-Resistant Jacket,Cotton,44 to 46in
  • STEEL GRIP
  • Flame-Resistant Jacket, Cotton, 44 to 46inFlame-Resistant Jacket,Cotton,44 to 46in
  • Item # 34VJ26
  • Mfr. Model # WC 16750
  • Flame-Resistant Jacket, Insulated No, Green, Size L, Fits Chest Size 44 In. to 46 In., Length 30 In., Fabric...More

Flame-Resistant Collared Shirt,8 oz.
Flame-Resistant Collared Shirt,8 oz.
  • STEEL GRIP
  • Flame-Resistant Collared Shirt, 8 oz.Flame-Resistant Collared Shirt,8 oz.
  • Item # 34VH85
  • Mfr. Model # NBV8 9575
  • Flame-Resistant Collared Shirt, Navy, Vinex(R), Size 4XL, Fits Chest Size 60 In. to 62 In., Closure Type...More

FlameResistantJacket,Grn,64 to 66in
  • STEEL GRIP
  • FlameResistantJacket, Grn, 64 to 66inFlameResistantJacket,Grn,64 to 66in
  • Item # 34VJ31
  • Mfr. Model # WC 16750
  • Flame-Resistant Jacket, Insulated No, Green, Size 5XL, Fits Chest Size 64 In. to 66 In., Length 30 In.,...More

Flame-Resistant Collared Shirt,8 oz.
FlameResistantJacket,Orng,56 to 58in
  • STEEL GRIP
  • FlameResistantJacket, Orng, 56 to 58inFlameResistantJacket,Orng,56 to 58in
  • Item # 34VJ37
  • Mfr. Model # OWCP 9450-30
  • Flame-Resistant Jacket, Insulated No, Orange, Size 3XL, Fits Chest Size 56 In. to 58 In., Length 30 In.,...More

FlameResistantJacket,Grn,40 to 42in
  • STEEL GRIP
  • FlameResistantJacket, Grn, 40 to 42inFlameResistantJacket,Grn,40 to 42in
  • Item # 34VJ32
  • Mfr. Model # WCP 9450-30
  • Flame-Resistant Jacket, Insulated No, Green, Size M, Fits Chest Size 40 In. to 42 In., Length 30 In., Fabric...More

Flame-Resistant Collared Shirt,8 oz.
FlameResistantJacket,Grn,4XL,60 to 62in
  • STEEL GRIP
  • FlameResistantJacket, Grn, 4XL, 60 to 62inFlameResistantJacket,Grn,4XL,60 to 62in
  • Item # 34VJ30
  • Mfr. Model # WC 16750
  • Flame-Resistant Jacket, Insulated No, Green, Size 4XL, Fits Chest Size 60 In. to 62 In., Length 30 In.,...More

FlameResistantJacket,Orng,48 to 50in
  • STEEL GRIP
  • FlameResistantJacket, Orng, 48 to 50inFlameResistantJacket,Orng,48 to 50in
  • Item # 34VJ36
  • Mfr. Model # OWCP 9450-30
  • Flame-Resistant Jacket, Insulated No, Orange, Size XL, Fits Chest Size 48 In. to 50 In., Length 30 In.,...More

Flame-Resistant Pant,Orng,L,44to46in,PR
  • STEEL GRIP
  • Flame-Resistant Pant, Orng, L, 44to46in, PRFlame-Resistant Pant,Orng,L,44to46in,PR
  • Item # 34VJ38
  • Mfr. Model # OWCP 9460
  • Flame-Resistant Pant, Insulated No, Orange, Size L, Fits Chest Size 44 In. to 46 In., Length 30 In., Fabric...More

Flame-Resistant Jacket,Orng,44 to 46in
  • STEEL GRIP
  • Flame-Resistant Jacket, Orng, 44 to 46inFlame-Resistant Jacket,Orng,44 to 46in
  • Item # 34VJ35
  • Mfr. Model # OWCP 9450-30
  • Flame-Resistant Jacket, Insulated No, Orange, Size L, Fits Chest Size 44 In. to 46 In., Length 30 In., Fabric...More

Flame-Resistant Apron,Yellow,24 in. L
Pants,42 in. x 32 in.,Navy,PR
  • STEEL GRIP
  • Pants, 42 in. x 32 in., Navy, PRPants,42 in. x 32 in.,Navy,PR
  • Item # 34VJ11
  • Mfr. Model # NV11 9586 B
  • Pants, Fits Waist Size 42 In., Inseam 32 In., ATPV Rating 10.1 cal./cm2, Hazard Risk Category (HRC) 2, Navy,...More

Pants,44 in. x 32 in.,Navy,PR
  • STEEL GRIP
  • Pants, 44 in. x 32 in., Navy, PRPants,44 in. x 32 in.,Navy,PR
  • Item # 34VJ12
  • Mfr. Model # NV11 9586 B
  • Pants, Fits Waist Size 44 In., Inseam 32 In., ATPV Rating 10.1 cal./cm2, Hazard Risk Category (HRC) 2, Navy,...More

Pants,38 in. x 36 in.,Navy,PR
  • STEEL GRIP
  • Pants, 38 in. x 36 in., Navy, PRPants,38 in. x 36 in.,Navy,PR
  • Item # 34VJ08
  • Mfr. Model # NV11 9586 B
  • Pants, Fits Waist Size 38 In., Inseam 36 In., ATPV Rating 10.1 cal./cm2, Hazard Risk Category (HRC) 2, Navy,...More

Pants,50 in. x 32 in.,Navy,PR
  • STEEL GRIP
  • Pants, 50 in. x 32 in., Navy, PRPants,50 in. x 32 in.,Navy,PR
  • Item # 34VJ13
  • Mfr. Model # NV11 9586 B
  • Pants, Fits Waist Size 50 In., Inseam 32 In., ATPV Rating 10.1 cal./cm2, Hazard Risk Category (HRC) 2, Navy,...More

Pants,36 in. x 32 in.,Navy,PR
  • STEEL GRIP
  • Pants, 36 in. x 32 in., Navy, PRPants,36 in. x 32 in.,Navy,PR
  • Item # 34VJ04
  • Mfr. Model # NV11 9586 B
  • Pants, Fits Waist Size 36 In., Inseam 32 In., ATPV Rating 10.1 cal./cm2, Hazard Risk Category (HRC) 2, Navy,...More

Pants,40 in. x 30 in.,Navy,PR
  • STEEL GRIP
  • Pants, 40 in. x 30 in., Navy, PRPants,40 in. x 30 in.,Navy,PR
  • Item # 34VJ09
  • Mfr. Model # NV11 9586 B
  • Pants, Fits Waist Size 40 In., Inseam 30 In., ATPV Rating 10.1 cal./cm2, Hazard Risk Category (HRC) 2, Navy,...More

Pants,52 in. x 32 in.,Navy,PR
  • STEEL GRIP
  • Pants, 52 in. x 32 in., Navy, PRPants,52 in. x 32 in.,Navy,PR
  • Item # 34VJ14
  • Mfr. Model # NV11 9586 B
  • Pants, Fits Waist Size 52 In., Inseam 32 In., ATPV Rating 10.1 cal./cm2, Hazard Risk Category (HRC) 2, Navy,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More