Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Flame Resistant and Arc Flash Clothing

15 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SALISBURY
    • Flame-Resistant CoverallFlame-Resistant Coverall
    • Multiple product options available

      Flame-Resistant Coverall, Cuff Style Elastic Wrists, Hook and Loop Ankles, Navy Blue, Fabric Weight 9 oz., Material Cotton, Hazard Risk Category (HRC) 2 and Standards...More

    • SALISBURY
    • Flame-Resistant Coat/Overall KitFlame-Resistant Coat/Overall Kit
    • Multiple product options available

      Flame-Resistant Coat/Overall Kit, Material Cotton, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E and Includes Coat, Bib Overalls, Arc Flash Hood, Hard...More

    • SALISBURY
    • Bib OverallsBib Overalls
    • Multiple product options available

      Bib Overalls; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type and Standards

    Sleeve Harness
    • SALISBURY
    • Arc Flash HoodArc Flash Hood
    • Multiple product options available

      Arc Flash Hood and Size Universal; Varies by Color, ATPV Rating and Hazard Risk Category (HRC)

    Arc Flash Hood,20inHx10-1/2inWx11inD
    • SALISBURY
    • Arc Flash Hood, 20inHx10-1/2inWx11inDArc Flash Hood,20inHx10-1/2inWx11inD
    • Item # 35DW97
    • Mfr. Model # LFH40PLT
    • Arc Flash Hood, Size 20 In.H x 10-1/2 In.W x 11 In.D, Length 20 In., Green, Fabric Weight 6 oz., Material...More

    • SALISBURY
    • Arc Flash JacketArc Flash Jacket
    • Multiple product options available

      Arc Flash Jacket, Insulated No, Green, Length 32", Fabric Weight 11 oz., Material Synthetic Fiber Blend, Closure Type Hook and Loop, Hazard Risk Category (HRC) 4 and...More

    • SALISBURY
    • Flame-Resistant JacketFlame-Resistant Jacket
    • Multiple product options available

      Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

    • SALISBURY
    • OverpantsOverpants
    • Multiple product options available

      Overpants, Inseam 30", Closure Type Hook and Standards ASTM F1506, NFPA 70E; Varies by Fits Waist Size, ATPV Rating, Color and Material

    Arc Flash Hood,20in.L,6 oz.,Green
    • SALISBURY
    • Arc Flash Hood, 20in.L, 6 oz., GreenArc Flash Hood,20in.L,6 oz.,Green
    • Item # 35DW98
    • Mfr. Model # LFH40PLT-FL
    • Arc Flash Hood, Size 20 In.H x 10-1/2 In.W x 11 In.D, Length 20 In., Green, Fabric Weight 6 oz., Material...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More