Skip Content

Filter Results By

Applied Filters Clear All

Flame Resistant and Arc Flash Clothing

24 Results Found that Include 322 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flame-Resistant Neck Gaiter, Black, Universal, Nomex IIIA
  • DRAGONWEAR
  • FR Sweatshirt FR Sweatshirt
  • Multiple product options available

    Flame-Resistant Mock Turtleneck Sweat Shirt, Black, 67% Modacrylic/29% Rayon/4% Spandex, Closure Type 1/4 Zipper, ATPV Rating 9.1 cal./cm2, Hazard Risk Category (HRC) 2,...More

  • DRAGONWEAR
  • Flame Resistant Jacket Flame Resistant Jacket
  • Multiple product options available

    Flame Resistant Jacket, Insulated No, Closure Type Zipper, Number of Inside Pockets 2 and Hazard Risk Category (HRC) 2; Varies by Color, Size, Fits Chest Size, Length,...More

  • DRAGONWEAR
  • Flame-Resistant Do-Rag Flame-Resistant Do-Rag
  • Multiple product options available

    Flame Resistant Do-Rag, Material 70% Modacrylic, 15% Lenzing, 15% Rayon, Size Universal, Covers Head, ATPV Rating 5.0 cal./cm2, Hazard Risk Category (HRC) 1 and...More

Flame-Resistant Balaclava,Black
  • DRAGONWEAR
  • Flame-Resistant Balaclava, Black Flame-Resistant Balaclava,Black
  • Item # 38G038
  • Mfr. Model # DF811
  • Flame-Resistant Balaclava, Black, Material Nomex(R) IIIA, Size Universal, Covers Face and Ears, ATPV Rating...More

  • DRAGONWEAR
  • Women's Flame Resistant Jacket Women's Flame Resistant Jacket
  • Multiple product options available

    Women's Flame Resistant Jacket, Insulated No, Fabric Weight 8.7 oz., Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon), Closure Type Zipper, Number of Inside Pockets...More

  • DRAGONWEAR
  • FR Hooded Sweatshirt FR Hooded Sweatshirt
  • Multiple product options available

    Flame-Resistant Hooded Sweatshirt, Nomex® IIIA, Closure Type Zipper, ATPV Rating 17.9 cal./cm2, Hazard Risk Category (HRC) 2, Fabric Weight 8.7 oz. and Standards NFPA...More

Flame Resistant Neck Gaiter, Navy Blue, Universal, 10",
FR Do-Rag,Navy,9.5 cal./cm2,Universal
FR Beanie Cap,Steel Gray,Universal
FR Do-Rag,Heather Gray,Universal
  • DRAGONWEAR
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Fabric Weight 8.7 oz./sq. yd., Material Fire-Resistant and Wind-Resistant Nomex® IIIA Fleece, Nomex Woven Pocketing, YKK® Nomex...More

  • DRAGONWEAR
  • Flame Resistant Soft Shell Jacket Flame Resistant Soft Shell Jacket
  • Multiple product options available

    Flame Resistant Soft Shell Jacket, Insulated No, Black, Fabric Weight 16.9 oz., Material 67% Modacrylic, 29% Rayon, 4% Spandex, Closure Type Zipper, Number of Inside...More

  • DRAGONWEAR
  • Flame Resistant Boxer Briefs Flame Resistant Boxer Briefs
  • Multiple product options available

    Flame Resistant Boxer Briefs, Men's, Fabric Weight 7.5 oz., Material 66% Modacrylic, 29% Rayon, 5% Spandex, ATPV Rating 6.6 cal./cm2, Hazard Risk Category (HRC) 1 and...More

  • DRAGONWEAR
  • FR Long Sleeve Shirt FR Long Sleeve Shirt
  • Multiple product options available

    Flame-Resistant Mock Turtleneck Shirt, Black, 68% Modacrylic/29% Rayon/3% Spandex, Closure Type 1/4 Zipper, ATPV Rating 5.2 cal./cm2, Hazard Risk Category (HRC) 1,...More

  • DRAGONWEAR
  • Flame-Resistant Base Layer Pants Flame-Resistant Base Layer Pants
  • Multiple product options available

    Flame-Resistant Base Layer Pants, Men's, Black, Fabric Weight 11.7 oz., Material 68% Modacrylic, 29% Rayon, 3% Spandex, ATPV Rating 5.2 cal./cm2, Hazard Risk Category...More

  • DRAGONWEAR
  • Women's FR Long Sleeve T-Shirt Women's FR Long Sleeve T-Shirt
  • Multiple product options available

    Women's Flame-Resistant Crewneck Shirt, Closure Type Pullover, ATPV Rating 5.0 cal./cm2, Hazard Risk Category (HRC) 1, Fabric Weight 5.2 oz. and Standards NFPA 70E;...More

Black Pants, Nomex IIIA, Fits Waist Size: 29" to&
  • DRAGONWEAR
  • Fire-Resistant Jacket Fire-Resistant Jacket
  • Multiple product options available

    Fire-Resistant Jacket, Insulated No, Black, Fabric Weight 8.2 oz., Material Nomex IIIA, Closure Type Zipper, Number of Inside Pockets 3, Number of Outside Pockets 2,...More

  • DRAGONWEAR
  • Flame Resistant Leg Gaiter Flame Resistant Leg Gaiter
  • Multiple product options available

    Flame Resistant Leg Gaiter, Black, Fabric Weight Upper- 7 oz./sq. yd., Lower - 16 oz./sq. yd., Material Upper - 60% Kevlar®/40% Nomex®, Lower - 100% Para-Aramid,...More

Flame-Resistant Hood,Black,Universal
  • DRAGONWEAR
  • Flame-Resistant Hood, Black, Universal Flame-Resistant Hood,Black,Universal
  • Item # 38G031
  • Mfr. Model # DFS000
  • Flame-Resistant Hood, Black, Material 67 Percent Modacrylic, 29 Percent Rayon, 4 Percent Spandex, Size...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More