Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Flame Resistant and Arc Flash Clothing

5 Results Found that Include 42 Products

Results per page: 16 | 32 | 48
    • BSX
    • Flame-Resistant SleeveFlame-Resistant Sleeve
    • Multiple product options available

      Flame-Resistant Sleeve, Size Universal, Length 19", Elastic Both Ends, Fabric Weight 9 oz. and Application Welding, Grinding; Varies by Color and Material

    • BSX
    • Welding JacketWelding Jacket
    • Multiple product options available

      Welding Jacket, Length 32", Closure Type Metal snaps, Cuff Style Open with Snaps and Pockets 2; Varies by Size, Color and Material

    • BSX
    • Welding Half JacketWelding Half Jacket
    • Multiple product options available

      Welding Half Jacket, Black, 100% 9 oz. Flame-Resistant Cotton, Length 15", Closure Type Metal snaps, Cuff Style Open with Snaps and Pockets 0; Varies by Size

    Welding Apron,FR,21 In.,Cotton,Black
    • BSX
    • Women's Welding JacketWomen's Welding Jacket
    • Multiple product options available

      Women's Welding Jacket, Length 28", Closure Type Metal snaps, Cuff Style Open with Snaps and Pockets 2; Varies by Size, Color and Material

    Results per page: 16 | 32 | 48