Skip Content

Filter Results By

Applied Filters Clear All

Flame Resistant and Arc Flash Clothing

10 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • BLACK STALLION
  • Flame-Resistant Coat Flame-Resistant Coat
  • Multiple product options available

    Flame-Resistant Coat, Insulated No, Green, Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps, Number of...More

  • BLACK STALLION
  • Welding Jacket Welding Jacket
  • Multiple product options available

    Welding Jacket, Length 30", Closure Type Metal snaps, Cuff Style Open with Snaps and Pockets 1; Varies by Size, Color and Material

Welding Chaps,40in,Split Cowhide Leather
Cape Sleeves,XL,10inL,Brown
  • BLACK STALLION
  • Cape Sleeves, XL, 10inL, Brown Cape Sleeves,XL,10inL,Brown
  • Item # 33TV54
  • Mfr. Model # 21CS XL
  • Flame-Resistant Cape Sleeve, Size XL, Length 10 In., Brown, Open with Snap Closure, Material Split Cowhide...More

Cape Sleeves,4XL,10inL,Brown
  • BLACK STALLION
  • Cape Sleeves, 4XL, 10inL, Brown Cape Sleeves,4XL,10inL,Brown
  • Item # 33TV56
  • Mfr. Model # 21CS 4X
  • Flame-Resistant Cape Sleeve, Size 4XL, Length 10 In., Brown, Open with Snap Closure, Material Split Cowhide...More

  • BLACK STALLION
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 30", Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps,...More

Cape Sleeves,3XL,10inL,Brown
  • BLACK STALLION
  • Cape Sleeves, 3XL, 10inL, Brown Cape Sleeves,3XL,10inL,Brown
  • Item # 33TV55
  • Mfr. Model # 21CS 3X
  • Flame-Resistant Cape Sleeve, Size 3XL, Length 10 In., Brown, Open with Snap Closure, Material Split Cowhide...More

  • BLACK STALLION
  • Backpad Backpad
  • Multiple product options available

    Multiple product options available

Split Cowhide Leather Welding Bib Apron, Length 20", B
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More